Browse Traffic & Parking Lot Safety

(3,725 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint

    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint
    See all 5 items in product family
    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint Provides Fast, Accurate And Maintenance Free Solution For Heavy Traffic Applications.

    Parking Lot And Warehouse Floor Line Striper And Premium Striping Paint is a lightweight aerosol line striper designed for long lasting durability. Fast drying paint provides accuracy eliminates messy clean ups. Aerosol spray can drops into place and lines up the pointer for easy squeeze handle application. Stripe adjusts from 2-1/2" to 4"W up to 140 linear feet and dries quickly with one coat. Nose mounted pointer aids in tracking. When can is empty, replace from the attached two can carrier. Available styles are Economical Paint and Premium Quality Paint. Available colors are White, Yellow and Blue. Non-clogging. Sold in cases of 12.

    Click for more
  • RollMaster™ Line Painting Machines

    RollMaster™ Line Painting Machines
    See all 2 items in product family
    RollMaster™ Line Painting Machines Are Environmentally Safe And Provide Fast And Easy Clean Up.

    RollMaster™ Line Painting Machines paint from standard one gallon paint cans to provide optimum performance. Uses water, oil based paints, safe latexes and low VOC paints to help reduce paint costs. Add paint can to frame, insert tube and squeeze handle for dispensing. Frame is made with heavy duty die cast aluminum and structural steel Roller covers to provide long lasting durability. Line striper includes a 4”W disposable roller kit that includes one 4”W roller, paint hose and discs. Available types are 2", 3" and 4" Wide Lines and 4" Wide Lines. Paint can capacities are 5- and 1-gallon. Dimensions vary per style.

    Click for more
  • Lightweight Aerosol Line Stripers

    Lightweight Aerosol Line Stripers
    See all 2 items in product family
    Lightweight Line Stripers Are Used For Marking Paint Lines On Parking Lots, Floors And Other Flat Surfaces.

    Lightweight applicators are made with heavy duty steel. Marks paint lines on ground, trenches, construction and landscaping applications. Offers convenient long steel arm to relieve pressure and strain on your back and legs. Trigger for easy spray operation. Holds one standard can of paint. Line Striper with Wheels includes wheels to ease in creating an even line width.

    Click for more
  • Turf and Dirt Line Striper

    Turf and Dirt Line Striper
    See all 1 items in product family
    Turf And Dirt Athletic Line Stripers Are Used For Applications Including Athletic, Public, Maintenance, And More.

    Turf and dirt athletic line stripers are made of high quality materials for long lasting durability and dependability. Stripers create temporary lines for outdoor environments including parking lots, athletic fields, roadways, and more. Heavy duty wheels allow ergonomic mobility and accommodate uneven grounds and terrain. Line widths range from 1" to 5". Available in airless pump and battery-operated models. Paint and other accessories sold separately. Available styles are Supaturf w/ 18 AMP Battery, Supaturf w/ 7 AMP Battery, Supaturf w/ Flush Tank 18 AMP Battery, Supaturf w/ Flush Tank 7 AMP Battery, and Vers-A-Striper. Paint type is Water Base Paints Only. Dimensions vary per model.

    Click for more
  • Newstripe Aerosol Can Disposal Systems

    Newstripe Aerosol Can Disposal Systems
    See all 4 items in product family
    Newstripe Aerosol Can Disposal Systems Quickly Punctures And Drains Cans After Use To Reduce Hazardous Waste Costs.

    Newstripe Aerosol Can Disposal Systems are made of heavy duty industrial grade with aluminum liner or all welded steel with aluminum chamber for long lasting durability. Operates in one-stroke manner for ease of use. Drained fluids are collected in enclosed drum. Convenient handle/clamp seals, punctures, and secures can for correct disposal. Pressure and liquids evaporate in 15 seconds to dispose as recyclable steel and reduces costs of hazardous waste disposal. Available types include Single Can Aerosol Can Deflator and Three Can Aerosol Can Deflator. Tray design accepts a variety of aerosol can sizes up to 3" diameter and 10" length. Quick change aluminum plugs in the lid are changed for different aerosol can sizes for one-size fits all disposal system. Interior components and cobalt piercing bits are designed for safety. Activated carbon filter screws in small bung opening absorbs harmful vapors. Replaceable carbon filters handle up to 600 aerosol cans before changing is required. Processed aerosol cans may be disposed of as non-hazardous waste, recycled, or sold as scrap metal. Capacities are 1 can or 3 Cans. Made in the USA.

    Click for more
  • Temporary Pavement Markers

    Temporary Pavement Markers
    See all 15 items in product family
    Temporary Pavement Markers Are Designed To Hold The Original Lane Location In Road Maintenance Operations.

    Temporary Pavement Markers are manufactured with plastic resins and high quality reflective tapes and adhesives to stand up to the demands of maintenance work zones. Durable enough for use on both low volume parking lots and interstate highways. Factory-applied high tack butyl adhesive pad provides peel-and-stick quick installation to the roadway. Available styles are Overlay, Permanent, and Raised Pavement Markers. Colors are Amber, Blue, White, and Yellow.

    Click for more
  • Justrite® Aerosolv® Dual-Compliant Aerosol Can Disposal System

    Justrite® Aerosolv® Dual-Compliant Aerosol Can Disposal System
    See all 1 items in product family
    Justrite® Aerosolv® Dual-Compliant Aerosol Can Disposal System Relieves Can Pressure For Applications Including Industrial, Commercial, Waste Management And More.

    Justrite® Aerosolv® dual-compliant aerosol can disposal system is made of high quality materials for long lasting durability. Disposal system relieves pressure in used aerosol cans converting from solid hazardous waste to non-hazardous waste. System features auto shut valve preventing off-gassing and Teflon® coating for easy maintenance. Unit includes sump pan for drainage, poly lid cover prevents spillage, safety goggles, padlock with key and anti-static ground wire with C-clamp for safety. EPA and ETA approved. Dimensions are 27"W x 10"H x 27"D.

    Click for more
  • Justrite® Aerosolv® Aerosol Can Disposal System

    Justrite® Aerosolv® Aerosol Can Disposal System
    See all 1 items in product family
    Justrite® Aerosolv® Aerosol Can Disposal Systems Provide Superior Safety And Savings When Disposing And Recycling Aerosol Spray Cans.

    Aerosol disposal systems include a puncturing unit with plastic sleeve that relieves pressure and empties spent aerosol cans. Made using low maintenance aircraft aluminum with a carbide tipped piercing pin. Threads into standard 2” bung openings on 30 and 55 gallon drums (drums sold separately). Accepts use with series 200, 300 and 6 oz. cans. All moving parts are made of type 308 stainless steel. Includes an anti-static wire, safety goggles and a standard coalescing/carbon filter. Aerosolv® Super System features a lockout and shut-off mechanism that seals unit and drum when not in use. Eliminates the escape of hazardous vapors. Padlock with key prevents unauthorized use. Teflon® coating for easy cleaning. Includes an advanced color-changing combination coalescing/carbon filter that signals saturation and eliminate premature changing of upper activated carbon cartridge. Additional Cartridge Filters (sold separately). Complies with EPA 40 CFR 261.23(a)(6).

    Click for more
  • Rust-Oleum Striping Paints

    Rust-Oleum Striping Paints
    See all 74 items in product family
    Rust-Oleum Striping Paints Are Used For Use On Athletic Fields, Playgrounds, Golf Courses, Parking Lots, Landscape, Construction Sites And More.

    Rust-Oleum Striping Paints are available in a variety of styles in order to fit a wide range of applications. Paints are highly visible and fast drying for near immediate results. Designed not to clog during spraying for easy, confident use. Choose from High Performance or Industrial Choice styles. Colors and container sizes vary.

    Click for more
  • Chase Champion Sprayon® Field & Pavement Paint

    Chase Champion Sprayon® Field & Pavement Paint
    See all 12 items in product family
    Champion Sprayon® Field Marking And Pavement Striping Paint Is Used For A Wide Variety Of Surfaces.

    Champion Sprayon® Paints use discharge valves that spray only in a downward position with universal tips that fit all machines for long lasting durability. Field Marking Paint is designed for use on grass, dirt and other unpaved surfaces. Use it with a Champion Sprayon Paint Striper (sold separately). Stripes 250-300 linear feet. Use outdoors to mark playing fields, running tracks, construction areas and temporary parking areas. colors available are Black, Fluorescent Orange, Handicap Blue, Safety Red, White and Yellow. Pavement Striping Paint is designed for striping asphalt, concrete or other paved surfaces. Use indoors and outdoors to stripe and mark parking lots, playgrounds, factories and warehouses. Available colors are Fluorescent Red Orange, Handicap Blue, Highway White, Highway Yellow and Red. 18 oz. cans are sold in cases of 12.

    Click for more
  • Stripe® Street & Utility Marking Paint

    Stripe® Street & Utility Marking Paint
    See all 43 items in product family
    Stripe® Street And Utility Marking Paint Features A Specialized Tip For Applying Paint In An Inverted Position To Produce Vivid Lines.

    Stripe® Street And Utility Marking Paint provides a fast drying permanent marking paint for use with parking lots, landscaping, construction sites, golf courses, and other outdoor markings. Paint is safe on grass and features a non-clogging formula that will not wash away for long lasting durability. Uses a patented technology to cut the environmental impact in half (as compared to a standard solvent based marking paint). Comes with patented tear away cap. Includes less VOC's, VIC compliant and meets APWA color standards. Available colors include Alert Orange, Aluminum, Black, Blue Fluorescent, Green Fluorescent, Hi-Viz Yellow, Fluorescent Orange, Pink Fluorescent, Precaution Blue, Red Fluorescent, Safety Green, Safety Red, Utility Yellow, and White. Package quantity is 12 per case.

    Click for more
  • Latex-ite® Line Striping Paint

    Latex-ite® Line Striping Paint
    See all 3 items in product family
    Latex-ite® Line Striping Paint Offers A Lead-Free, Fast Drying, Acrylic Waterborne Traffic Paint For Blacktop Or Concrete Parking Lots.

    Latex-ite® Line Striping Paint features a durable acrylic formula with a 10 minute dry time for long lasting reliability and safety. Conforms to the new federal specification TT-P-1952E Type I & II as well as most state and federal specifications. For use on bituminous, Portland-cement and concrete pavements, as well as various sealcoat applications. Not recommended for use on concrete sealers containing silicone. Available coverage is 320 ft. based on 4" line at 15 mil wet film thickness. Colors are Blue, White, and Yellow.

    Click for more
  • Rust-Oleum® SpraySmart™ Marking Paint System

    Rust-Oleum® SpraySmart™ Marking Paint System
    See all 14 items in product family
    Rust-Oleum® SpraySmart™ Marking Paint System Is Used For Outdoor And Grounds Maintenance To Keep Outdoor Grounds Clearly Marked.

    Rust-Oleum® SpraySmart™ Marking Paint System is custom designed for quick color changes. Transparent package provides easy assessment of remaining quantity. Non-clogging paint tip provides optimum performance and storage. Available styles include SpraySmart™ Marking Device and SpraySmart™ Marking Paint Pouches. Available colors include Alert Orange, Black, Caution Blue and Yellow, Fluourescent Red, Green, Orange, Pink, Red-Orange, Green'Black, Hi-Vis Yellow, Safety Green Purple, Red, Silver and White. Sold in package quantites of 1 marking device or 12 pouches. Pouches are 10.5 ozs. each.

    Click for more
  • Newstripe Striping Paint

    Newstripe Striping Paint
    See all 55 items in product family
    Newstripe Striping Paint Is Used For Applications Including Maintenance, Construction, And More.

    Newstripe striping paint is made of high quality materials for long lasting durability and dependability. Paint reduces drying time for work, cost, and maintenance efficiency. Multiple sizes and colors provide application and location versatility. Available types include Traffic/Field Striping Paint and Traffic/Pavement Striping Paint. Colors are Aluminum, Augusta Green, Black, Blue, Brown, Burgundy, Burnt Orange, Cardinal Red, and more. Sizes are 18 Ounce Can, 1 Gallon Pail, and 5 Gallon Pail. Dimensions vary per model.

    Click for more