Browse Traffic & Parking Lot Safety

(3,826 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • ADA Pads

    ADA Pads
    See all 16 items in product family
    ADA Pads Are Used For Disability-Compliant Walkways For Any Office Or Public Area.

    ADA Pads have a flexible construction form to fit dips, slopes and inclines in sidewalks and walkways. Raised, truncated domes can alert the visually impaired to different surfaces than surrounding concrete sidewalks or intersections. Unbreakable. Provides tactile warning surfaces which comply with the detectable warnings on walking surfaces section of the Americans with Disabilities Act. (ADA). Installs quickly and easily using adhesive and anchors (included). Better slip and impact resistance than composites. Lengths are 24", 36", 48" and 60". Weight ranges from 8 lbs - 33 lbs. Available colors are Black, Brick Red, Safety Red and Yellow.

    Click for more
  • Post Guard® SPOTDots®

    Post Guard® SPOTDots®
    See all 5 items in product family
    SPOTDot® Is Used For Improving Safety And Visibility In Areas With No Or Poor Lighting.

    SPOTDot® is made from quality grade UV resistant resin with photo luminescent crystals for long lasting durability and dependability. Absorbs and stores ambient light to create a visible and reliable light source without electric power at night or in blackout conditions. Used for use in crosswalks, curb cuts, pedestrian islands, bus stops, hiking and biking trails and parking-safe travel paths. 5 inch diameter. Green color. Visibility 200 to 250 feet. Glows for 6 to 8 hours, still visible after 12 hours.
    Click for more
Featured Items