Browse Buildings & Storage Sheds

(743 items)

Narrow Your Results

Outside Width Feet

  • Less...
  • More...

Outside Depth Feet

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Pre-Assembled Security Guard Buildings With Integral Roofs

    Pre-Assembled Security Guard Buildings With Integral Roofs
    See all 114 items in product family
    Pre-Assembled Security Guard Buildings With Integral Roofs Are Designed For Outdoor Use.

    Pre-Assembled Security Guard Buildings With Integral Roofs are made of aluminum for long lasting durability. Features 360 degree visibility with fixed or sliding windows for greater versatility. All-welded framing for added strength and stability. Unique assembly system has no exposed structural fasteners for increased reliability. Panels are 1/2 inch high density insulated board laminated on both sides with .030 inch reinforced fiberglass. Lockable door added security. Tempered safety glass for greater protection. Prewired electrical package. Circuit breaker box. Outlets. Assembled. Colors are Champagne, Gray, Tan or White. Door styles are Sliding or Swing. Multiple window configurations available. Dimensions vary per model.

    Click for more
  • Pre-Assembled Security Guard Buildings With Overhang Roofs

    Pre-Assembled Security Guard Buildings With Overhang Roofs
    See all 114 items in product family
    Pre-Assembled Security Guard Buildings With Overhang Roofs Are Used For Areas Requiring Security Check In.

    Pre-Assembled Security Guard Buildings With Overhang Roofs are made of aluminum for long lasting durability. Features 360 degree visibility with fixed or sliding windows for greater versatility. Panels consist of painted steel on 1/2 inch oriented strand board and polystyrene core with vinyl clad hardboard interior. All-welded framing for added strength and stability. Unique assembly system has no exposed structural fasteners for increased reliability. Panels are 1/2 inch high density insulated board laminated on both sides with .030 inch reinforced fiberglass. Lockable door added security. Tempered safety glass for greater protection. Prewired electrical package. Circuit breaker box. Outlets. Assembly required on select models. Colors are Champagne, Gray, Tan or White. Door styles are Sliding or Swing. Multiple window configurations available. Dimensions vary per model.

    Click for more
  • Guardian Booth Pre-Assembled Security Guard Booths

    Guardian Booth Pre-Assembled Security Guard Booths
    See all 12 items in product family
    Guardian Booth Pre-Assembled Security Guard Booths for Security Checkpoints, Parking Lots or Ticket Areas.

    Guardian Booth Pre-Assembled Security Guard Booths are made with weather resistant aluminum for long lasting durability in all weather. Insulated for additional protection. Double layer aluminum panels are filled with weather-resistant insulation and vinyl protective wrap to maintain new appearance of booth. Booths have large door opening with window and full-size tall sliding windows on 3 sides to provide maximum natural lighting. 4" Roof overhang all around. Galvanized diamond floor plate on solid steel forkliftable base-frame provides optimum performance. Other features include spacious interior with a 360° view, built-in desk with drawer, door knob with lock and key, breaker panel box - rated for 100 Amp, bright ceiling light for nighttime, two 110V outlets, light switch, baseboard heaters, built-in A/C unit, and outside LED spotlights. Available models are Deluxe and Economy. Swinging door and 3 siding windows on both models. Widths are 5', 7' and 8'6". Depths are 5', 7' 9' and11'. Color is Intense Blue. Ships assembled.

    NOTE: Drawings are available on request.

    Click for more