Browse Tarps & Covers

(2,497 items)

Narrow Your Results

Color Finish

Size Feet

  • Less...
  • More...

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty Fire Retardant Vinyl Drain Tarps

    Heavy Duty Fire Retardant Vinyl Drain Tarps
    See all 21 items in product family
    Heavy Duty Drain Tarps Help Redirect Leaks From Ceiling Through A Drain Port.

    Heavy Duty Drain Tarps are made with laminated polyester with flame retardant vinyl for long lasting durability. Heavy D-Rings are sewn into each corner for hanging from ceiling. Drain spout connects to a standard 3/4" garden hose (hose not included) which serves as a downspout. Available in varying sizes up to 20' x 20'. Available in White and Translucent.

    Click for more
  • Light Duty Poly Drain Tarps

    Light Duty Poly Drain Tarps
    See all 16 items in product family
    Light Duty Leak Diverter Drain Tarps Protect Personnel And Equipment From Overhead Leaks.

    Light Duty Leak Diverter Drain Tarps are made with 12 ml reinforced polyethylene for long lasting durability. Light Duty Drain Tarps are highly tear and water-resistant, rot-proof and dust-proof. Heavy duty D-Rings in each corner secure the tarp to catch and drain water safely away from work area. Attach to standard 3/4" garden hose (sold separately) to serve as a downspout. Available in varying sizes up to 30' x 30' in 6oz. or 7oz. weights. Color is Black/Silver.

    Click for more
  • Ultra Roof & Pipe Drip Diverter®

    Ultra Roof & Pipe Drip Diverter®
    See all 7 items in product family
    Ultra Roof & Pipe Drip Diverter® Are An Used Temporary Fix For Leaky Ceilings In Offices, Schools, Factory Floors And More.

    Leak Diverter Tarps catch roof leaks to prevent slip hazards and divert water away from workers and equipment. Flame-retardant vinyl-coated fabric ensures lasting durability. Ultra Roof Drip Diverter® come with heavy-duty D-rings that attach securely to grommets in each corner for easy installation. Available in sizes ranging from 5'x 5' up to 20' x 20'. Ultra Pipe Drip Diverter® hangs off of ceiling pipes from bungee cords (sold separately) to collect drips from pipe leaks with a large 18"D opening. Bungee Kits come with four cords and are available as Adjustable Cords or Rubber Cords. Drainage Hoses (sold separately) measure 25'L and are available in Clear or Green.

    Click for more
  • Drip Dams

    Drip Dams
    See all 12 items in product family
    Drip Dams Provides Instant Drip Diversion For Spill Control And Safety In The Workplace.

    Drip Dams are made of industrial PVC fabric for long lasting durability and dependability. Funnel-style fast response water diverter tool available in various sizes to accommodate leak volume and channel away liquids. Minimizes risk of slip-and-fall injuries and contamination. Offers flow rate over three 3 gallons per minute. Convenient hose connector with cap contains and redirects drips, drops, and leaks. Resistant to water, most chemicals and punctures allowing for reuse. Fits 3/4 inch standard garden hose. Drain hose not included. Other spill control supplies sold separately. Variety of lengths and widths available to meet job requirements. Color finish is Yellow. Package quantity is 1.

    Click for more
  • Eagle DripNest™ Leak Diverters

    Eagle DripNest™ Leak Diverters
    See all 3 items in product family
    Eagle DripNest™ Leak Diverters Minimize Property Damage

    DripNEST™ Leak Diverters provide an instant drip diversion. Constructed of PVC coated fabric, leak diverters are available in 3' x 3', 5' x 5', and 6' x 6' sizes. The funnel style diverter will channel away liquids to minimize the risk┬áinjuries, property damage and contamination. Flow rate is 3 gallons per minute. Includes a hose connector with cap for easy step-up. Yellow color finish.

    Click for more
  • SpillTech Leak Diverters

    SpillTech Leak Diverters
    See all 3 items in product family
    SpillTech Leak Diverters Are Used As A Temporary Fix For Leaky Ceilings In Offices, Schools, Factories And More.

    Keep leaks off the floor while eliminating slip hazards and chemical exposure. Large openings capture pipe and roof leaks and channel them away from plant personnel, offices and machinery. Pipe and Leak Diverters come in various length feet sizes from 1-1/2' - 10', and are constructed of yellow Vinyl-Coated fabric. Leak diverters are sold 1/Pack. Available Hose and Straps sold separately.

    Click for more
  • Justrite Leak Diverters

    Justrite Leak Diverters
    See all 10 items in product family
    Justrite Leak Diverters Channel Overhead Pipes And Celing Leaks to Containers Or Floor Drains.

    Justrite Leak Diverters are made of PVC coated fabric to provide long lasting durability. Material is puncture resistant and watertight to provide optimum performance. Available styles are Leak Diverter and Leak Diverter w/Magnets. Available sizes range from 5'x5' to 20'x20'. Color is Yellow.
    Click for more
Featured Items