Browse Food Service Bags & Packaging

(620 items)

Narrow Your Results

Availability

Free Shipping

Length Inches

Width Inches

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Micro-Perf Crusty Bread Bags

    Micro-Perf Crusty Bread Bags
    See all 4 items in product family
    These bags are used for bread because they contain Micro perforations that let in just the right amount of air to keep bread crispy and by allowing small amounts of moisture to escape to keep bread from getting soggy.

    Click for more
  • Gussetted Bakery Bags

    Gussetted Bakery Bags
    See all 6 items in product family
    Gussetted Bakery Bags Are FDA Approved For Sanitary Storage.

    Gussetted Bakery Bags are made of LLDPE film for long lasting durability. Color is crystal clear with a shiny gloss. Superior closure provides locked-in food freshness. Easy one-at-a-time dispensing from clam shell carton. FDA approved. Heavy-Duty grade. Thicknesses range from .0.68 - 1 mil. Capacities and dimensions vary.

    Click for more
  • Grease-Resistant Bakery Bags

    Grease-Resistant Bakery Bags
    See all 2 items in product family
    Grease-Resistant Bakery Bags Provide Stain Protection For Bagged Bakery Goods.

    Grease-Resistant Bakery Bags are made of wax paper for grease resistance and long lasting durability. Convenient packaging for on-the-go service. Undercut opening provides easy opening and easy loading. Flat-storage design provides convenience. Economical choice for single serve hot food applications. Color finishes are White or Brown. Sold in package quantities of 2000. Measurements vary.

    Click for more
  • Supermarket Grocery Bags

    Supermarket Grocery Bags
    See all 9 items in product family
    Supermarket Grocery Bags Are Economical Choice For Grocery Stores And Supermarkets.

    Supermarket Grocery Bags are made of gusseted paper with base weights of 30, 35, 40, 50 and 57 for durability. Self-opening thumb notches increase ease of use. Color finishes are Brown or White. Dimensions vary.

    Click for more
  • Blue Tint Deli Meat Slide Seal Bags

    Blue Tint Deli Meat Slide Seal Bags
    See all 1 items in product family
    Low Density Bulk Deli Meat Recloseable Slide Seal Bag Is Used For Long Term Food Service Storage And Packaging Applications.

    Low Density Bulk Deli Meat Recloseable Slide Seal Bag is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Designed to replace shrink wrapping for deli meats and able to withstand sub zero temperatures for long term freezer storage. Convenient slide seal allows bag to be easily accessed repeatedly. Tinted blue with white write-on block for easy contents identification. Outer pouch to store scale labels. 3 mil thickness. Measure 14 x 14 inches. Package quantity is 200.

    Click for more
  • Printed Supermarket Bags

    Printed Supermarket Bags
    See all 6 items in product family
    Printed Supermarket Bags Are Used For Food Service Celery Or Seafood Packaging Applications.

    Printed Supermarket Bags are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Easy to load, leak and rupture resistant bags are packed on convenient header packs for easy dispensing. Printed on identification and graphics for easy contents recognition. Celery Bags measure 6 x 14-1/2 inches and are commonly used by supermarkets, grocery stores and produce markets to store fresh celery. Seafood Bags are available in 9 x 15 and 12 x 18 inch sizes for holding various type selections of seafood. Package quantities are 1000.

    Click for more
  • Bakery Boxes

    Bakery Boxes
    See all 19 items in product family
    Bakery Boxes Package Pastries, Pies, Cakes And More.

    Bakery Boxes are made of paperboard, corrugated fiberboard or white cardboard for long lasting durability. Clay-coated Kraft on the inside and pink or white outside for logo, business name or other messaging. One-piece box ships flat, but assembles easily into a folded carton with lock-corner closures and a tuck top to secure contents. Approved for commercial composting. Sold in package quantities of 50, 100, 200 and 250. Dimensions vary.

    Click for more
  • Supermarket Foam Trays

    Supermarket Foam Trays
    See all 13 items in product family
    Supermarket Foam Trays Display Foods In Food Markets, Delis And More.

    Supermarket Foam Trays are made of durable, sturdy foam to keep food items fresh during display. Color finishes are Black, Rose or White. Sold in package quantities of 250, 500, 1000 and 2000. Dimensions vary.

    Click for more
  • Vented

    Vented
    See all 5 items in product family
    These bags will keep your vegetables fresh by allowing just the right amount of moisture in. The gussets on these bags are bigger than your average gusset bag so they get filled quickly.

    Click for more
  • Printed Meat Handling Bags

    Printed Meat Handling Bags
    See all 2 items in product family
    Made of LDPE these bags come printed with instructions for the proper handling and cooking of a variety of meats. These low density gusset bags are great for butchers.

    Click for more
  • Printed Bakery Bags

    Printed Bakery Bags
    See all 5 items in product family
    Printed Bakery Bags Are Used For Various Food Service Shopping, Take Out And Packaging Applications.

    Printed Bakery Bags are made of durable clear High Density Polyethylene (HDPE) material for long lasting use and dependability. Used for use in bakeries, delis, supermarkets, convenience stores, donut shops and more. Partially transparent making them easier for cashiers to see the contents. High density material provides a slippery surface inside the bags that make them easy and quick to fill. Include printed graphics for bakery content identification and are attached to a header pack for convenient placement and easy dispensing. 0.6 and 1 mil thickness bags are available in respective 5, 6, 8-1/2 and 12 inch widths and 11, 12, 16 and 17 inch lengths. Selected package quantities are 1000 and 2000.

    Click for more
  • Produce Bags

    Produce Bags
    See all 14 items in product family
    Produce Bags Are Used For Various Food Service Shopping, Take Out And Packaging Applications.

    Produce Bags are made of clear Polyethylene material for durability and dependability. Various types of Vented bags featuring Side Gussets, Square Bottoms, V-Shape, Slide Seals, Plastic Headers and more designed for use with apples, grapes, lettuce, potatoes and other produce. 0.55 to 3 mil thickness bags are available in 6 to 17 inch widths and 7 to 22 inch lengths. Selected package quantities are 200, 500, 1000 and 2000.

    Click for more