Browse Electric Motors-General Purpose

(5,682 items)

Narrow Your Results

Availability

Free Shipping

Enclosure

  • Less...
  • More...

Horsepower

  • Less...
  • More...

Mounting

Phase

Design

Voltage

  • Less...
  • More...

Frame

Motor RPM 50Hz

Motor RPM 60Hz

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Worldwide Electric General Purpose Motors, Single Phase, TEFC

    Worldwide Electric General Purpose Motors, Single Phase, TEFC
    See all 6 items in product family
    Worldwide Electric General Purpose Motors (Single Phase, TEFC) Are Designed For Use With A Wide Variety Of Applications.

    Worldwide Electric General Purpose Motors (Single Phase, TEFC) have a TEFC enclosure for long lasting durability and strength. HP ranges from 1/3 to 5 and RPM is 1800. Choose from models With Overload or Without Overload. Available with a Rigid Base or a C-Face Removable Base, which provides easy adjustment and mobility. Frame types and weights vary from model to model.

    Click for more
  • Baldor Single Phase Totally Enclosed General Purpose Motors

    Baldor Single Phase Totally Enclosed General Purpose Motors
    See all 147 items in product family
    Baldor Single Phase Totally Enclosed General Purpose Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor Single Phase Totally Enclosed General Purpose Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Locked drive-end bearing for greater reliability. Pressure cast aluminum end plates with ribbed design for strength and stability. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Baldor Single Phase Open General Purpose Motors

    Baldor Single Phase Open General Purpose Motors
    See all 64 items in product family
    Baldor Single Phase Open General Purpose Motors Are Designed For Use With Compressors, Pumps, Fans, Conveyors, Machine Tools And Other Applications Requiring Continuous Duty.

    Baldor Single Phase Open General Purpose Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent damage to motor for added safety and protection. High quality ball bearings for ease of use. Copper windings for greater reliability. C-Face with removable base and locked drive-end base on select models. RPM, voltage, frame and HP vary per model. Package quantity is 1.

    Click for more
  • Single Phase General Purpose 50Hz Motors

    Single Phase General Purpose 50Hz Motors
    See all 63 items in product family
    Single Phase General Purpose 50Hz Motors Are Designed For Use With Gear Reducers, Pumps, Fans And Blowers, Material Handling, Compressors And Other Various Applications That Require Continuous Duty.

    Single Phase General Purpose 50Hz Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed or open drip-proof design to prevent water and debris from damaging motor for added safety and protection. Class-B insulation for greater reliability. High quality ball bearings for ease of use. Mountings are C-Face, C-Face Footless, Foot, Resil, Resilient Base and Rigid. Maximum voltage is 220. RPM, frame and horsepower vary per model. Package quantity is 1. UL Recognized Component Listing and CSA approval. 12 Month Warranty from date of first use or 18 Month Warranty from date of manufacture on select models.

    Click for more
  • Single Phase General Purpose Motors

    Single Phase General Purpose Motors
    See all 44 items in product family
    Single Phase General Purpose Motors Are Used For Multiple Machine Applications.

    Single Phase General Purpose Motors are made of heavy duty rolled steel for long lasting durability. Motors feature Rigid, Rigid C, C Face or Round Mounting with TENV, TEFC or DP Enclosures Motors also feature Class B Insulation, Ball Bearings, UL Recognized Component Listing and CSA Approval Motors are available with 1/4, 1/3, 1/2, 2, 3, 5 or 7.5 HP at 1725, 1740, 1750, 3450, 3490 or 3500 RPM and 115/208-230V (208-230V or 230V for 3HP and above)

    Click for more
  • US Motors Single Phase, TEFC Motors

    US Motors Single Phase, TEFC Motors
    See all 111 items in product family
    US Motors Single Phase, TEFC Motors Are General Purpose Motors.

    US Motors Single Phase, TEFC Motors are single phase with rigid base to provide long lasting durability. Capacitor Start and Totally Enclosed Fan Cooled provide optimum performance. HP ranges from 0.17 -7.5. Mounting types are C-Face, C-Face Rigid, Resilient Base and Rigid. RPMs and voltages vary per style.

    Click for more
  • US Motors Single Phase, ODP Motors

    US Motors Single Phase, ODP Motors
    See all 108 items in product family
    US Motors Single Phase, ODP Motors Are General Purpose Motors.

    US Motors Single Phase, have a rigid base to provide long lasting durability. Open Drip Proof (ODP) and capacitor start provide optimum performance. Mounting types are C-Face, C-Face Rigid, Resilient Base and Rigid. HP varies from 0.17 -10. RPMs and voltages vary per model.

    Click for more
  • General Purpose, Single Phase, ODP & TEFC Motors

    General Purpose, Single Phase, ODP & TEFC Motors
    See all 179 items in product family
    WEG General Purpose, Single Phase, ODP & TEFC Motors Are Used For A Variety Of General Purpose Applications.

    WEG General Purpose, Single Phase, ODP & TEFC Motors are solidly manufactured for long lasting durability and dependability. Single phase units are particularly well-suited for heavy starting loads due to their high starting torque. Open Drip Proof (ODP) motors are designed for environments where dirt and moisture are minimal. Totally Enclosed, Fan Cooled (TEFC) motors are specifically designed for operating in environments of dirt, dust and excess moisture. Available with HPs ranging from 0.12 to 12.5 and RPMs ranging from 1200 to 3600. Voltages and base types vary per model.

    Click for more
  • Leeson, Standard Efficiency, General Purpose, Drip Proof, Single Phase Motors

    Leeson, Standard Efficiency, General Purpose, Drip Proof, Single Phase Motors
    See all 25 items in product family
    Leeson Standard Efficiency General Purpose Drip Proof Single Phase Motors Are Widely Used To Power Pumps, Compressors, Blowers, Fans And More Industrial Machines.

    Leeson Standard Efficiency General Purpose Drip Proof Single Phase Motors feature a rolled steel frame for long lasting durability. Motors have sturdy drip proof enclosures that are intended for use in environments that are relatively clean and dry. High-quality ball bearings for ease of use. 1/3, 1/2 or 3/4 horsepower. Mountings are C-Face Footless, C-Face Rigid, Resilient Base and Rigid. RPM and additional specifications vary by model. Complies with the Dept. of Energy Small Motor Rule 2010 which took effect March 2015.

    Click for more
  • Leeson 1-Phase, Drip-Proof, Resilient Mount

    Leeson 1-Phase, Drip-Proof, Resilient Mount
    See all 48 items in product family
    Leeson 1-Phase, Drip-Proof, Resilient Mount Offer Excellent Performance, Energy Efficiency And Long Life For A Variety Of Industrial And Commercial Uses.

    Leeson 1-Phase, Drip-Proof, Resilient Mount are constructed with rolled steel for long lasting durability. Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Drip proof (DP) enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HP, voltages and RPM's. Frames are 48, 48Z, 56 and 56H. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Drip-Proof, Rigid Mount

    Leeson 1-Phase, Drip-Proof, Rigid Mount
    See all 96 items in product family
    Leeson 1-Phase, Drip-Proof, Rigid Mount Are Used For A Variety Of Industrial And Commercial Applications.

    Leeson 1-Phase, Drip-Proof, Rigid Mount are constructed with rolled steel for long lasting durability. Rigid base allows motor to be rigidly mounted on equipment. Drip proof (DP) enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HP, frames, voltages and RPM's. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Drip-Proof, C Face Mount

    Leeson 1-Phase, Drip-Proof, C Face Mount
    See all 34 items in product family
    Leeson 1-Phase, Drip-Proof, C Face Mount Offer Excellent Performance, energy efficiency and long life for a variety of industrial and commercial uses.

    Leeson 1-Phase, Drip-Proof, C Face Mount are constructed with a cast iron frame for long lasting durability. NEMA C face mount designed with machined face and pilot on shaft end allows direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Drip proof (DP) enclosure with vents in end shield and/or frame prevents drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HP, frames, voltages and RPM's. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Totally Enclosed Non-Ventilated, Rigid Mount

    Leeson 1-Phase, Totally Enclosed Non-Ventilated, Rigid Mount
    See all 6 items in product family
    Rigid base allows motor to be rigidly mounted on equipment. Totally enclosed non-ventilated (TENV) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. Has no external cooling fan and relies on convection for cooling. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
    Click for more
  • Leeson 1-Phase, Totally Enclosed Fan Cooled, Round Mount

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Round Mount
    See all 14 items in product family
    Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
    Click for more
  • Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount
    See all 136 items in product family
    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount Are Used For A Variety Of General Purpose Applications.

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid Mount are constructed with rolled steel for long lasting durability. Rigid base allows motor to be rigidly mounted on equipment. Totally enclosed fan cooled (TEFC) enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but is not airtight. External fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HPs, frames, voltages and RPMs. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Drip-Proof, Rigid C Face Mount

    Leeson 1-Phase, Drip-Proof, Rigid C Face Mount
    See all 4 items in product family
    Leeson 1-Phase, Drip-Proof, Rigid C Face Mount Provide Excellent Performance, Energy Efficiency And Long Life For A Variety Of Industrial And Commercial Applications.

    Leeson 1-Phase, Drip-Proof, Rigid C Face Mount are constructed with rolled steel for long lasting durability. NEMA C face mount designed with machined face and pilot on the shaft end allowing direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Rigid base allows motor to be rigidly mounted on equipment. Drip proof (DP) enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that motor be protected with cover that does not restrict flow of air to motor. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HP, voltages and RPM's. Frames are 56, 56C, 56H, 145, 182 and 184. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Drip-Proof, Round Mount

    Leeson 1-Phase, Drip-Proof, Round Mount
    See all 10 items in product family
    Drip proof (DP) enclosure has vents in end shield and/or frame to prevent drops of liquid from falling into motor within a 15 degree angle from vertical. Designed for use in areas that are reasonably dry, clean, and well ventilated (usually indoors). If installed outdoors, it is recommended that the motor be protected with a cover that does not restrict the flow of air to the motor.
    Click for more
  • Leeson 1-Phase, Totally Enclosed Fan Cooled, C Face Mount

    Leeson 1-Phase, Totally Enclosed Fan Cooled, C Face Mount
    See all 37 items in product family
    Leeson 1-Phase, Totally Enclosed Fan Cooled, C Face Mount Are Used For A Variety Of General Purpose Applications.

    Leeson 1-Phase, Totally Enclosed Fan Cooled, C Face Mount are constructed with rolled steel for long lasting durability. NEMA C face mount designed with machined face and pilot on the shaft end allowing direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Totally enclosed fan cooled (TEFC) enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but is not airtight. External fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HPs, voltages and RPMs. Frames are 56, 56C, 56H, 145, 182 and 184. Quantity is 1.

    Click for more
  • Leeson 1-Phase, Totally Enclosed Fan Cooled, Resilient Mount

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Resilient Mount
    See all 3 items in product family
    Resilient base has isolation or resilient rings between motor mounting hubs and base to absorb vibration and noise. Totally enclosed fan cooled (TEFC) enclosure has no vent openings, and is tightly enclosed to prevent the free exchange of air, but is not airtight. An external fan is an integral part of the motor and provides cooling by blowing air around the outside frame of the motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations.
    Click for more
  • Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid C Face Mount

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid C Face Mount
    See all 33 items in product family
    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid C Face Mount Offer Excellent Performance, Energy Efficiency And Long Life For A Variety Of Industrial And Commercial Uses.

    Leeson 1-Phase, Totally Enclosed Fan Cooled, Rigid C Face Mount are constructed with rolled steel for long lasting durability. NEMA C face mount designed with machined face and pilot on the shaft end allowing direct mounting with pump or other direct coupled equipment. Bolts pass through mounted part to threaded hole in motor face. Rigid base allows motor to be rigidly mounted on equipment. Totally enclosed fan cooled (TEFC) enclosure with no vent openings is tightly enclosed to prevent free exchange of air, but is not airtight. External fan is integral part of motor providing cooling by blowing air around outside frame of motor. Suitable for use where exposed to dirt or dampness, but NOT very moist or hazardous (explosive) locations. UL Listed and CSA compliant. Extra quantities are available. Available in a variety of HPs, frames, voltages and RPMs. Quantity is 1.

    Click for more