| |
Baldor Single Phase Pump Motors |
 |
|
|
|
|
|
Baldor Single Phase Pump Motors Are Ideal For Swimming Pool Pumps And Medium To High Thrust Inline Pumps Used In Water Treatment Plants.
Baldor Single Phase Pump Motors are made of heavy gauge steel or cast iron for long lasting durability. Features a totally-enclosed, open drip-proof or explosion proof design for superior performance. Click for more |
|
|
|
|
Baldor 3 Phase Pump Motors |
 |
|
|
|
|
|
Baldor 3 Phase Pump Motors Are Ideal For Commercial And Industrial Pump Motor Applications Where Adjustable Speed Drives Are Utilized.
Baldor 3 Phase Pump Motors are made of heavy duty steel or cast iron for long lasting durability. Features an open drip-proof design for superior performance. Patented Lube-Lok® grease seal prevents over lubrication for ease of use. Click for more |
|
 |
Baldor Electric 3 Phase Pump TEFC Motors |
 |
|
|
|
|
|
Baldor Electric 3 Phase Pump TEFC Motors Are Ideal For Circulating And Transferring Fluids In A Variety Of Industrial Applications.
Baldor Electric 3 Phase Pump TEFC Motors are made of heavy gauge steel frames for long lasting durability. Features a totally-enclosed design to prevent damage to motor from added safety and protection. Click for more |
|
|
|
|
Baldor 3 Phase Pump TENV Motors |
 |
|
|
|
|
|
Baldor 3 Phase Pump TENV Motors Are Ideal For Municipal And Industrial Wastewater, Slurry Pumps, Aerators, Mixers And Other Variable Speed Applications Requiring Less Horsepower.
Baldor 3 Phase Pump TENV Motors are made of cast iron for long lasting durability. Features a totally-enclosed design to prevent damage to motor for added safety and protection. Click for more |
|
 |
Three Phase Square Flange Pump Motors |
 |
|
|
|
|
|
These three phase motors feature 303 stainless steel threaded shaft. Ambient temperature rating of 50°C. All copper windings. Sealed ball bearing motor includes square flange mounting for installation. Provides up to 3450 RPM. Open drip-proof enclosure. 48Y frame. 60 Hz.
Click for more |
|
|
|
|
Square Flange Pool Filter Motors |
 |
|
|
|
|
|
Pool Filter Motors Are Ideal For Use On Many Popular Brand Jet And Pool Pumps.
Great for replacing motors in Sta-Rite, Red Jacket, Pac Fab, American Products and Sears Jet pool pumps. Capacitor start motors have high service factors. Sealed ball bearing motors feature CCW pump end rotation. 303 stainless steel threaded shaft. 50°C ambient temperature. Click for more |
|
 |
Nema C-Face Pool Filter Motors |
 |
|
|
|
|
|
These Pool Filter Motors Feature A NEMA 56C Face Mount With Full Rated High Service Factor.
Capacitor start and capacitor run motors have 1081 design with high efficiency. 304 stainless steel ball bearings on shaft end with 303 stainless steel shaft. Pool filter motors feature CCW pump end rotation. 50°C ambient temperature. Click for more |
|
|
|
|
Nema C-Face Single Phase Jet Pump Motors |
 |
|
|
|
|
|
These Jet Pump Motors Feature A NEMA 56C Face Mount.
Capacitor start motors have UL 1081 design with high service factors. Carbon keyed and 303 stainless steel shaft. Jet pump motors feature reversible CCW pump end rotation. 40°C ambient temperature. Continuous duty, single phase motors have automatic overload protection and open drip-proof enclosure. Click for more |
|
 |
Leeson JM Pump Motors, Single-Phase, Drip-Proof, Rigid Base |
 |
|
|
|
|
|
For use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service. All motors listed are 1.15 Service Factor. Mechanical Features: Open drip-proof construction with rigid base mounting. Locked bearing on shaft end limits axial shaft movement. Click for more |
|
|
|
|
Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base |
 |
|
|
|
|
|
| Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Click for more |
|
 |
Leeson JM Pump Motors, Three-Phase, TEFC, Rigid Base |
 |
|
|
|
|
|
Designed for continuous duty service on close coupled pumps using NEMA JM mounting provisions. Motors have a rigid mounting base and NEMA JM pump shaft. Mechanical Features: Totally enclosed fan cooled construction for maximum life in dirty or severe environments. Oversized locked bearing on shaft end limits axial shaft movement. Click for more |
|
|
|
|
WEG Close-Coupled Pump Motors, Type JM, Under 10 HP |
 |
|
|
|
|
|
WEG Close Coupled Pump Motors, Type JM, Under 10 Horsepower Are Ideal For A Wide Variety Of Commercial And Industrial Pumping Applications.
WEG Close Coupled Pump Motors, Type JM, Under 10 Horsepower are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Click for more |
|
 |
WEG Close-Coupled Pump Motors, Type JM, 10 HP and Up |
 |
|
|
|
|
|
WEG Close Coupled Pump Motors, Type JM, 10 Horsepower And Up Are Ideal For A Wide Variety Of Commercial And Industrial Pumping Applications.
WEG Close Coupled Pump Motors, Type JM, 10 Horsepower And Up are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Click for more |
|
|
|
|
WEG Close-Coupled Pump Motors, Type JP, Under 10 HP |
 |
|
|
|
|
|
WEG Close Coupled Pump Motors, Type JP, Under 10 Horsepower Are Ideal For A Wide Variety Of Commercial And Industrial Pumping Applications.
WEG Close Coupled Pump Motors, Type JP, Under 10 Horsepower are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Click for more |
|
 |
WEG Close-Coupled Pump Motors, Type JP, 10 HP and Up |
 |
|
|
|
|
|
WEG Close Coupled Pump Motors, Type JP, 10 Horsepower And Up Are Ideal For A Wide Variety Of Commercial And Industrial Pumping Applications.
WEG Close Coupled Pump Motors, Type JP, 10 Horsepower And Up are solidly manufactured for long lasting durability and dependability. Close coupled pump motors are designed with the motor drive and pump impellor on the same shaft. Click for more |
|
|
|
|
WEG P-Base Motors |
 |
|
|
|
|
|
WEG P-Base Motors, 3 Phase, TEFC Are Ideal For Waste Water Treatment Plants, Petro Chemical Industries, Pulp And Paper Mills, Agricultural Irrigation And Other Normal Thrust In-Line Pump Applications.
WEG P-Base Motors, 3 Phase, TEFC are solidly manufactured for long lasting durability and dependability. Provide high starting torque with efficient performance. Cast iron frame. Click for more |
|
 |
WEG Pool & Spa Motors |
 |
|
|
|
|
|
WEG Pool And Spa Motors Are Ideal For Pool Duty Applications.
WEG Pool And Spa Motors are solidly manufactured for long lasting durability and dependability. Specially designed for various pool and spa pumping applications. Click for more |
|
|
|
|
WEG Oil Well Pumping Motors |
 |
|
|
|
|
|
WEG Oil Well Pumping Motors, 3 Phase, ODP Are Ideal For Beam Pumps, Sucker Rod Pumps And Other Applications Requiring High Starting Torque Or High Slip.
WEG Oil Well Pumping Motors, 3 Phase, ODP are solidly manufactured for long lasting durability and dependability. Feature high slip and high torque required on oil well beam pumping units. NEMA design 'D'. Click for more |
|
 |
Marathon Motors Carbonator Pump, Split Phase |
 |
|
|
|
|
|
Marathon Motors Carbonator Pumps, Split Phase Are Completely Interchangeable With OEM Units.
Marathon Motors Carbonator Pumps, Split Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Click for more |
|
|
|
|
Marathon Motors Centrifugal Pump |
 |
|
|
|
|
|
Marathon Motors Centrifugal Pumps Are Designed For A Variety Of Jet Pump Applications.
Marathon Motors Centrifugal Pumps are constructed with a carbon steel or stainless steel shaft for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Click for more |
|
 |
Marathon Motors Closed-Coupled Pump, Single Phase |
 |
|
|
|
|
|
Marathon Motors Closed-Coupled Pumps, Single Phase Are Ideal For A Variety Of Pump Applications.
Marathon Motors Closed-Coupled Pumps, Single Phase are constructed with a cast iron frame for long lasting durability. Pump line includes single or three phase jet pump motors, square flange motors, close-coupled pump motors and P-Base vertical solid shaft pump motors. Click for more |
|
|
|
|
Marathon Motors Closed-Coupled Pump, DP, 3PH, 3600 RPM |
 |
|
|
|
|
|
Marathon Motors Closed-Coupled Pumps, DP, 3PH, 3600 RPM Are Designed For Clean, Dry Environments.
Marathon Motors Closed-Coupled Pumps, DP, 3PH, 3600 RPM are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on motor shaft in relatively clean and dry environments. Click for more |
|
 |
Marathon Motors Closed-Coupled Pump, DP, 3PH, 1800 RPM |
 |
|
|
|
|
|
Marathon Motors Closed-Coupled Pumps, DP, 3PH, 1800 RPM Are Ideal For Use In Clean, Dry Environments.
Marathon Motors Closed-Coupled Pumps, DP, 3PH, 1800 RPM are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on motor shaft in relatively clean and dry environments. Click for more |
|
|
|
|
Marathon Motors Closed-Coupled Pump, TE, 3PH |
 |
|
|
|
|
|
Marathon Motors Closed-Coupled Pumps, TE, 3PH Are Designed For Damp, Dirty Environments.
Marathon Motors Closed-Coupled Pumps, TE, 3PH are constructed with a cast iron frame for long lasting durability. Suitable for use where pump impeller is mounted directly on shaft motor in damp, dusty or dirty environments. Click for more |
|
 |
Marathon Motors Fire Pump, Three Phase |
 |
|
|
|
|
|
Marathon Motors Fire Pumps, Three Phase Are Designed For Fire Pump Duty.
Marathon Motors Fire Pumps, Three Phase are constructed with a cast iron frame for long lasting durability. Dripproof motor intended for installation in relatively clean and dry environments. Installed per NFPA-20. NOTE: Fire pump motors not recommended for use with variable frequency drives. Click for more |
|
|
|
|
Marathon Motors Jet Pump, Two-Compartment, C-Face & Dripproof |
 |
|
|
|
|
|
Marathon Motors Jet Pumps, Two-Compartment, C-Face And Dripproof Are Suitable For A Variety Of Motor Pump Applications.
Marathon Motors Jet Pumps, Two-Compartment, C-Face And Dripproof are constructed with a cast iron frame for long lasting durability. Two compartment design allows for easy servicing. Offers CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Click for more |
|
 |
Marathon Motors Oil Well Pump, Three Phase |
 |
|
|
|
|
|
Marathon Motors Oil Well Pumps, Three Phase Are Suitable For A Variety Of Oil Well Duty Applications.
Marathon Motors Oil Well Pumps, Three Phase are constructed with a cast iron frame for long lasting durability. Oil well pump design ideal for industrial applications. UL Recognized and CSA Certified. Available in a variety of horsepower's from 3 to 150. Click for more |
|
|
|
|
Marathon Motors In-Ground Pool Pump Motor |
 |
|
|
|
|
|
Marathon Motors In-Ground Pool Pump Motors Are Designed For Pool Pump Installations And Repairs.
Marathon Motors In-Ground Pool Pump Motors are constructed with a 303 stainless steel threaded shaft for long lasting durability. Offers permanent split capacitor. Provides fixed CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Click for more |
|
 |
Marathon Motors Above-Ground Pool Pump Motor |
 |
|
|
|
|
|
Marathon Motors Above-Ground Pool Pump Motors Are Ideal For Pool, Spa And Jetted Tub Applications.
Marathon Motors Above-Ground Pool Pump Motors are constructed with a cast iron frame for long lasting durability. Offers permanent split capacitor. Provides fixed CW rotation, viewed opposite shaft end. UL Recognized and CSA Certified. Click for more |
|
|
|
|
Marathon Motors Sump Pump, Split Phase |
 |
|
|
|
|
|
Marathon Motors Sump Pumps, Split Phase Are Completely Interchangeable With OEM Units.
Marathon Motors Sump Pumps, Split Phase are constructed with a cast iron frame for long lasting durability. Dripproof design provides sleeve bearings, float switch and cord set. Completely interchangeable with OEM units. Offers automatic reset thermal protector. UL Recognized and CSA Certified. Click for more |
|
 |
Marathon Motors Vertical Solid Shaft P-Base, Three Phase |
 |
|
|
|
|
|
Marathon Motors Vertical Solid Shaft P-Bases, Three Phase Are Ideal For Pump Installation And Repair Applications.
Marathon Motors Vertical Solid Shaft P-Bases, Three Phase are constructed with a cast iron frame for long lasting durability. For use on vertical end suction, short couple, centrifugal, non-clog, mix flow, turbine and propeller pumps. UL Recognized and CSA Certified. Click for more |
|
|
|
|
Baldor Oil Field Pump Motors |
 |
|
|
|
|
|
Baldor Oil Field Pump Motors Are Designed For Use With Beam Pumping Units, Punch Presses And Applications Requiring High Torque And High Slip.
Baldor Oil Field Pump Motors are made with moisture-resistant insulation for superior performance. Features patented Lube-Lok? grease seal to prevent over lubrication for added safety and protection. Click for more |
|
 |
WEG Jet Pump Motors |
 |
|
|
|
|
|
WEG Jet Pump Motors Are Ideal For A Wide Selection Of Commercial And Industrial Pump, Residential Pumps, Jet Pump Motor Systems And Hydraulic Pump Applications.
WEG Jet Pump Motors are solidly manufactured for long lasting durability and dependability. Click for more |
|
|
|
|
3-Phase Pump Motors |
 |
|
|
|
|
|
3-Phase Pump Motors Are Ideal For Multiple Machine Applications.
3-Phase Pump Motors are made of heavy duty cast iron for long lasting durability. Motors feature Rigid, Rigid C or C Face Mounting with TEFC or DP Enclosures and a variety of Frames Motors also feature Class F Insulation, 1. Click for more |
|
 |
US Motors Thru-Bolt, Pool Motors |
 |
|
|
|
|
|
US Motors Thru-Bolt, Pool Motors Are Ideal For A Variety Of General Purpose Motor Applications.
US Motors Thru-Bolt, Pool Motors are constructed of a cast iron frame for long lasting durability. Available with a variety of specifications to meet job requirements. HP, RPMS, Amps, Torque and Volts vary per type. Phase is 1. Hertz is 60. Click for more |
|
|
|
|
US Motors Pump Motors |
 |
|
|
|
|
|
US Motors Pump, 7.5 HP, 3-Phase, 1760 RPM Motor- Special Application Close Coupled Pump
- Three Phase
- Open Dripproof (ODP)
- Energy Efficient
- JM Shaft - Footed
|
|
 |
US Motors Pool & Spa, C-face, 6.5" Hayward Northstar Replacement |
 |
|
|
|
|
|
| US Motors Pool & Spa, C-face, 6.5" Pre Eff, Full SF, Switchess Design, Hayward Northstar Replacement, 1 1/2 HP, 1-Phase, 3450 RPM Motor |
|
|
|
|
US Motors Pool & Spa, Category "C" and "J", Single Phase, Switch Design Motors |
 |
|
|
|
|
|
US Motors Pool & Spa, Category "C" and "J" , , Switch Design, 2 HP, 1-Phase, 3450 RPM Motor- Special Application
- Pool & Spa
- Category "C" and "J"
- C Face
- Single Phase
- Switch Design
- 5.5" Dia. Click for more
|
|
 |
US Motors 56 C Flange 6.5" Dia. Pool Motors |
 |
|
|
|
|
|
US Motors 56 C Flange 6.5 In. Diameter Pool Motors Are Ideal For Use In Pools, Spas And More.
US Motors 56 C Flange 6.5 In. Diameter Pool Motors have a sturdy construction for long lasting durability and strength. The switchless design is both reliable and efficient for worry free use. Motors are Phase 1 and designed for continuous duty. Click for more |
|
|
|
|
US Motors 3-Phase Pool & Spa, Square & C-Face Flange Motors |
 |
|
|
|
|
|
US Motors 3-Phase Pool & Spa, Square & C-Face Flange, 0.5 HP, 3-Phase, 3450 RPM Motor- Three Phase Pool & Spa
- Square & C-Face Flange
- C-Flange
- Keyed & Threaded Shaft
- Full Service Factor
- Full Rated
|
|
 |
Pool Cleaner Replacement Motors |
 |
|
|
|
|
|
US Motors Pool Cleaner Replacement, 3/4 HP, 1-Phase, 3450 RPM Motor- Pool Cleaner Replacement
- Switchless Design 6.5" Diameter
- Categories P
- Pool Cleaner
- 6.5" Diameter
- Category "P"
- Two Compartment Product
|
|
|
|
|
Hoffinger Replacement, Pool & Spa Motors |
 |
|
|
|
|
|
US Motors Hoffinger Replacement , Pool & Spa, 1 HP, 1-Phase, 3450 RPM Motor- Hoffinger Replacement
- Pool & Spa
- Doughboy/Lomart
|
|
 |
US Motors Pool & Spa, Square Flange Motors |
 |
|
|
|
|
|
US Motors Pool & Spa, Square Flange, 2 HP, 1-Phase, 3450 RPM Motor- Special Application
- Pool & Spa
- Square Flange
- Category "S"
- Single Phase
- Switch Design
- 5.5" Dia. Click for more
|
|
|
|
|
Swimming Pool Pump Motors |
 |
|
|
|
|
|
Swimming Pool Pump Parts Are Ideal For All Pool Applications.
Swimming Pool Pump Parts includes a variety of motors for in-ground, above ground and on ground pools. Motors amps and power levels vary per model. Motors are made of stainless steel shaft in a black finish for long lasting durability. New motors are energy efficient. Available in a variety of styles.
Click for more |
|
 |
WEG Fire Pump Motors |
 |
|
|
|
|
|
WEG Fire Pump Motors, 3 Phase, ODP Are Ideal For Providing Maximum Ventilation And Heat Dissipation In Environments Where Dirt And Moisture Are Minimal.
WEG Fire Pump Motors, 3 Phase, ODP are solidly manufactured for long lasting durability and dependability. Specifically designed to meet or exceed all EPAct requirements for energy efficiency. Click for more |
|
|
|
|
Worldwide Electric Close Coupled Pump Motors, 1 PH & 3 PH, TEFC |
 |
|
|
|
|
|
Worldwide Electric Close Coupled Pump Motors (1 PH & 3 PH, TEFC) Are Designed To Provide Reliable, Efficient Action During Pumping.
Worldwide Electric Close Coupled Pump Motors (1 PH & 3 PH, TEFC) have a TEFC construction for long lasting durability and strength. Choose from Rigid Bases or C-Face Removable Bases, which provide easy adjustment and mobility. Click for more |
|
 |
Leeson JP Pump Motors, Single-Phase, Drip-Proof, Rigid Base |
 |
|
|
|
|
|
| Single phase motors for use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Open drip-proof construction with rigid base mounting. Locked bearing on shaft end limits axial shaft movement. Click for more |
|
|
|
|
Leeson Pool Motor, Cast Iron C Face Less Base, Single-Phase, Drip-Proof |
 |
|
|
|
|
|
| Cast iron NEMA 56 C mounting face. Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. Click for more |
|
 |
Leeson Pool Motor, Aluminum C Face Less Base, Single-Phase, Drip-Proof |
 |
|
|
|
|
|
| Mechanical bearing lock-shaft-end. Fully enclosed endbell at switch-end. Protected "double contact" starting switch with dual contact switch circuit providing maximum starting dependability. Reliable, field proven, corrosion resistant rotating switch. Stator impregnated with extra heavy varnish system. High temperature copper magnet wire providing extended motor life. Click for more |
|
|
|
|
Leeson JP Pump Motors, Three-Phase, Drip-Proof, Rigid Base |
 |
|
|
|
|
|
| Three phase motors for use with close-coupled pumps having NEMA JP mounting and shaft dimensions. In such applications, the pump impeller is mounted directly on the motor shaft. Designed for continuous duty service.
Mechanical Features: Locked bearing on shaft end limits axial shaft movement. Open drip-proof construction with rigid base mounting. Click for more |
|
 |