Browse Electric Motors-Definite Purpose

(8,916 items)

Narrow Your Results

Availability

Enclosure

Horsepower

  • Less...
  • More...

Mounting

  • Less...
  • More...

Phase

Design

Voltage

  • Less...
  • More...

Frame

  • Less...
  • More...

RPM

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Baldor Washdown Motors

    See all 256 items in product family.
    Baldor Washdown Motors Are Designed For Food Processing, Packaging, Pharmaceuticals And Other Applications Where Motors Are Regularly Exposed To High Pressure Wash Down.

    Baldor Washdown Motors are made of heavy duty rolled steel for long lasting durability. Features a totally-enclosed design to prevent water and debris from damaging motor for added safety and protection. Offers high quality bearings for increased reliability. Stainless steel shaft. Electrostatically-applied epoxy finish. Available in single or three phase for ease of use. Maximum voltage is 230, 460 or 575. RPM, frame and horsepower vary per model. Package quantity is 1.

    Click for more
  • Marathon Motors PowerWash™, Washdown Duty, Stainless Steel

    See all 35 items in product family.
    Marathon Motors PowerWash™ Washdown Duty, Stainless Steel, 3 Phase Motors Are Used For Food Processing Or Other Applications Requiring High Pressure Washdown.

    Marathon Motors PowerWash™ Washdown Duty, Stainless Steel, 3 Phase Motors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC) or Totally Enclosed Not Vented (TENV) stainless steel enclosures specially designed for use in high pressure washdown applications. Ball bearing construction accommodates varying belt loads and tension. Available in wide selection of 3 Phase, 1800 and 3600 RPM units to meet particular power requirement or application. Choose from 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2 and 10 horsepower for various Rigid C-Frame designations. 208-230/460V.

    Click for more
  • Worldwide Electric Stainless Steel Washdown Duty Motors, Three Phase, TEFC

    See all 25 items in product family.
    Worldwide Electric Stainless Steel Washdown Duty Motors (Three Phase, TEFC) Are Suitable For 50 Hz Operation With 1.0 Service Factor.

    Worldwide Electric Stainless Steel Washdown Duty Motors (Three Phase, TEFC) have a TEFC (or a TENV depending on model) enclosure for long lasting durability and strength. They boast Class F insulation for increased protection and reliability. Double lip seals on both ends of the motor, with an additional shaft slinger on the drive-end. O-rings installed on endbells help to eliminate moisture. Choose from models with C-Face Rigid Bases or Round-C Bases. Horsepower ranges from 1/3 to 2 and RPM is either 1800 or 3600. Voltage is 208-230/460. Weights and FL Amps vary.

    Click for more
  • Washguard Duty DC Motors

    See all 2 items in product family.
    Leeson Washguard Duty DC Motors Are Used For Wet Environment Applications Like Boat Hoists And Lifts.

    Leeson Washguard Duty DC Motors are solidly manufactured for long lasting durability and dependability. Feature high quality 303 stainless steel shafts, fan guards and conduit box covers. Interior surfaces are protected by an enamel and polyester coating to prevent corrosion. External surfaces are painted with USDA approved Epoxy paint to help retard the entrance of water during cleaning operations. Double sealed, oversized bearings, spring loaded contact seals and a patented ""V"" ring Forsheda seal. Available in 1/2 or 3/4 horsepower units delivering 0.37 or 0.55 kilowatts respectively. 1800 RPM. 180V.

    Click for more
  • Marathon Motors PowerWash™, Washdown Duty, White Epoxy, Three Phase

    See all 88 items in product family.
    Marathon Motors PowerWash™ Washdown Duty, White Epoxy, 3 Phase Motors Are Used For Food Processing Or Other Applications Requiring High Pressure Washdown.

    Marathon Motors PowerWash™ Washdown Duty, White Epoxy, 3 Phase Motors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC) or Totally Enclosed Not Vented (TENV) enclosures with electrostatically applied epoxy, paint free finish designed for use in high pressure washdown applications. Ball bearing construction accommodates varying belt loads and tension. Available in wide selection of 3 Phase, 1200, 1800 and 3600 RPM units to meet particular power requirement or application. Choose from 1/4, 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2 and 10 horsepower for various frame designations. 208-230/460V.

    Click for more
  • US Motors Washdown Motors, Single Phase

    See all 14 items in product family.
    US Motors Washdown, , 3/4 HP, 1-Phase, 1725 RPM Motor
    • Special Application Washdown
    • Single Phase
    • Totally Enclosed Fan Cooled (TEFC)
    • Washdown Duty
    • C Face Footless
    • C Face Footless
    Click for more
  • Marathon Motors PowerWash™, Washdown Duty, White Epoxy, Single Phase

    See all 24 items in product family.
    Marathon Motors PowerWash™ Washdown Duty, White Epoxy, Single Phase Motors Are Used For Food Processing Or Other Applications Requiring High Pressure Washdown.

    Marathon Motors PowerWash™ Washdown Duty, White Epoxy, Single Phase Motors are solidly manufactured for long lasting durability and dependability. Rigid mounting, continuous duty motors have sturdy Totally Enclosed Fan Cooled (TEFC) enclosures with electrostatically applied epoxy, paint free finish designed for use in high pressure washdown applications. Ball bearing construction accommodates varying belt loads and tension. Available in wide selection of Single Phase, 1800 and 3600 RPM units to meet particular power requirement or application. Choose from 1/3, 1/2, 3/4, 1 or 1-1/2 horsepower for 56C and 56HC frame designations. 115/208-230V.

    Click for more
  • WEG SHARK™ Wash Down Duty Motors

    See all 58 items in product family.
    WEG SHARK™ Wash Down Duty Motors Are Used For Food Processing, Pharmaceutical And Other Environments Requiring Extreme Cleanliness And Frequent Washdowns.

    WEG SHARK™ Wash Down Duty Motors are solidly manufactured for long lasting durability and dependability. High Quality 304 seamless stainless steel tube frame, conduit box and cover and endbell at both ends for wet or corrosive environments. 6200 series bearings. Inverter duty wire. VPI with Epoxy encapsulated windings. High Efficiency design. Class 'F' insulation materials. Certified Inverter Rated for use with a VFD that meets or exceeds MG1 Part 31 NEMA Specifications. Wide selection of 3 Phase motors are available with 1/3, 1/2, 3/4, 1, 1-1/2, 2, 3, 5, 7-1/2 and 10 horsepower, 1200, 1800 and 3600 RPMs and 208-230/460 and 230/460 voltage designations.

    Click for more
  • US Motors Washdown Motors, 3 Phase

    See all 83 items in product family.
    US Motors Washdown Motors (3 Phase) Are Designed For Reliable And Efficient Operation.

    US Motors Washdown Motors (3 Phase) have a stainless steel shaft for long lasting durability and strength. Used for food processors, canners, meat packers, bakeries, dairies, drug and cosmetic manufacturers. Motors are energy efficient and come in a variety of styles to fit a wide array of applications. The Totally Enclosed Fan Cooled (TEFC) design provides reliable ventilation. Choose fromFooted, C-Face Footed and C-Face Footless models. Available with HP (horsepower) of1/3, 1/2, 3/4, 1, 1.5, 2, 3, 5, 7.5 and 10. RPM vary per model.

    Click for more
  • Leeson Washguard SST All-Stainless Washdown Motors, 3-Phase

    See all 121 items in product family.
    Stainless Steel Tough for demanding washdown applications
    • All exterior components of 300 series stainless steel,including motor frame, endshield and conduit box castings
    • Moisture resistant sealant between frame and endbells
    • Full-fact nameplate is laser-etched on the motor frame
    • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
    • No paint or coatings of any type are used on the exterior of the motor
    • Four locations for T-drains provided on each endshield
    • Meets IP55 enclosure protection
    • Three phase motors are suitable for use on VFDs
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Washguard SST All-Stainless Washdown Motors, Single-Phase

    See all 11 items in product family.
    Stainless Steel Tough for demanding washdown applications
    • All exterior components of 300 series stainless steel,including motor frame, endshield and conduit box castings
    • Moisture resistant sealant between frame and endbells
    • Full-fact nameplate is laser-etched on the motor frame
    • Built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries
    • No paint or coatings of any type are used on the exterior of the motor
    • Four locations for T-drains provided on each endshield
    • Meets IP55 enclosure protection
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Washguard II Motors with Stainless Steel Frame

    See all 14 items in product family.
    Superior, extended life in severe environments
    • Paint-free exterior stainless frame and conduit box lid, specially processed endshields and conduit box housing
    • Etched stainless steel nameplate
    • Proven WASHGUARD mechanical and electrical features
    • BISSC certified for baking industry
    • Meets IP55 enclosure protection
    • Three phase motors are suitable for use on VFDs
    Click for more
  • Leeson Washguard White Epoxy Coated, JM and Jet Pump Motors, 3-Phase

    See all 24 items in product family.
    Leeson® Washdown Duty Motors Are For Use With JM And Jet Pumps.

    Leeson® Washdown Duty Motors are solidly manufactured for long lasting dependability. For applications subject to strict hygiene requirements. Feature durable RUST-OLEUM® white epoxy coating. Stainless steel shafts, conduit box covers, nameplates and fan guards. Special gaskets, slingers and seals. Four endshield drains. Moisture-resistant interior components. Meet IP55 enclosure protection. Many models Suitable for use on VFDs. Available in various .75 to 15 horsepower units delivering 1440 to 3520 RPMs. Frame designations are 56, 143, 145, 182, 184, 213, 215 and 215JM. 208-230/460V.

    Click for more
  • Leeson Washguard White Epoxy Coated, Brake Motors, 3-Phase

    See all 12 items in product family.
    Washguard Brake Motors
    • Durable RUST-OLEUM® white epoxy coating
    • Stainless steel shaft, conduit box cover, nameplate, fan guard
    • Special gaskets, slingers and seals
    • Four endshield drains
    • Moisture-resistant interior components
    • Meets IP55 enclosure protection
    • Suitable for use on VFDs
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Washguard White Epoxy Coated Motors, 3-Phase, TENV

    See all 27 items in product family.
    Enhanced performance in wet, humid areas
    • Durable RUST-OLEUM® white epoxy coating
    • Stainless steel shaft, conduit box cover, nameplate, fan guard
    • Special gaskets, slingers and seals
    • Four endshield drains
    • Moisture-resistant interiorcomponents
    • Meets IP55 enclosure protection
    • Suitable for use on VFDs
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Washguard White Epoxy Coated Motors, 3-Phase, TEFC

    See all 62 items in product family.
    Enhanced performance in wet, humid areas
    • Durable RUST-OLEUM® white epoxy coating
    • Stainless steel shaft, conduit box cover, nameplate, fan guard
    • Special gaskets, slingers and seals
    • Four endshield drains
    • Moisture-resistant interior components
    • Meets IP55 enclosure protection
    • Suitable for use on VFDs
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Washguard White Epoxy Coated Motors, Single-Phase

    See all 27 items in product family.
    Enhanced performance in wet, humid areas
    • Durable RUST-OLEUM® white epoxy coating
    • Stainless steel shaft, conduit box cover, nameplate, fan guard
    • Special gaskets, slingers and seals
    • Four endshield drains
    • Moisture-resistant interior components
    • Meets IP55 enclosure protection
    • 10:1 ratio for constant or variable torque at 1.0 SF
    Click for more
  • Leeson Premium Washguard All-Stainless Washdown Motors, Single-Phase

    See all 15 items in product family.
    Maximum service in critically clean or corrosive environments
    • All exterior components of stainless steel
    • Endshields o-ring sealed to frame
    • IEEE 841 severe-duty features standard
    • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
    • Meets IP56 enclosure protection
    • Incorporates all WASHGUARD mechanical and electrical features, plus IRISA insulation system
    • BISSC certified for baking industry
    Click for more
  • Leeson Extreme Washguard All-Stainless Washdown Motors, 3-Phase

    See all 20 items in product family.
    Revolutionary Designed Stainless Steel Motors are built to be the last Stainless Steel Washdown motors you will ever need!
    • Meet EPACT for non-exempt when tested without shaft seals
    • Total winding encapsulation using an Epoxy Resin
    • LEESON exclusive IRISA Inverter- Rated Insulation System
    • Motors are UL component recognized
    • CSA Energy Efficiency Verification
    • Construction is CSA Certified for safety
    • All exterior components are 300-Series stainless steel
    • Protech Bearing isolator used for the output shaft seal
    • Double Lip Viton shaft seal used on non-drive output shaft on TEFC motors
    • Minimal exterior fasteners, no throughbolt design and screw on conduit box covers
    • Pre-lubricated double-sealed bearings
    • Rigid Cast Base for rugged applications
    • Full fact nameplate is laser etched
    • BISSC certified for baking
    Click for more
  • Leeson Premium Washguard All-Stainless Washdown Brake Motors

    See all 2 items in product family.
    Maximum service in critically clean or corrosive environments
    • All exterior components of stainless steel
    • Endshields o-ring sealed to frame
    • IEEE 841 severe-duty features standard
    • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
    • Meets IP56 enclosure protection
    • Incorporates all WASHGUARD mechanical and electrical features, plus IRISA insulation system
    • BISSC certified for baking industry
    • 1/2 HP Motor has 3 ft-lbs brake rating
    • 1 HP Motor has 6 ft-lbs brake rating
    Click for more
  • Leeson Premium Washguard All-Stainless Washdown Motors, JM Pump

    See all 13 items in product family.
    Maximum service in critically clean or corrosive environments
    • All exterior components of stainless steel
    • Endshields o-ring sealed to frame
    • IEEE 841 severe-duty features standard
    • Meets demanding pharmaceutical requirements, also excellent for chemical-processing applications
    • Meets IP56 enclosure protection
    • Incorporates all WASHGUARD mechanical and electrical features, plus IRISA insulation system
    • BISSC certified for baking industry
    Click for more