Browse Bags & Sealers

(4,004 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 2 And 4 Mil Amine-Free Transparent Anti-Static Bags

    2 And 4 Mil Amine-Free Transparent Anti-Static Bags
    See all 48 items in product family
    Amine-Free Transparent Anti-Static Bags Provide Superior Clarity And Performance In Low Relative Humidity.

    Amine-Free Transparent Anti-Static Bags have a sturdy construction for long lasting durability and strength. Features an extra strong bottom seal and a durable side weld for added strength and protection. Anti-static design ensures low resistivity. Antistatic Bags can be heat sealed, tied, stapled or taped. They meet full static decay requirements and will not corrode polycarbonate surfaces. Comes in package quantities of 50, 100, 250, 500, and 1,000. Dimensions vary per model.

    Click for more
  • Metal-In Static Shielding Bags

    Metal-In Static Shielding Bags
    See all 77 items in product family
    Metal-In Static Shielding Bags Provide Dissipative Inner And Outer Surfaces That Allow Bags To Be Used Throughout An ESD Protected Area.

    Metal-In Static Shielding Bags are constructed with LDPE, metalized polyester, and cross linked urethane resin for long lasting durability. Shielding bags feature metal-in film laminate that protects ESD sensitive contents from electrostatic fields and electrostatic discharges. Packaged in tab-lock pizza style boxes to simplify storage and handling of bags for warehousing and production. Packaging supplies meet requirements for ESD shielding inside and outside ESD protected areas and are grounded when placed on a grounded surface or handled by a grounded operator. Available package quantity is 100. Bag thickness is 3 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.

    Click for more
  • Static Shielding Bubble Bag

    Static Shielding Bubble Bag
    See all 4 items in product family
    Static Shielding Bubble Bags Protect Sensitive Contents From Electrostatic Fields, Discharges And Physical Damage For Transport.

    Static Shielding Bubble Bags are constructed with metalized film laminated to low-charging bubble material for long lasting durability. Dissipative inner and outer surfaces allow bag to be used throughout an ESD protected area and grounded when placed on a grounded surface or handled by a grounded operator. Bags meet <20 nJ Energy Limit Test per ANSI/ESD STM11.31, ANSI/ESD S20.20, and ANSI/ESD S541 requirements for ESD shielding packaging inside and outside an ESD Protected Area. Available package quantities are 5 and 10. Bag thickness is 2.9 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.

    Click for more
  • Metal-Out Static Shielding Bags

    Metal-Out Static Shielding Bags
    See all 16 items in product family
    Metal-Out Static Shielding Bags Prevent Incoming Static Charges From Damaging ESD-Sensitive Products.

    Metal-Out Static Shielding Bags are constructed with a laminated metal outer layer required by many end users for long lasting durability. Packaging protects devices from physical damage as well as provide proper static shielding during transport. Transparent styles provide 40% light transmission that allows for identification of bag contents. Open-cell cushioning structure of cushioned bags provide physical shock protection even when punctured. Metal-out static shielding bags are tested to meet or exceed certain electrical and physical requirements. Available bag thicknesses are 3, 3.2, and 125 mm. Colors are Clear and Silver. Package quantity is 100. Sizes vary per model.

    Click for more
  • Resealable Metal-In Static Shielding Bags

    Resealable Metal-In Static Shielding Bags
    See all 37 items in product family
    Resealable Metal-In Static Shielding Bags Provide 40% Light Transmission To Allow For Easy Identification Of Bag Contents.

    Resealable Metal-In Static Shielding Bags are commonly used for high volume manufacturing and meets limits of ANSI/ESD S541 per ANSI/ESD S20.20. Packaging is made of durable LDPE, metalized polyester, and cross linked urethane resin for long lasting use. Integral antistatic, low tribocharging properties keep contents from electrostatically charging during movement. Integral static dissipative properties are not topically treated, not humidity dependent and won't wear off. Testable to industry standards that meet or exceed electrical and physical requirements. Available package quantity is 100. Bag thickness is 3 mil. Color is Silver. Includes 1 year limited warranty. Sizes vary per model.

    Click for more
  • Transparent Metallic Static Shielding Layflat Bags

    Transparent Metallic Static Shielding Layflat Bags
    See all 13 items in product family
    Static Shielding Bags Offer Total Faraday Cage Protection And Visibility For Highly Sensitive Electronic Components.

    Metallic static shielding bags meet the electrical and physical requirements of MIL-PRF-81705D Type III. Guards against static charge from both inside and outside with three layers of anti-static protection. Rugged 3 mil bag is 50% transparent for easy product identification. Static shield bags are made with a buried metal construction using a conductive aluminum shield layer buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanoic acid and is polycarbonate safe. Static shielding notice is stamped in yellow on each bag.

    Click for more
  • Reclosable Pink Anti-Static Bags

    Reclosable Pink Anti-Static Bags
    See all 8 items in product family
    Reclosable, Reusable Anti-Static Bags Are Great For Storing Static Sensitive Equipment.

    Made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Features large white writing area that accepts either marker or pen writing. These tough bags employ a reinforced side-welded zipper to lock in single smooth motion. Anti-static bags offer a surface resistivity of less than 1 x 1012 ohms/sq. Transparent Pink Anti-Static (PAS) Poly Bags meet the full static decay requirements of MIL-PRF-81705D TYPE II and EIA-541.

    Click for more
  • Resealable Anti-Static Bags

    Resealable Anti-Static Bags
    See all 25 items in product family
    Resealable Anti-Static Bags Keep Contents From Electrostatically Charging During Movement To Prevent Damage.

    Resealable Anti-Static clear plastic packaging keeps ESD and non-ESD sensitive electronic parts free from dust and moisture for long lasting durability. Economical, reclosable and resealable with a double track, heavy-duty zipper for shipping or storing materials. Tested to industry standards for static decay requirement. Available in case quantities of 100, 250, 500, and 1000. Bag thicknesses are 3.5 and 4 mil. Dimensions vary per model.

    Click for more
  • 4 Mil Anti Static Bags

    4 Mil Anti Static Bags
    See all 23 items in product family
    Anti Static Bags, 4 Mil Are Used For Sensitive Electronic Component Packaging Applications.

    Anti Static Bags, 4 Mil are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Pink, anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping of electronic components. Surface resistivity of 10-12 ohms/sq. in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Used for use when static control is necessary but Faraday Cage Protection is NOT required. 4 mil thickness bags are available in a wide range of 2 to 24 inch widths, 3 to 36 inch lengths and selected package quantities of 200 to 5000.

    Click for more
  • 6 Mil Anti Static Bags

    6 Mil Anti Static Bags
    See all 23 items in product family
    Anti Static Bags, 6 Mil Are Used For Sensitive Electronic Component Packaging Applications.

    Anti Static Bags, 6 Mil are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Pink, anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping of electronic components. Surface resistivity of 10-12 ohms/sq. in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Used for use when static control is necessary but Faraday Cage Protection is NOT required. 6 mil thickness bags are available in a wide range of 2 to 24 inch widths, 3 to 36 inch lengths and selected package quantities of 200 to 5000.

    Click for more
  • 2 Mil Anti Static Bags

    2 Mil Anti Static Bags
    See all 13 items in product family
    Anti Static Bags, 2 Mil Are Used For Sensitive Electronic Component Packaging Applications.

    Anti Static Bags, 2 Mil are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Pink, anti-static material contains additives that effectively eliminate the hazard of static damage during packaging, storing, and shipping of electronic components. Surface resistivity of 10-12 ohms/sq. in. and is amine-free, preventing damage to sensitive polycarbonate boards. Bags can he heat sealed or taped shut. Used for use when static control is necessary but Faraday Cage Protection is NOT required. 2 mil thickness bags are available in a wide range of 3 to 24 inch widths, 5 to 36 inch lengths and selected package quantities of 250, 500, 1000 and 2000.

    Click for more
  • 3.6 Mil Anti Static Moisture Barrier Bags

    3.6 Mil Anti Static Moisture Barrier Bags
    See all 3 items in product family
    Anti Static Moisture Barrier Bags, 3.6 Mil Are Used For Moisture-Sensitive Electronic Component Packaging Applications.

    Anti Static Moisture Barrier Bags, 3.6 Mil are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Specially designed for dry packaging of moisture-sensitive electronic components. Waterproof, vapor-proof and greaseproof. Offer superior ESD and EMI shielding and are recommended for EIA Std. 583, Class 1 requirements. Meet the electrical and physical requirements of EIA Std. 541. Protect contents against electrostatic discharge and EMI/RFI radiation. Gray 3.6 mil thickness bags are available in 10 x 20, 12 x 18 or 16 x 18 inch dimensional sizes. Package quantity is 200.

    Click for more
  • Static Shielding Seal Top Bags

    Static Shielding Seal Top Bags
    See all 26 items in product family
    Static Shielding Seal Top Bags Are Used For Providing Secure, Anti-Static Electronic Component Packaging Protection.

    Static Shielding Seal Top Bags are made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Provide double protection against static discharge. Amine/amide-free interior will not corrode polycarbonate surfaces and produces no outgassing. Semi-transparent material allows for easy identification of contents. Seal ensures packaging integrity during storage and handling. Gray 3/8 mil thickness bags are available in a wide range of 3 to 18 inch widths, 4 to 30 inch lengths and selected package quantities of 200 to 3000.

    Click for more
  • Black Conductive Bags

    Black Conductive Bags
    See all 15 items in product family
    Conductive Bags Protect Electronic Equipment Against Electrostatic Charge.

    Conductive bags are made of heavy duty 4 mil black carbon impregnated Low Density Polyethylene (LDPE) film to create an extra strong static barrier. Layflat bags are made with an extra strong bottom seal and durable side weld for extra strength. Conductive bags meet specifications of MIL-P-82646, Rev. A. Protects against electrostatic charge, chemicals, abrasion and humidity if heat-sealed. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately).

    Click for more
  • Aegis™ Amine-Free Transparent Anti-Static Tubing

    Aegis™ Amine-Free Transparent Anti-Static Tubing
    See all 9 items in product family
    Amine-Free Bags Offer Superior Performance In Low Relative Humidity.

    Amine-free poly tubing will not corrode polycarbonate surfaces. Poly tubing is wound on 3" cores with 1" diameter plugs. Anti-static bags offer a surface resistivity of less than 1 x 1012 ohms/sq. Transparent Pink Anti-Static (PAS) Poly tubing meet the full static decay requirements of MIL-PRF-81705D TYPE II and EIA-541. This premium bag features superior clarity for showing the quality of your products. Poly tubing is sealed on 2 ends and allows custom cut lengths. Simply close using heat sealers, bag ties or twist ties (sold separately). Available in 4 or 6 mil thickness.

    Click for more
  • Moisture Barrier Bags

    Moisture Barrier Bags
    See all 64 items in product family
    Moisture Barrier Bags Provide Electrostatic Discharge Shielding And Moisture Protection For Packaging In Trays, Shipping Tubes And Reels.

    Moisture Barrier Bags are manufactured from a laminate of durable metallic layers and polyethylene for long lasting puncture resistance. Strong, light-weight bags protect expensive electronic components from damage due to moisture or electrostatic discharge during transport. Suitable for vacuum packaging and nitrogen flushing. Static safe dissipative inner and outer surfaces. Date and lot coded for tractability. Meets electrical and physical requirements of EIA583, EIA541, EIA625 and MIL-PRF-81705 Type 1. Available in package quantities of 100, 500, and 1000. Bag thicknesses are 3.5, 3.6, 4, 6.1, 6.5, and 7 mm. Dimensions vary per model.

    Click for more
  • Anti-Static Pink Poly Tubing

    Anti-Static Pink Poly Tubing
    See all 52 items in product family
    Anti Static Poly Tubing Is Great For Packing Circuit Boards, Resistors And Other Electrical Components.

    Make your own custom size anti-static bags with these poly tubing rolls. Anti static poly tubing provides excellent static discharge protection. Poly tubing is made from pink anti-static polyethylene film. Simply cut the length needed, insert product and heat seal on both ends.

    Click for more
  • Open End Static Shielding Bags

    Open End Static Shielding Bags
    See all 132 items in product family
    Open End Static Shielding Bags Are Used For Protecting Electronic Components From Damage Due To Electrostatic Discharge.

    Open End Static Shielding Bags are made using transparent metal and are printed with an ESD warning symbol and are date coded for quality control traceability. Four layer build ensures excellent protection from punctures and tears. 3.1 mil thickness. Static Shielding Bags are available in a variety of sizes and are sold in case quantities.

    Click for more
  • Transparent Metallic Static Shielding Reclosable Bags

    Transparent Metallic Static Shielding Reclosable Bags
    See all 21 items in product family
    Static Shielding Bags Offer Total Faraday Cage Protection For Sensitive Electronic Components.

    Metallic static shielding bags meet the electrical and physical requirements of MIL-PRF-81705D Type III. Bags are reclosable using a finger-grip lock seal for secure closure. Guards against static charge from both inside and outside with three layers of anti-static protection. Rugged 3 mil bag is 50% transparent for easy product identification. Static shield bags are made with a buried metal construction using a conductive aluminum shield layer buried between 2 static dissipative polymeric plastic layers. Contains no amines, amides or N-Octanoic acid and is polycarbonate safe. Static shielding notice is stamped in yellow on each bag.

    Click for more