Browse Bags & Sealers

(4,004 items)

Narrow Your Results

Availability

Width Inches

Length Inches

Thickness Mil

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 4 Mil Reclosable Bags

    4 Mil Reclosable Bags
    See all 7 items in product family
    4 Mil Reclosable Bags Provides Secure Closure To Seal In Freshness And Contents.

    4 Mil Reclosable Bags are made with FDA/USDA approved low density, leak-proof polyethylene for long lasting durability. Quick closure seals in contents for freshness. Reinforced sides locks in single, smooth motion. Offers superior clarity for showing product quality. Available in a variety of types, widths and lengths. Color finish is Clear. Package quantities are 250, 500 and 1,000.

    Click for more
  • 2 Mil Reclosable Bags

    2 Mil Reclosable Bags
    See all 31 items in product family
    Poly Zipper Bags Self-Seal Instantly To Save Time And Make Shipping Efficient.

    Durable multi-purpose poly bags allow clear viewing of contents. Low cost resealable plastic bags are waterproof and keep dirt and moisture away from contents. Bottom is heat sealed to prevent leaking. Poly bags are versatile enough to be used anywhere. FDA approved.

    Click for more
  • Reclosable Clear Poly Bags - With Hang Hole

    Reclosable Clear Poly Bags -  With Hang Hole
    See all 78 items in product family
    Reclosbale Clear Poly Bags (With Hang Hole) Are Used For Retail And Industrial Applications.

    Reclosbale Clear Poly Bags (With Hang Hole) are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Features a slide lock that closes securely in a single, smooth motion. Clear coloring allows for high visibility and easy identification of contents. The pre-punched hole makes hanging or tying easy, which is great for retail displays. Choose from 2 Mil and 4 Mil models for increased versatility. Comes in package quantities of 500 or 1,000. Length and width vary per model.

    Click for more
  • 6 Mil Reclosable Bags

    6 Mil Reclosable Bags
    See all 11 items in product family
    Laddawn 6 Mil Reclosable Bags Are Used For A Variety Of Small Storage Applications.

    Laddawn 6 Mil Reclosable Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Heavy Duty Reclosable Bags are puncture resistant and have reinforced a side welded zipper for secure locking. Closes in a single, smooth motion for quick and easy use. Available in packages of 250, 500 and 1,000. Widths and lengths vary per model.

    Click for more
  • Double Track Reclosable Clear Poly Bags - 4 Mil

    Double Track Reclosable Clear Poly Bags - 4 Mil
    See all 15 items in product family
    Strong 4 mil thick poly bags feature double track zipper closure that provides leak resistant protection. Double track zipper extends the width of the bag. Reclosable poly zipper bags meet FDA requirements for food applications. Sizes listed are the inside dimensions of the bag.

    Click for more
  • Reclosable White Block Bags

    Reclosable White Block Bags
    See all 21 items in product family
    Reclosable White Block Bags Are Used For Storing And Labeling Food And Other Items.

    Reclosable White Block Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Features a Reinforced, Side-Welded Zipper that securely locks bag in a single, smooth motion. Transparent design provides a clear view of contents and the white block allows for labeling with pens or markers. Choose from 2 Mil and 4 Mil models.

    Click for more
  • 3 Mil Reclosable Slider Bags

    3 Mil Reclosable Slider Bags
    See all 23 items in product family
    Laddawn 3 Mil Reclosable Slider Bags Feature An Easy To Use Slider Top For Secure Closure Every Time.

    Laddawn 3 Mil Reclosable Slider Bags are made of 100% virgin, Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications and is designed for long lasting durability. Reinforced side welded slider locks in a single, smooth motion. Slider helps hold bag open for one hand loading. Used for storing food and other small items. Transparent design provides easy visibility and identification. Comes in package quantities of 250. Lengths and widths vary per model.

    Click for more
  • Reclosable White Block Slide Seal Bags

    Reclosable White Block Slide Seal Bags
    See all 7 items in product family
    Slide-Seal Reclosable White Block Poly Bags 4" x 6" 3 Mil Clear 100 Pack

    Slide lock bags are easy to close and keep products clean and free from moisture. Simply slide the lock across the width of the bag to seal. White block area allows for written information to be instantly visible. Reclosable bags can be reused. Bags meet FDA and USDA requirements. Sizes listed are the inside usable dimensions of the bag. Available in case quantities.

    Click for more
  • Reclosable Bags

    Reclosable Bags
    See all 66 items in product family
    Reclosable Bags Are Used For Applications Including Commercial, Storage, Food Industry, And More.

    Reclosable bags are made of polyethylene for long lasting durability and corrosion resistance. Bags provide content protection for dust, debris, moisture, air, and more. Single-track zipper with wide opening extends bag width for convenient loading and access. Resealing feature allows reusability for cost effectiveness. Package quantities are 250, 500, and 1000. Color is Clear. Meets FDA and USDA requirements. Dimensions vary per model.

    Click for more
  • 8 Mil Reclosable Bags

    8 Mil Reclosable Bags
    See all 24 items in product family
    Reclosable Poly Bags 6" x 6" 8 Mil Clear 1,000 Pack

    Thick, puncture resistant bags are ideal for heavy products or parts with sharp edges. Super heavyweight bags feature a track zipper extending the entire width of the bag. Meet FDA & USDA requirements for food applications. Sizes listed are the inside dimensions of the bag. Available in case quantities.

    Click for more
  • Colored 2 Mil Reclosable Bags

    Colored 2 Mil Reclosable Bags
    See all 49 items in product family
    Colored 2 Mil Reclosable Bags Code Parts And Inventory.

    Colored 2 Mil Reclosable Bags are made of polyethylene for long lasting durability. 2 mil thickness provides added structural strength. Reclosable Bags provide organized inventory of parts for a vairety of industries. Bags are reclosable to help keep products free from dirt and moisture. Available color finishes include Blue, Black, Red, White and Yellow. Package quantity is 1000. Dimensions vary.

    Click for more
  • Gusseted Reclosable Poly Bags

    Gusseted Reclosable Poly Bags
    See all 5 items in product family
    Gusseted Reclosable Poly Bags 4" x 2" x 6" 2 Mil Clear 1,000 Pack

    Gusseted bottom allows products such as bottled liquids and dry packaged foods to stand upright. Bags are sealed with an easy-to-close double track zipper. Meet FDA requirements for food applications. Sizes listed are the inside dimensions of the bag.

    Click for more