| |
Mobile & Stationary Carton Storage Stand |
 |
|
|
|
|
|
| Carton storage racks are available in Single or Dual Level stands to meet your needs. Carton stands organize corrugated boxes for easy access. Carton racks include 48"W x 18"D steel wire shelves with three 25"H adjustable dividers per shelf for organized storage. Carton stands include adjustable leveling feet for uneven surfaces. Durable steel posts and shelves have a chrome plated finish. Click for more |
|
|
|
|
|
|
Drop-N-Tell Indicators |
 |
|
|
|
|
|
Index Packaging Drop-N-Tell Indicators Instantly Report Damage To Packaged Goods.
Drop-N-Tell Indicators are each made with a high-quality sensor that accurately monitors G Range impact. If shock impact occurs, blue arrows snap into place. Available G Range models include 5G, 10G, 15G, 25G, 50G and 100G. The higher the G Range, the more force is needed to activate it. Click for more |
|
 |
Utility Knives & Replacement Blades |
 |
|
|
|
|
|
| Safely use retractable utility knives to help reduce accidents, down time and compensation rates. Retractable safety knives and box cutters help minimize blade exposure for operator safety. Spring Loaded Safety Knives feature a safety spring slider that pulls the blade into the knife body automatically for one-button operation. Click for more |
|
|
|
|
Blades & Cutters |
 |
|
|
|
|
|
Tach-it Model-C Box Cutter
Economical Fully Retractable All Purpose Utility Knife. with multiple blade length settings. This lightweight economical cutter is made from hi-impact plastic and is perfect for industrial, supermarkets, maintenance and shipping. The 2 point blade is easy to reversed and replaced. Uses Tach-It Style B-3 Blade.
Click for more |
|
 |
Edge & Strap Protectors |
 |
|
|
|
|
|
Edge Protectors help avoid shipping and storing damage. Made strong with laminated cardboard, these edge protectors provide extra strength when packages are stacked. Adds extra protection and support when used inside carton or box.
Strap Protectors protect packages from surface damage. Laminated fiber board is strong enough to hold steel or plastic strapping.
Click for more |
|
|
|
|
Stencil Inks |
 |
|
|
|
|
|
| Ultra-opaque stencil inks provide bold, clean stenciling on a variety of surfaces. These fast-drying, high-contrast aerosol spray cans provide a sharp, clean edge without smearing, smudging or rippling. Stencil spray cans offer the handiest way to apply shipping information, product coding, and assembly and maintenance instructions. Click for more |
|
 |
Lift Mates™ Solo Lift Pro Box Lifters |
 |
|
|
|
|
|
Lift Mates™ Box Lifters Allows A Box To Be Lifted And Carried With Only One Hand!
Simply grab the box using the Solo Lift Pro and go. Any box or carton up to 40 lbs. can be easily carried at your side, using only one hand, allowing you to see obstacles in front of you, such as a curbs, puddles or steps. Click for more |
|
|
|
|
Carton Racks |
 |
|
|
|
|
|
Carton Racks Are Ideal For Pulling Parts, Painting, Washing Vehicles, Or Other Maintenance Applications.
Carton Racks are made of aluminum for long lasting durability. Non-skid feet on each leg provides a secure grip, even on wet concrete, yet will not mar expensive epoxy garage floors. Lightweight construction provides easy transport. Click for more |
|
 |
Tip-N-Tell Indicator |
 |
|
|
|
|
|
Index Packaging Tip-N-Tell Indicators Instantly Report When A Package Has Been Tipped Or Flipped In Transit.
Tip-N-Tell Indicators are made with highly visible blue beading to alert package handlers to mishaps. When a package is tipped, the blue beads break through to the arrow's tip to indicate possible damage. Indicators are self-sticking and contain a pull pin for activation. Click for more |
|
|
|
|
Foam Edge Protectors/Foam Corners |
 |
|
|
|
|
|
Foam Edge Protectors/Foam Corners Are Ideal To Protect Delicate Surfaces.
Foam Edge Protectors are molded from expanded polystyrene to protect contents. Sizes vary. Package quantities are 30, 63, 150, 148, 320, 400, 500 and 1000. Color is White.
Click for more |
|
 |