Browse Bulbs

(10,666 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Wattage

  • Less...
  • More...

Color Render Index

Lumens

  • Less...
  • More...

Color Temperature

  • Less...
  • More...

Avg. Life Hours

  • Less...
  • More...

Base

  • Less...
  • More...

Shape

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • GE CFL Bulbs

    GE CFL Bulbs
    See all 13 items in product family
    GE Compact Fluorescent Bulbs

    Save money and save energy with GE energy smart Spiral CFL bulbs. GE energy smart bulbs use 75% less energy than standard incandescent, helping save money on energy. And, because they last 8 times longer than a standard incandescent, these bulbs need to be replaced less often saving money on maintenance costs. General purpose applications: table lamps, floor lamps and bare lamp sockets in Facilities, Retail Display, Hospitality, Office, and Restaurants.
    Click for more
  • Compact Fluorescent (CFL) Screw Bulbs

    Compact Fluorescent (CFL) Screw Bulbs
    See all 126 items in product family
    Compact Fluorescent (CFL) Screw Bulbs Used For Indoor And Outdoor Uses In Commercial Or Residential Applications.

    Compact Fluorescent (CFL) Screw Bulbs are made for energy saving efficiency and long lasting use. Designed to last 10 times longer and consume 75% less energy than incandescent light bulbs. Provides average life up to 10,000 hours. Available in a variety of brands, shapes, wattages, Kelvins and lumens to meet lighting specifications and requirements. Bases are Candelabra, E12, E26, E39, G24 and Medium. Package quantities are 6, 12, 24, 36, 48 and 96.

    Click for more
  • 4-Pin Plug-In CFL

    4-Pin Plug-In CFL
    See all 154 items in product family
    4-Pin Plug-In CFL Bulbs Are Made For Unshielded Light Fixtures In A Variety Of Environments.

    Four-Pin Plug-In CFL Bulbs are offered in a wide range of wattages, bases, bulb shapes, lumens and Kelvin temperatures. 4-pin plug-in CFL bulbs are available from several trusted brand names. Package quantities range from 10 up to 50.

    Click for more
  • Screw-In CFL Bulbs

    Screw-In CFL Bulbs
    See all 157 items in product family
    Screw-In CFL Bulbs Provide Ample, Efficient Light In A Variety Of Professional And Domestic Environments.

    Screw-In CFL Bulbs provide an average life of at least 8,000 hours. Base sizes are Cand, E-12, GU24, Med E-26, Med E-26/Med E-27, Medium E26 and Mog E-39. Kelvins are 2700, 30000, 3500, 4100, 5000 and 6500. Wattages range from 5 to 105. Variety of shapes available.

    Click for more
  • Compact Fluorescent - Dimmable

    Compact Fluorescent - Dimmable
    See all 34 items in product family
    USHIO's compact fluorescent lamps provide all the benefits of linear fluorescent lamps in a compact size.

    These lamps are highly efficient at 67 lumens per watt and 10,000 hours average life. The Triphosphor coatings on these lamps render colors closer to that of nature allowing a coloring index of 82 in a variety of color temperatures. Available in single, double and triple tubes with wattages ranging from 5 watts to 42 watts. Color temperatures range from 2700K to 6500K.>

    Features inlcude long life - 10,000 hours average life (12,500 hours commercial life) and reduced costs of lamp change-outs. At least ten times the life of ordinary incandescent lamps, plus High Color Rendering - 82 CRI, High efficacy - 67 lumens per watt. >

    Saves up to 75% in electricity costs compared to standard incandescent lamps. Applications inlcude down lights in offices, hotels, retail establishments, task lighting, security and enclosed outdoor fixtures.

    Click for more
  • 2-Pin Plug-In CFL

    2-Pin Plug-In CFL
    See all 141 items in product family
    2-Pin Plug-In CFL Bulbs Are Made For Unshielded Light Fixtures In A Variety Of Environments.

    Two-Pin Plug-In CFL Bulbs are offered in a wide range of wattages, bases, bulb shapes, lumens and Kelvin temperatures. 2-pin plug-in CFL bulbs are available from several trusted brand names. Package quantities range from 10 up to 50.

    Click for more
  • CFL Reflector and Par Lamps

    CFL Reflector and Par Lamps
    See all 62 items in product family
    Compact Fluorescent Reflector And Par Shaped Lamps Provide Ample, Efficient Light In A Variety Of Professional And Domestic Environments.

    Compact Fluorescent Reflector and Par Shaped Lamps provide an average life of at least 8,000 hours. Base sizes are GU10, GU24, Med E-26 and Medium E-26. Watts range from 9 to 26. Life hours range from 8,000 to 10, 000. Kelvins are 2700, 3000, 3500, 4100, 5000 and 6500. Variety of shapes and lamp numbers available.

    Click for more
  • Twist-Turn CFL Bulbs

    Twist-Turn CFL Bulbs
    See all 14 items in product family
    Twist-Turn CFL Bulbs Use 75% Less Energy And Used For Commercial Or Residential Applications.

    Twist-Turn CFL Bulbs are made to use less energy, produce less heat, protect the environment and for long lasting use. Designed to provide longer life than incandescent bulbs. Energy Star rated. Available in a variety of brands, bases, wattages and lumens to meet lighting specifications and requirements. Colors are Cool White, Neutral White and Warm. Shapes are A-Type, Globe, R30, Spiral and Spiral Squat. Package quantities are 40 and 50.

    Click for more
  • Compact Fluorescent - Triple Tube

    Compact Fluorescent - Triple Tube
    See all 106 items in product family
    Triple Tube Compact Fluorescent Bulbs Are A Perfect Choice For Small Fixtures And Downlights.

    Triple Tube Compact Fluorescent Bulbs are offered in a wide range of wattages, bases, bulb shapes and Kelvin temperatures. Package quantities vary per model. Triple Tube Compact Fluorescent Bulbs are available from several trusted brand names.

    Click for more
  • Shat-R-Shield Safety-Coated CFL Lamps

    Shat-R-Shield Safety-Coated CFL Lamps
    See all 57 items in product family
    Shat-R-Shield Safety-Coated CFL- Compact Fluorescent Lamps

    Provides a full-line of shatter-resistant lamps and lighting products that include: fluorescents, incandescents, compact fluorescents, HIDs (High Intensity Discharge), black lights, germicidals, gold lamps, and glass globes. Currently, millions of Shat-R-Shield® lamps and lighting products are on-the-job worldwide for a wide variety of industries seeking the most reliable and most cost-efficient worksite protection.

    If a Shat-R-Shield® lamp is accidentally broken, virtually all glass, phosphors and mercury are safely contained within the clear and tough, skin-tight plastic coating.Shat-R-Shield® lamps are UL-EPH® (Environmental and Public Health) classified, NSF® certified, and meet FDA, OSHA, ASME, CFIA (Canada Food Inspection Agency) and Mexico Department of Agriculture and Rural Development regulations.Shat-R-Shield® uses independent 3rd-party laboratories to confirm the reliability of its products and safety coatings. Chemical component consistency and dependability of Shat-R-Shield® safety coatings is conducted by DuPont®. Product performance is tested and documented by Intertek®.

    Click for more
  • T5 CFL Lamps

    T5 CFL Lamps
    See all 5 items in product family
    Satco T5 CFL Lamps Are Designed For Reliable And Efficient Lighting In A Variety Of Settings.

    Satco T5 CFL Lamps are used for use in homes, offices, stairwells, workshops and more. Design is much more efficient than incandescent bulbs, saving money over the long run. Features a compact design that provides an average life of 10,000 hours with a wattage of 105 and lumens of 7000. Choose from Medium Bases or Mogul Bases for increased connection versatility. Available with Daylight, Cool White or Warm White colorings to fit the desired space.

    Click for more
  • High Lumen Biax CFL Lamps- 2G11 Base

    High Lumen Biax CFL Lamps- 2G11 Base
    See all 18 items in product family
    High Lumen Biax CFL Lamps With 2G11 Base Are Efficient And Long-Lasting For Use In A Variety Of Professional Environments.

    High Lumen Biax CFL Lamps With 2G11 Base come in a range of options for wattage, lumens and Kelvin temperature. Biax lamps are made with two legs that run straight and parallel to each other, and the 2G11 base is made up of four linear pins along the lamp base. High Lumen Biax CFL Lamps With 2G11 Base are available from several trusted brand names.

    Click for more
  • Hi-Pro Spiral CFL Lamps

    Hi-Pro Spiral CFL Lamps
    See all 100 items in product family
    Hi-Pro Spiral CFL Lamps Provide Ample, Efficient Light In A Variety Of Professional And Domestic Environments.

    Hi-Pro Spiral CFL Lamps provide an average life of at least 10,000 hours, and are available in a variety of shapes, wattages and colors. Hi-Pro Spiral CFL Lamps are sold in case quantities.

    Click for more
  • Color CFL Bulbs

    Color CFL Bulbs
    See all 28 items in product family
    Color CFL Bulbs Fit Into Most Standard Lighting Fixtures.

    Color CFL Bulbs are solidly made for long lasting durability. CFL bulbs are used for parties, porch lights, landscape lighting and awareness programs. Hours range from 8,000 to 10,000 and use 80% less energy. Base is E-26. Shapes are Spiral, Par38, Mini Spiral, G21 and R40. Colors are Green, Red, Blue, Yellow, Pink, Black and Orange.

    Click for more
  • Jar, Tube, and Bullet CFL Bulbs

    Jar, Tube, and Bullet CFL Bulbs
    See all 12 items in product family
    Jar, Tube And Bullet Shaped CFL Bulbs Fit Into Most Standard Fixtures And Give Off A Warm Light.

    Jar, Tube And Bullet Shaped CFL Bulbs emit a warm light similar to an incandescent bulb, and feature an average life greater than 8000 hours. Shapes are A Type, Bullet, T-10 Triple Tube, Jar, T10 and T5 Tube. Bases and wattages vary per model.

    Click for more
  • Chandelier CFL

    Chandelier CFL
    See all 25 items in product family
    Chandelier CFL Bulbs Fit Into Most Standard Chandelier Fixtures And Give Off A Warm, White Light.

    Chandelier CFL Bulbs emit a warm light similar to a 25W incandescent bulb, with an average life greater than 8000 hours. Shape are Candle, Torpedo and Torpedo Chandelier. Watts are 9, 14, 5, 7 and 14. Variety of base shapes available.

    Click for more
  • Globe CFL

    Globe CFL
    See all 21 items in product family
    Globe CFL Bulbs Fit Into Most Standard Chandelier Fixtures And Give Off A Warm Light.

    Globe CFL Bulbs emit a warm light remarkably similar to an incandescent bulb, with an average life greater than 8000 hours. Bulbs are made with a Medium E-26 base and come in a variety of globe sizes and different wattages. Globe CFL Bulbs are sold in various package quantities.

    Click for more
Featured Items