| |
RACO® Rigid And IMC Bushings |
 |
|
|
|
|
|
RACO® Rigid And IMC Bushings Provide A Smoothly Rounded Surface At Entrance Of Raceways.
For use on threaded rigid/IMC conduits. Iron Bushings provide durable mechanical protection and are zinc electro plated to resist corrosion. Trade sizes range from 1/2" to 4¿. Insulated Bushings are made from high-impact polypropylene plastic, temperature rated at 105°. Click for more |
|
|
|
|
RACO® Rigid And IMC Steel Reducing Bushings |
 |
|
|
|
|
|
RACO® Rigid And IMC Steel Reducing Bushings Are Ideal For Reducing The Size Of A Female Hub To Accommodate A Smaller Size Of Conduit Or Male Threaded Hub.
Bushings are made from rugged steel construction for mechanical protection of raceway. Zinc electroplated finish for corrosion protection. Trade sizes are 1/2" to 2”. UL compliant.
Click for more |
|
 |
RACO® Steel Reducing Washers |
 |
|
|
|
|
|
RACO® Steel Reducing Washers Are Ideal For Use When A Raceway Trade Size Is Smaller Than The Knockout It Is Required To Enter.
Washers are zinc electroplated to protect against corrosion. Trade sizes range from 3/4" up to 4”. Each washer is stamped with trade size information for easy identity. Reducer washers must be used in pairs – one each inside and outside of the box. Click for more |
|
|
|
|
RACO® Rigid And IMC Locknuts |
 |
|
|
|
|
|
RACO® Rigid And IMC Locknuts Are Ideal For Use In Dry Applications To Secure Threaded Rigid/IMC Conduits To Boxes Or Enclosures.
Locknuts are 100% steel to ensure durability and mechanical protection. Made with zinc electro plating for extra protection from corrosion. Trade sizes are 1/2" to 4”.
Click for more |
|
 |
RACO® Steel Sealing Washers |
 |
|
|
|
|
|
RACO® Sealing Washers Are Ideal For Use Whenever A Positive Seal Is Required Between The Shoulder Of A Fitting And An Enclosure.
Sealing washers offer easy one-piece installation for ease of attachment. Durable steel with zinc electro plate finish prevents corrosion. Trade sizes range from 1/2” to 2”. UL and CSA compliant.
Click for more |
|
|
|
|
RACO® Rigid And IMC Insulated Grounding Bushings |
 |
|
|
|
|
|
Hubbel® Insulated Grounding Bushings Are For Use On Threaded Rigid/IMC Conduit To Provide Grounding Through An Insulated Bushing.
Hubbel® Insulated Grounding Bushings are solidly made for long lasting durability and dependability. Malleable iron composition ensures durable mechanical protection for the raceway. Zinc electro plated finish prevents corrosion. Click for more |
|
 |