Browse Conduit & Fittings

(1,975 items)

Narrow Your Results

Type

Trade Size Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Flexible Metal Squeeze Connectors & Couplings

    Flexible Metal Squeeze Connectors & Couplings
    See all 92 items in product family
    Flexible Metal Squeeze Connectors & Couplings Are Used For Dry Locations and Bond Flexible Metal Conduits To A Box Or Enclosure.

    All connectors are UL compliant. Straight Squeeze Connectors and 90° Connectors are made with malleable iron and are electro zinc plated for durability and protection against corrosion. Available in trade sizes from 3/8” to 4”. Straight Squeeze Connectors are available with or without insulation. 45° Connectors are made from die cast zinc and are available in 3/8” and 1/2” trade sizes.

    Click for more
  • Flex Connectors, Couplings, Clips & Fasteners

    Flex Connectors, Couplings, Clips & Fasteners
    See all 42 items in product family
    Flex Connectors, Couplings, Clips And Fasteners Are Widely Used In Flexible Metal Conduit Applications.

    Flex connectors, couplings, clips and fasteners are fabricated from materials like Die Cast Zinc and Spring Steel for long lasting durability. Trade sizes range from 3/8" to 2". Flange sizes from 1/16-3/16" to 3/16-9/32". Specifications vary per model.

    Click for more
Featured Items