Browse HVAC/R Controls

(2,227 items)

Narrow Your Results

Availability

Country of Origin

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Zone Sensors

    Zone Sensors
    See all 10 items in product family
    Zone Sensors Are Used For Various Commercial Temperature Control Applications.

    Zone Sensors are solidly made for long lasting durability and dependability. Choose from units with various control configurations and features, including Sensor Only, Heat-Off-Cool Switch, On-Auto Fan, With or Without Temperature Adjustment, On-Cancel and Commercial Jack. 5 Year Limited Warranty.

    Click for more
  • PECO Climate Control Occupancy Sensors

    PECO Climate Control Occupancy Sensors
    See all 9 items in product family
    PECO Climate Control Occupancy Sensors Are Used For Applications Including Hospitality, Corporate, Educational, And More.

    PECO climate control occupancy sensors are made of high quality materials for long lasting durability and dependability. Sensors allow automatic occupancy-oriented HVAC control for energy efficiency and cost reduction. Passive infrared (PIR) sensing technology and logic control software verify room occupancy. In occupied areas, the system will allow the occupant to control HVAC operation. When vacant, the system will automatically setback the HVAC to reduce energy consumption and equipment use. Dimensions vary per model.

    Click for more
  • Humidistats

    Humidistats
    See all 8 items in product family
    Humidistats Help Maximize Personal Comfort.

    Humidistats and dehumidistats helps maintain the proper operation of humidifiers and dehumidifiers. Models provide automatic control of a humidifier or dehumidifier for dehumidification and mildew control in air conditioning systems, for RH fall or dehumidification equipment on RH rise and automatic low voltage control of humidifiers and dehumidifiers or ventilators, in central heating and air conditioning systems. Digital control on some models provides indoor temperature and humidity simultaneously in easy-to-read display. Available styles include Hygrometer/Thermometer, Digital Hygrometer/Thermometer for Humidifiers, Humidistat for Humidification or Dehumidification, Wall Mounted styles, Digital Control for IAQ Equipment, Humidity Control Humidistat in Low Voltage Manual for SPST, and Electromechanical De-Humidistat. Voltages and dimensions vary per style.

    Click for more
  • Temperature Sensors

    Temperature Sensors
    See all 7 items in product family
    Temperature Sensors Are Used For Temperature Sensing For Freezers, Coolers And Defrosters In Commercial and Industrial Refrigeration Applications.

    Temperature Sensors are passive PTC (Positive Temperature Coefficient) sensors. Sensors are splash-proof to measure temperature in refrigeration applications and the exceptional sensing accuracy provides superior performance in a wide variety of control applications. Stainless steel sensing bulb resists corrosion for long lasting durability, and a variety of lead lengths available to encompass most application requirements and simplify wiring sensors. Several accessories allow easy tailoring of the temperature sensor to various mounting configurations. Available in a variety of wire lengths

    Click for more
  • Remote Sensors

    Remote Sensors
    See all 3 items in product family
    Remote Sensors Provide Superior Temperature Control Over Long Wire Runs For HVAC Controls In Residential And Commercial Buildings.

    Remote Sensors help determine air temperature at a remote location and send the information to the thermostat located in another area. Easy to install. No temperature variance caused by wire resistance for long lasting use. Made of durable plastic for reliability.

    Click for more
  • Leviton Humidity Sensor and Fan Control

    Leviton Humidity Sensor and Fan Control
    See all 3 items in product family
    Humidity Sensor And Fan Controls Help Reduce Condensation In Areas Of The Home Prone To Dampness And High Humidity.

    The Leviton Humidity Sensor and Fan Control automatically detects excess humidity in a room and activates the ventilation fan to lessen condensation which helps reduce mold and mildew. The sensor uses a microprocessor combined with state-of-the-art digital sensing technology to continuously monitor and manage humidity levels in areas of the home prone to condensation and mildew. It features user-friendly controls to adjust sensitivity, humidity level and time-out settings. The sensor can replace a single pole switch and can be used with most bathroom or ventilation fans or fan/light combinations. It is designed to fit within a standard wallbox and requires a neutral wire for operation. Contemporary in design, the Humidity Sensor and Fan Control is the ideal solution for controlling ventilation in areas of high humidity, dampness or rooms prone to condensation and mildew such as: Bathrooms, Basements, Laundry Rooms and Home Spas. The sensor also helps reduce energy usage by automatically operating the fan only when needed to control excess humidity. 600W Incandescent, 150W LED/CFL, 400VA Magnetic Low Voltage/Flourescent, 1/6th HP (3-Amp) Fan. Available in a White, Ivory, or Light Almond Color. Wallplate/Faceplate not included.
    Click for more
  • Static Pressure Probes

    Static Pressure Probes
    See all 1 items in product family
    Static Pressure Probes Are Used For Applications Including Industrial, Commercial, Residential, And More.

    Static pressure probes are made of high quality materials for long lasting durability and dependability. Probes test static pressure in ducts, plenums, air handlers, and other HVAC equipment. Dual orifice design eliminates airflow error for unit reliability. 1/4" brass hose barb connection serves as a transducer/switch. Includes a gasketed mounting flange, brass connector, and mounting holes for installation efficiency. Color is Silver. Dimensions vary per model.

    Click for more
  • Thermowells

    Thermowells
    See all 2 items in product family
    Thermowells Are Used For Applications Including Industrial, Commercial, Residential And More.

    Thermowells are made of brass or stainless steel for long lasting durability and corrosion resistance. Units provide temperature sensor protection for various applications. Accommodates standard 1/4" O.D. probes for thermal transfer enhancement from the media to temperature sensor. Withstands up to 3,000 PSIG pressure. Temperatures range from -40°C to 100°C (-40°F to 210°F). Colors are Brass and Stainless Steel. Dimensions vary per model.

    Click for more
  • Pressure Sensors

    Pressure Sensors
    See all 2 items in product family
    Pressure Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

    Pressure sensors are made of galvanized steel for long lasting durability and corrosion resistance. Sensor’s integrated circuits and fused silicon monolithic cavity pressure sensor provide a high-level, fully-conditioned and temperature compensated output. Field selectable feature eliminates costly inefficiencies by providing a single unit which can be configured to cover all pressure range applications. Monolithic pressure cavity provides media compatibility and leak protection. Includes up to 300% overpressure without zero shift and up to 3 field selectable ranges in a single unit. Features two temperature compensated output versions, wide unregulated supply voltage and NIST traceable calibration. Mount type is Enclosure. Temperatures range from -18°C to 82°C (0°F to 180°F). Color is Grey. Conforms to EMC and RoHS standards. Dimensions are 6"L x 4"W x 2-1/4"H.

    Click for more
  • Pipe Temperature Sensors

    Pipe Temperature Sensors
    See all 3 items in product family
    Pipe Temperature Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

    Pipe temperature sensors are made of high quality materials for long lasting durability and dependability. Thin wall probe with cold rolled hermetically sealed end forms a monolithic encapsulated cavity for the sensor and is immune to failures caused by high humidity, contamination, thermal shock and vibration. Fast response brass contact sensor is insulated from the enclosure to provide accurate pipe surface temperature measurement. Mount types are Enclosure and Immersion. Temperatures range from -40°C to 100°C (-40°F to 210°F). Color is Grey. Dimensions vary per model.

    Click for more
  • Low Pressure Sensors

    Low Pressure Sensors
    See all 4 items in product family
    Low Pressure Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

    Low pressure sensors are made of galvanized steel for long lasting durability and corrosion resistance. Micro-machined glass-on-silicon (Gl-Si) capacitance sensor improves low pressure measurement. Sensors provide an accurate means to measure and control building/room pressure, air flow, duct pressure, filter pressure drop or other low pressure applications. Includes up to 10 PSID overpressure without zero shift and up to 6 field selectable ranges in one unit. Features two temperature compensated output versions, wide unregulated supply voltage and NIST traceable calibration. Installs easily. Mount type is Enclosure. Temperatures range from -18°C to 80°C (0°F to 175°F). Color is Grey. Conforms to EMC and RoHS standards. Dimensions are 6"L x 4"W x 2-3/16"H.

    Click for more
  • Humidity Sensors

    Humidity Sensors
    See all 7 items in product family
    Humidity Sensors Are Used For Applications Including Industrial, Commercial, Residential, And More.

    Humidity sensors are made of high quality materials for long lasting durability and corrosion resistance. Sensor electronics are moisture sealed with an acrylic coating, and sensing element is protected with ePTFE (expanded Teflon) filter media. Filter protects sensing element from condensation, fog, pollutants, and other contaminants. Unit can be directly mounted inside fresh air hoods, air handler ducts, or beneath roof overhangs. Features dual temperature compensated humidity output versions. RH accuracies are 0.02, 0.03, and 1. Colors are Grey and White. Conforms to EMC and RoHS standards. Dimensions vary per model.

    Click for more
  • Electropneumatic Transducers

    Electropneumatic Transducers
    See all 1 items in product family
    Electropneumatic Transducers Are Used For Applications Including Industrial, Commercial, Residential And More.

    Electropneumatic transducers are made of galvanized steel for long lasting durability and corrosion resistance. Transducer pressure sensor is designed to measure and adjust branch line pressure proportional to the input. Units prevent air consumption and are immune to mounting orientation or supply line pressure fluctuations. Includes a manual override switch that can be increased or decreased with two push button switches. This feature allows check out/commissioning and manual operation in case of controller failure. Universal supply voltage and field selectable inputs ensure single unit compatibility to most systems. Features precision gauge for branch line pressure visibility. Temperatures range from 4°C to 65°C (25°F to 150°F). Color is Grey. Dimensions are 3-1/4"L x 2-3/4"W x 3-5/16"H.

    Click for more
  • Duct Temperature Sensors

    Duct Temperature Sensors
    See all 4 items in product family
    Duct Temperature Sensors Are Used For Applications Including Industrial, Commercial, Residential And More.

    Duct temperature sensors are made of stainless steel for long lasting durability and corrosion resistance. Sensors are designed to measure the supply and return air temperature in HVAC systems. Flat probe end provides a large thermally sensitive area and sensor that is in direct thermal contact with surface. Units provide a quick response to temperature change. Installs easily. Mount type is Flange. Temperatures range from -40°C to 100°C (-40°F to 210°F). Dimensions vary per model.

    Click for more