Browse Protective Packaging

(437 items)

Narrow Your Results

Availability

Width Inches

Length Feet

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bubble Rolls

    Bubble Rolls
    See all 67 items in product family
    Bubble Rolls Provides High Puncture Resistance.

    Bubble Rolls are made with anti-static nylon LDPE or polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16", 5/16" or 1/2". Available types are Continuous, Continuous Adhesive, Continuous Cohesive and Perforated. Available colors are Clear or Pink. Bubble Rolls guard against corrosion and meet electrostatic decay requirements PPP-C-795D. Available in package quantities of 1, 2, or 4. Dimensions vary per model. Non-returnable.

    Click for more
  • Bubble Rolls With Self Dispensing Carton

    Bubble Rolls With Self Dispensing Carton
    See all 18 items in product family
    Bubble Wrap With Self Dispensing Cartons Save On Packing Time And Labor.

    Bubble Wrap With Self Dispensing Cartons are made of air filled, molded polyethylene for long lasting durability. Absorbs shocks, reduces vibrations and overcomes abusive handling. Sturdy self-dispensing carton suspends rolls on internal reel-type supports and permits rolls to pull out freely to desired length. Rolls vertically perforated at center and horizontally perforated every 12 inches for tearing convenience. Bubble thicknesses are 3/16", 5/16" and 1/2".. Colors are Clear or Pink. Roll sizes are 12", 24" and 48" widths by 50', 80', 100', 150' 175' and 250' lengths. Package quantity is 1. Extra quantities also available.

    Click for more
  • Packaging Roll Dispensers

    Packaging Roll Dispensers
    See all 3 items in product family
    Dispense Rolled Packaging Materials With Ease!

    Easily dispenses cushion wrap, corrugated paper, packaging paper and more. Made of durable steel with powder coat finish. Packaging dispensers accommodate up to 2 rolls of different diameters and widths. Wall Racks feature a self-tensioning bracket that adjusts to the depth of the roll. Floor Stands allow portability for use where you need it.

    Click for more
  • Dual Wall Mount Roll Holders

    Dual Wall Mount Roll Holders
    See all 2 items in product family
    Dual Wall Mount Roll Holders Offer Efficient, Workable Dispensing For Thick Packing Materials.

    Dual wall mount roll holders are made of sturdy steel with a gray baked powder coat finish. Rolls are mounted on separate steel swivel arms to allow each roll to be dispensed individually. Holds two 12" or 24" rolls of thick packing material up to 40" diameter. Works well with perforated material. Quickly and easily attached to any wall surface. Easy assembly.

    Click for more
  • Adhesive/Cohesive Bubble Rolls With Self Dispensing Carton

    Adhesive/Cohesive Bubble Rolls With Self Dispensing Carton
    See all 2 items in product family
    Adhesive/Cohesive Bubble Roll With Self Dispensing Carton Provides Convenient Work Station Use.

    Adhesive/Cohesive Bubble Roll With Self Dispensing Carton is easy to apply and remove for user convenience. Adhesive Air Bubble sticks directly to product without residue. Cohesive Air Bubble sticks only to itself. Perforated every 12" for easy tear off. Thickness is 3/16". Width is 12". Length is 175 feet. Color is Clear. Not recommended for use on wood surfaces.

    Click for more
  • Cool Shield Bubble Rolls

    Cool Shield Bubble Rolls
    See all 4 items in product family
    Cool Shield Bubble Rolls Create Custom Thermal Packaging.

    Cool Shield Bubble Rolls are made of metalized bubble to provide cushioning in packaging. Material stops heat transfer through radiation and acts as effective barrier against moisture, vapor and odors. Metalized bubble available in 12", 24" and 48" widths. Length is 125'. 3/16" thickness. Color finish is Silver. FDA compliant for incidental contact with food.

    Click for more
  • Adhesive/Cohesive Bubble Rolls

    Adhesive/Cohesive Bubble Rolls
    See all 3 items in product family
    Adhesive Bubble Rolls 6" x 300' x 3/16" 8 Pack

    Adhesive Air Bubble sticks directly to your product. Will not leave a residue on your product. Easy to apply and remove. Not recommended for use on wood surfaces. Perforated every 12" for easy tear off. Sold in 48" master bundles.

    Click for more
Featured Items