Browse Protective Packaging

(441 items)

Narrow Your Results

Availability

Width Inches

Length Feet

  • Less...
  • More...

Thickness Inches

Color Finish

UPSable

Brand

Our Price

Go

Recently Viewed

Categories

  • Sealed Air Cushioning Material

    Sealed Air Cushioning Material
    See all 16 items in product family
    Sealed Air Cushioning Material provides high level protection for packing a variety of materials.

    Sealed Air Cushioning Material is self-cling, high-performance cushioning bubble wrap that provides long lasting durability for packaging and shipping items safely. Cohesive surfaces wrap securely without sticking to item. Bubble wrap provides better protection using less packaging material compared to loose fill or paper. Available types are continuous or perforated. Bubble thicknesses are 3/16", 5/16" and 1/2". Widths are 12" or 48". Lengths range from 10' - 750'. Some models are UPSable.

    Click for more
  • Bubble Rolls

    Bubble Rolls
    See all 27 items in product family
    Bubble Rolls Protect Against Shock, Abrasion and Vibration for Void-Fill and Cushioning to Protect Contents in Packing and Shipping.

    Bubble Rolls are made with polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16", 5/16", or 1/2". Available types are Perforated and Non Perforated. Color is Clear. Available lengths are 250', 375', 500' and 750'. Widths are 12", 16", 24" , and 48". Available in package quantities of 1, 2, 3, or 4.

    Click for more
  • Anti-Static Bubble Rolls

    Anti-Static Bubble Rolls
    See all 15 items in product family
    Bubble Rolls Provides High Puncture Resistance.

    Bubble Rolls are made with anti-static nylon LDPE or polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16", 5/16" or 1/2". Available types are Continuous, Continuous Adhesive, Continuous Cohesive and Perforated. Available colors are Clear or Pink. Bubble Rolls guard against corrosion and meet electrostatic decay requirements PPP-C-795D. Available in package quantities of 1, 2, or 4. Dimensions vary per model. Non-returnable.

    Click for more
  • Bubble Rolls With Self Dispensing Carton

    Bubble Rolls With Self Dispensing Carton
    See all 12 items in product family
    Bubble Wrap With Self Dispensing Cartons Save On Packing Time And Labor.

    Bubble Wrap With Self Dispensing Cartons are made of air filled, molded polyethylene for long lasting durability. Absorbs shocks, reduces vibrations and overcomes abusive handling. Sturdy self-dispensing carton suspends rolls on internal reel-type supports and permits rolls to pull out freely to desired length. Rolls vertically perforated at center and horizontally perforated every 12 inches for tearing convenience. Bubble thicknesses are 3/16", 5/16" and 1/2".. Colors are Clear or Pink. Roll sizes are 12", 24" and 48" widths by 50', 80', 100', 150' 175' and 250' lengths. Package quantity is 1. Extra quantities also available.

    Click for more
  • Heavy Duty Bubble Rolls

    Heavy Duty Bubble Rolls
    See all 6 items in product family
    Heavy Duty Bubble Rolls Provide High Puncture Resistance to Protect Contents in Packing and Shipping.

    Heavy Duty Bubble Rolls are made with anti-static nylon LDPE or polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16" or 1/2". Available types are Perforated and Non Perforated. Available colors are Clear or Pink. Bubble Rolls guard against corrosion and meet electrostatic decay requirements PPP-C-795D. Available lengths are 250', 500' and 750'. Widths are 12", 24" , and 48". Available in package quantities of 1, 2, or 4. Non-returnable.

    Click for more
  • Packaging Roll Dispensers

    Packaging Roll Dispensers
    See all 3 items in product family
    Dispense Rolled Packaging Materials With Ease!

    Easily dispenses cushion wrap, corrugated paper, packaging paper and more. Made of durable steel with powder coat finish. Packaging dispensers accommodate up to 2 rolls of different diameters and widths. Wall Racks feature a self-tensioning bracket that adjusts to the depth of the roll. Floor Stands allow portability for use where you need it.

    Click for more
  • UPSable Bubble Rolls

    UPSable Bubble Rolls
    See all 18 items in product family
    UPSable Bubble Rolls Protect Against Shock, Abrasion and Vibration for Void-Fill and Cushioning to Protect Contents in Packing and Shipping.

    UPSable Bubble Rolls are made with polyethylene to provide exceptional elongation and tensile strength for long lasting durability. Bubble thicknesses available in 3/16", 5/16", or 1/2". Available types are Perforated and Non Perforated. Color is Clear. Available lengths are 125', 188', and 300'. Widths are 12", 24", and 48". Available in package quantities of 1, 2, or 4.

    Click for more
  • Dual Wall Mount Roll Holders

    Dual Wall Mount Roll Holders
    See all 2 items in product family
    Dual Wall Mount Roll Holders Offer Efficient, Workable Dispensing For Thick Packing Materials.

    Dual wall mount roll holders are made of sturdy steel with a gray baked powder coat finish. Rolls are mounted on separate steel swivel arms to allow each roll to be dispensed individually. Holds two 12" or 24" rolls of thick packing material up to 40" diameter. Works well with perforated material. Quickly and easily attached to any wall surface. Easy assembly.

    Click for more
  • Cool Shield Bubble Rolls

    Cool Shield Bubble Rolls
    See all 4 items in product family
    Cool Shield Bubble Rolls Create Custom Thermal Packaging.

    Cool Shield Bubble Rolls are made of metalized bubble to provide cushioning in packaging. Material stops heat transfer through radiation and acts as effective barrier against moisture, vapor and odors. Metalized bubble available in 12", 24" and 48" widths. Length is 125'. 3/16" thickness. Color finish is Silver. FDA compliant for incidental contact with food.

    Click for more