Browse Protective Packaging

(418 items)

Narrow Your Results

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Dessicant - Silica Gel

    Dessicant - Silica Gel
    See all 9 items in product family
    Armor Shield Desiccant - Silica Gel Tyvek

    Silica Gel (SiO2 * H2O) will adsorb about 40% of its weight in water vapor at 100% humidity. Silica Gel is better suited than clay for temperatures above 120°F (49°C) as clay may give up moisture rather than pull it in. Silica Gel is a high efficiency and high capacity desiccant.
    Click for more
  • Dessicant - Clay

    Dessicant - Clay
    See all 14 items in product family
    Desiccant Clay Packs Are Designed To Absorb Moisture For Most Industrial Applications Requiring Humidity Control.

    Desiccant Clay packs are constructed with sewn cloth or Tyvek bags for long lasting durability. Clay packaging absorbers provide the most economical of all desiccants and are highly effective within normal temperature and relative humidity ranges. Absorbs up to 30% of its weight in water vapor at 77°F (25°C) and 80% relative humidity. Shows no apparent change in size, shape, or texture of desiccant at full capacity. Tyvek with silicon dioxide models can be reactivated by oven drying for reuse. Package quantities are 30/Drum, 150/Drum, 300/Pail, 300/Drum, 450/Case, 500/Drum, 550/Pail, 700/Case, 800/Drum, and 1300/Drum. Color is White. Dimensions and weights vary per model.

    Click for more
  • Humidity Indicator Cards

    Humidity Indicator Cards
    See all 5 items in product family
    Humidity Indicator Cards Are Designed To Indicate Humidity Conditions For Various Types Of Barrier Packages.

    Humidity Indicator Cards measure the level of humidity that the contents of the packaging have been exposed to. Durable construction provides accurate moisture readings and long lasting reliability. Comes in Quart Can or Pint Can types for easy carrying and quick dispensation. Available in quantities of 100, 125, 200 and 500. Dimensions vary per model. Complies with JEDEC Standard.

    Click for more