Browse Fuses

(273 items)

Narrow Your Results

Amperage

  • Less...
  • More...

Voltage

Type

Brand

Recently Viewed

Categories

  • Electronic/Glass Fuses Fast-Acting 1/4" x 11/4"

    Electronic/Glass Fuses Fast-Acting 1/4
    See all 14 items in product family
    Ferraz Shawmut Fast-Acting Glass Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Fast-Acting Glass Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 30.

    Click for more
  • Electronic/Glass Fuses Fast-Acting 5mm x20mm

    Electronic/Glass Fuses Fast-Acting 5mm x20mm
    See all 14 items in product family
    Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Fast-Acting 5mm x 20mm Glass Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 10.

    Click for more
  • Electronic/Glass Fuses Time-Delay

    Electronic/Glass Fuses Time-Delay
    See all 4 items in product family
    Ferraz Shawmut Glass Time Delay Fuses Keep Circuits and Components Protected In A Variety Of Applications.

    Ferraz Shawmut Glass Time Delay Fuses are made with a cylindrical (non-rejection) body style and glass body material. Fuses are non-indicating and are made for indoor use. 250V. Amperage ranges from 0.25 up to 1.

    Click for more
  • QuickCable Fuses

    QuickCable Fuses
    See all 8 items in product family
    QuickCable Fuses Are Available In Assorted Styles With Various Amp Loads.

    QuickCable Fuses meet industry standards such as SAE, OEM and DOD for long lasting durability. Widely used for service up to 32V in cars, trucks and other vehicles. Styles available are Mini Blade, Standard Blade, Maxi Blade, Glass, Large Glass, ANL and Access-A-Fuse. Fuse kits are also available to keep a wide variety of fuses on hand. Specifications vary per model.

    Click for more