Browse Food Preparation

(5,211 items)

Narrow Your Results

Length Inches

Material

Color Finish

  • Less...
  • More...

Capacity Ounces

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Plastic Ladles

    Plastic Ladles
    See all 35 items in product family
    Plastic Ladles Are Used For Use In Restaurants, Cafés, Diners, Cafeterias And Other Foodservice Handling Applications.

    Plastic Ladles are made of durable, heat resistant Polycarbonate and Composite Nylon and Polyamide material construction for long lasting strength and dependability. Wide selection of ladles available for use on coated pans and woks. Will not scratch or damage cooking surfaces. Angled for easy handling. Side rest prevents slipping into crocks or serving bowls. Some models include molded end hook for convenient hanging. Available in 8-1/2 to 15-3/4 inch lengths, 3/4 to 17 oz. capacities. Available colors are Black, Beige, Brass, Clear, Polycarbonate, Red, Reddish Brown and White. Dimensions and capacities vary per model.

    Click for more
  • Stainless Steel Ladles

    Stainless Steel Ladles
    See all 259 items in product family
    Stainless Steel Ladles Are Foodservice Handling Implements Used For Pouring And Stirring Soups, Sauces And Other Liquids.

    Stainless Steel Ladles are made for long lasting use, durability and dependability. Various recognized brands offer wide selection of Single or 2-Piece type ladles used for cooking and serving soups, sauces and other liquids. Most feature hooked handle to prevent sliding and for easy storage. Some include comfort grip heat resistant color coated handle. Available in wide range of 1/2 to 72 oz. capacities and 1-3/4 to 33 inch lengths.

    Click for more
  • Ladles And Dippers

    Ladles And Dippers
    See all 6 items in product family
    Ladles And Dippers Are Used For Banquets, Cafeterias, Buffets And More.

    Ladles and dippers are made for durability and strength. Dippers feature graduations marked clearly inside and outside. 1 quart capacity. Soup Ladles feature an angular plastic handle used for hanging inside vegetable insets or bain marie pots.

    Click for more
  • Serving Ladles

    Serving Ladles
    See all 6 items in product family
    Serving Ladles Are Used For Use In Buffets, Cafeterias, Banquet Facilities And Other Foodservice Handling Applications.

    Serving Ladles are made of Stainless Steel or durable Plastic material construction for long lasting use and dependability. Various recognized brands offer Curved, Straight or Hooked handle type ladles used for use in buffets, cafeterias and other foodservice handling applications. Choose from economical plastic model to more elegant design stainless steel types with 1/2 to 6 oz. capacities and 7 to 12 inch lengths.

    Click for more
Featured Items