Buy Packaging Supplies, Bags, Boxes, Shrink Wrap, Strapping Equipment Tags, Tape and more at Global Industrial and Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallets


(202 Items)
Sub Category
Pallets-Presswood (2)
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Our Price
Under $123.00 (1)
Over $127.00 (1)


      Categories
Pallets



Presswood Pallets Static Capacity 8000 Lbs.
Presswood Pallets Static Capacity 8000 Lbs. Presswood Pallets Are 60% Lighter Than Wood Pallets And Cost Less Than Plastic Pallets.

Presswood skids are made of wood fiber material is lighter and more cost effective than wooden pallets or plastic pallet. One piece design with no nails or splinters. Pallets feature rounded corners prevent tearing of the packing materials. These skids are 100% recyclable and offers 2000 lb. capacity. Skids are nestable with a space saving ratio o 4-1. ISPM15 Export Approval.

Click here to see our full selections of Pallets and Skids.


Presswood Pallets Static Capacity 8000 Lbs.
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS CAPACITY LBS. PRICE EACH
L" W" H" FORK FLOOR BUNDLE QTY. IMAGE MODEL QTY 10-40 50+
48405-5/82000800010
WB235741$12.75$11.75
42425-5/82000800010
WB235739$12.25$11.25
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
(54)