Browse Pallets

(171 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Openings

Construction

Brand

Our Price

Go

Recently Viewed

Categories

  • Dolly Pal - The Miniature Hand Truck Pallet

    Dolly Pal - The Miniature Hand Truck Pallet
    See all 4 items in product family
    Dolly Pal Mini Pallet For Hand Trucks

    This new and innovative Dolly Pal allows you to load or unload you hand truck without bending down to put the boxes on/off your dolly.

    The skid is made of exclusive composite material for durability and resilience. It sustains extreme temperatures and creates a moisture barrier to the materials or boxes for which it holds. Dolly Pal Mini Skid supports hundreds of pounds of materials or boxes. Lightweight design for easy handling and transporting. Weighs only 2.2 pounds. Overall dimensions 18-1/2"L x 10"W. Fits with any hand truck not exceeding a 15.5" nose plate.

    Click for more
  • Expandable EZ Lock Platform and Pallet

    Expandable EZ Lock Platform and Pallet
    See all 1 items in product family
    Expandable EZ Lock Platform Pallet Is Used For Hospitals, Warehouses, Supermarkets And Other Manufacturing Environments.

    Quantum platform pallets are made of recycled high density polyethylene for long lasting durability and strength. Features patented interlocking design with 1250 lb load capacity per unit for customizing pallet size to storage and shelving needs. Vented deck withstands temperatures from -30°F to 200°F. Chemical resistant plastic provides protection from chemicals, liquid spills and insect infestation. One-piece body structure provides 4-way access for forklift and hand truck entry when interlocking two units. Pallet meets GMA industry standards. Dimensions are 12"W x 40"L x 6"H. Color is Black. Package quantity is 2.

    Click for more
  • Extruded Plastic Pallet With Casters

    Extruded Plastic Pallet With Casters
    See all 3 items in product family
    Extruded Plastic Pallet With Casters Are Used For Exporting Applications.

    Extruded Plastic Pallet With Casters are made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Pallet includes 2 swivel with brake and 2 rigid casters for mobility. Custom sizes and colors available. Fork and static capacity is 1000 lbs. Dimensions vary.

    Note: Because of recycled plastic rigid PVC material, pallet will vary in color, surface consistency and weight.

    Click for more
  • Rotationally Molded Plastic Specialty Pallets - Flat Top

    Rotationally Molded Plastic Specialty Pallets - Flat Top
    See all 4 items in product family
    These Specialty Pallets Are Designed For Handling Drums Or Odd Shaped Materials With Specific Conditions.

    Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. All Pallets have 1,500 lb. capacity. Available in Flat Top or Flat-Top with Rim.

    Click for more
  • Extruded Recycled Plastic Pallets

    Extruded Recycled Plastic Pallets
    See all 8 items in product family
    Extruded Recycled Plastic Pallets Are Used For Exporting Applications.

    Extruded Recycled Plastic Pallets are made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic resists contamination and infestation and provides long lasting durability. Two-way and Four-way entry styles available. Supported cross bars are required for pallet racking. Custom sizes and colors are available. Fork capacities are 1500, 2000 and 3000 lbs. Floor capacities are 3000, 4000, and 6000 lbs. Racking capacities are 750, 1000, and 2500 lbs. Dimensions vary.

    Note: Because of recycled plastic rigid PVC material, pallet will vary in color, surface consistency and weight.

    Click for more
  • MasonWays™ Heavy-Duty Plastic Merchandiser and Display Base Pallets

    MasonWays™ Heavy-Duty Plastic Merchandiser and Display Base Pallets
    See all 17 items in product family
    MasonWays™ Heavy-Duty Plastic Merchandiser And Display Base Pallets Feature Solid Tops And Entries For Pallet Jacks And Forklifts.

    MasonWays™ Heavy-Duty Plastic Merchandiser and Display Base Pallets feature chip, crack, and break resistant molded polyethylene construction for long lasting use. Pallets feature 2-way or 4-way entry for maneuverability. Lightweight design provides durable, sanitary, eco-friendly and low maintenance retail storage solutions. Display merchandisers and storage bases showcase products for additional sales and improve store safety with elevated supplies that prevent tripping and product damage. Available styles include End Cap, Side Stack, and Spot Merchandiser. Load capacities are 500, 750, 1000, 1500, and 2000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • Rotationally Molded Plastic Specialty Pallets - Curve Top

    Rotationally Molded Plastic Specialty Pallets - Curve Top
    See all 3 items in product family
    These Specialty Curve Top Pallets Are Designed For Rugs Or Odd Shaped Materials With Specific Conditions.

    Plastic pallets are made of double walled, rotationally molded gray plastic for maximum durability. Molded interior supports help transfer loads between top and bottom pallet surfaces. Model 442508 can stores drums in a horizontal position. Model 442508, 442509 & 442510 are designed for holding rolls of material including fabric rolls, rugs or carpet rolls.

    Click for more
  • MasonWays™ Plastic Pallet Guards

    MasonWays™ Plastic Pallet Guards
    See all 3 items in product family
    MasonWays™ Plastic Pallet Guards Reduce Clutter, Lower Labor Costs And Organize Facilities By Keeping Merchandise Off The Floor.

    MasonWays™ Plastic Pallet Guards provide durable, sanitary, eco-friendly and low maintenance retail storage solutions. Adjustable guards cover wood pallets with easy set up and extension. Pallets feature chip, crack, and break resistant molded polyethylene construction for long lasting use. Display merchandisers and storage bases showcase products for additional sales and improve store safety with elevated supplies that prevent tripping and product damage. Adjustable from 38-1/2" to 56". Color finish is Black. Includes 10 year limited warranty. Heights vary per model.

    Click for more
  • Buckhorn™ Heavy Duty Transport Tubs

    Buckhorn™ Heavy Duty Transport Tubs
    See all 2 items in product family
    Transport Tubs Are Perfect For Heavy, Dense Loads Up To 2,300 Lbs. That Do Not Require Tall Sidewalls.

    Solid, one-piece polyethylene structural foam plastic is oil, chemical and moisture resistant. Smooth interior surface is easy-to-clean. Steel runner base adds strength and allows stacking. 4-way fork access for easy transport. Blue color. Transport containers measure 48”L x 45”W.

    Click for more