Browse Papers, Newsprint & Tissue

(489 items)

Narrow Your Results

Availability

Type

Width Inches

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Paper Weight

Color Finish

Our Price

Go

Recently Viewed

Categories

  • Waxed Paper

    Waxed Paper
    See all 8 items in product family
    Waxed Paper Provides Non-Abrasive Protection For Products.

    Waxed Paper is made with 100% virgin kraft paper. Waxed on both sides provides protection from oil, grease and moisture in packaging applications. Widths range from 12" - 60". Lengths are 1', 3' and 1500'. Sold in package quantities of 1, 580 sheets and 3400 sheets. Basis weight is 30#. basis weight.

    Click for more
  • Butcher Paper

    Butcher Paper
    See all 11 items in product family
    Butcher Paper is used for Sandwich, Lunchmeats. Floral, or as a General Wrap. Butcher Paper is near neutral pH, low sulfur and FDA compliant so it can be used to wrap foods and floral. It can also be used as disposable table covers. Widths range from 12"-60". Lengths are 1-1/2', 2', 3' and 1000'. Basis weight is 40#. Strong, white all purpose butcher paper is available in package quantities of 1 roll, 1250 sheets, 3750 sheets and 415 sheets.

    Click for more
  • Freezer Paper

    Freezer Paper
    See all 8 items in product family
    FDA Approved Food Handling Paper Provides Protection To Stored Products For Up To One Year.

    FDA Approved Food Handling Paper is constructed of 40# paper that maintains its strength and durability even when wet for long lasting reliability. Freezer Paper features smooth polyethylene coating on one side to prevent paper sticking to foods. Available to purchase in package quantities of 2100 and 2600 Sheets, or 1 Roll. Dimensions vary per model.

    Click for more