| |
Explosion-Proof LED Warning Lights |
 |
|
|
|
|
|
Explosion-Proof LED Warning Lights Are Ideal For Use In Oil Rigs, Mines, Refineries And Chemical Plants.
Explosion-Proof LED Warning Lights are constructed with a powder epoxy finish applied over copper-free aluminum housing and 316 grade stainless steel exposed hardware for long lasting durability. Made with a high-intensity LED array designed to meet needs of industrial users. Click for more |
|
|
|
|
Battery Powered Warning Lights |
 |
|
|
|
|
|
Battery Powered Warning Lights Are Moisture-Proof and Reverse Polarity Protected For Increased Life.
These hand-held lights are ideal for job sites where lighting is limited. Dome covering light is made of impact-resistant polycarbonate materials and the base is constructed from a high-density polyethylene. Click for more |
|
 |
Washdown - Electraray Hazardous Location LED Flashing Warning Lights |
 |
|
|
|
|
|
Electraray® Hazardous Location LED Flashing Warning Lights are Watertight for Marine Applications.
These warning lights are ideal for wet, corrosive atmospheres like those found in the food processing industry or any damp area where a warning light is needed. This hazardous location light has a black polyurethane coated base and impact resistant Fresnel lens. Click for more |
|
|
|
|
Flashing LED Hazardous Location Warning Lights |
 |
|
|
|
|
|
Flashing LED Hazardous Location Warning Lights Feature Extreme Light Technology™.
These super bright lights can light the way during any emergency and will burn bright for over 60,000 hours! Shock and vibration resistance increase the durability of these lights. The aluminum base features electrostatically coated epoxy paint for corrosion resistance. Click for more |
|
 |
Electraflash Flashing Lights |
 |
|
|
|
|
|
Electraflash® Provides An Economical Incandescent Flashing Light.
Compact warning lights are ideal for indoor or outdoor environment and designed for light duty industrial applications. Made with an impact resistant Fresnel dome. These flashing warning lights are less than six inches high and six inches in diameter. Click for more |
|
|
|
|
Streamline® Low Profile Light |
 |
|
|
|
|
|
Streamline® Low Profile Lights Are Ideal For Signal Lighting Applications Requiring A Compact Signal With Unparalleled Reliability.
Streamline® Low Profile Lights are constructed with a polycarbonate dome and a polyamide base enclosure with a gasket rated Type 4X for strength and long lasting durability. Click for more |
|
 |
Low Profile Steady Burning LED Lights |
 |
|
|
|
|
|
Low Profile Steady Burning LED - 24VDC Surface Amber
Features an easy access screw on lens. Includes a vibration resistant, double contact bayonet style 100,000 hour LED module. The LP3L is designed with OEM applications in mind. It is economical, easy to install and attractive. Click for more |
|
|
|
|
Heavy Duty LED Signal |
 |
|
|
|
|
|
Edwards Signaling® Heavy Duty LED Signals Are Ideal For Use In Industrial Applications Or Where A Type 4X Enclosure Is Required.
Edwards Signaling® Heavy Duty LED Signals are solidly made for long lasting durability and dependability. Shipped from the factory in a steady-on mode that can easily be set to a 65 flash per minute mode. Click for more |
|
 |
Flashing Signal |
 |
|
|
|
|
|
Edwards Signaling® Flashing Signals Are Ideal For Providing Visual Alerts In High Noise Level Areas.
Edwards Signaling® Flashing Signals are solidly constructed for long lasting durability and dependability. Corrosion resistant Type 4X enclosure can be panel or conduit mounted. Click for more |
|
|
|
|
Xtra-Brite LED Random Flash Pattern Beacons |
 |
|
|
|
|
|
Edwards Signaling® LED Random Flash Pattern Beacons Are Ideal For Providing Steady-On Or Lightburst Visual Alerts In High Noise Level Areas.
Edwards Signaling® LED Random Flash Pattern Beacons are solidly constructed for long lasting durability and dependability. Click for more |
|
 |
Xtra-Brite LED Multimode Beacons |
 |
|
|
|
|
|
Edwards Signaling® Xtra-Brite LED Multimode Beacons Are Ideal For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.
Edwards Signaling® Xtra-Brite LED Multimode Beacons are solidly constructed for long lasting durability and dependability. Click for more |
|
|
|
|
Dual Mode LED Beacon |
 |
|
|
|
|
|
Edwards Signaling® Dual Mode LED Beacons Are Ideal For Providing Steady-On Or Flashing Visual Alerts In High Noise Level Areas.
Edwards Signaling® Dual Mode LED Beacons are solidly constructed for long lasting durability and dependability. Click for more |
|
 |