Browse Scales

(1,022 items)

Narrow Your Results

Free Shipping

Capacity Lbs.

  • Less...
  • More...

Width Inches

Length Inches

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Digital Physician Scales

    Digital Physician Scales
    See all 10 items in product family
    Digital Physician Scales Provide Medical Grade Accuracy For Use In Hospitals, Health Care Facilities, Nursing Homes And More.

    Scales feature digital weight readability with LCD displays and anti-slip platforms for patient safety. Some models include 2 or 4 wheels for portability and mechanical height measurement rod. Available With or Without Height Rod. Available load capacities are 390, 400, 500, 550, and 600 lbs. Dimensions vary per model.

    Click for more
  • Mechanical Physician Scales

    Mechanical Physician Scales
    See all 19 items in product family
    Mechanical Physician Scales Reliably And Quickly Weigh Patients For Use In Hospitals And Private Practice Doctor's Offices.

    Physician Scales are made with an eye-level design and are constructed of heavy duty steel for long lasting durability. Physician Scales feature a large anti-slip steel platform and traditional arm/rod design. Available in a variety of styles and weight capacities. Dimensions vary per model.

    Click for more
  • Digital Wheelchair Scales

    Digital Wheelchair Scales
    See all 9 items in product family
    Digital Wheelchair ScaleS Are Used In Clinics, Hospitals, Medical Offices, and More.

    Stationary, Portable, Folding Portable, Geriatric/Bariatric, Handrail and Ramped styles available to comfortably accomodate all patients.
    Choose from Health o meter, Doran, Detecto and Brecknell brands. Weight capacities range from 311 to 1000 lbs.

    Click for more
  • Bariatric Scales

    Bariatric Scales
    See all 10 items in product family
    Bariatric Scales Provide Measuring Accuracy For Applications Including Medical, Laboratory, And More.

    Bariatric scales are made of steel for dependability. Scales electronically measure patient weight and height for hospitals, clinics, health clubs, and more. Handrails and low-profile platform with non-skid surface ensure patient stability. Features easy-to-read LCD display for user convenience. Available styles are Bariatric Flip Seat Scale, Bariatric Scale with Digital Height Rod, Digital Bariatric Platform Scale/EMR Connectivity, Digital Bariatric Platform Scale/EMR Connectivity/Large Platform, HS-300 Physician Scale, MS140-300 Physician Scale, Portable Bariatric Scale, and Waist-High Stand-On Scale. Weight capacities are 600, 660, 800, and 1000 lbs. Readability is 3.5 and 4 oz. Grams and KG available. Dimensions vary per model.

    Click for more
  • Baby Scales

    Baby Scales
    See all 18 items in product family
    Baby Scales Are Used For Pediatric Doctor Offices And Hospitals.

    Baby Scales are made of heavy duty steel for long lasting durability. Baby Scale Readout types available are Mechanical and Digital Baby Scales are available in a variety of styles, weight capacities, accuracies and features.

    Click for more
  • Chair Scales

    Chair Scales
    See all 6 items in product family
    Chair Scales Are Used For Those Who Have Difficulty Standing For Weight Measurements.

    Chair Scales are made of a powder coated steel construction for long lasting durability. Oversized for user comfort and convenience. Arms and footrests lift away for easy access. Rear wheels lock for safety and fronts swivel for easy portability. Easy to clean plastic seat. Available styles include CS-200M and 250 Chair Scale, Digital Chair Scale, Digital Chair Scale w/EMR Connectivity, Digital Chair Scale w/Rechargeable Battery, Euro Chair Scale, Mechanical Chair Scale and Rolling Chair Scale. Capacity in lbs are 400, 440, 550 and 600. Readability in oz. are 3.5 and 4. Grams and KG readouts also available. Dimensions vary per model.

    Click for more
  • Digital Physician Floor Scales

    Digital Physician Floor Scales
    See all 8 items in product family
    Digital Physician Floor Scales Are Used For Clinics And Doctor Offices.

    Digital Physician Floor Scales offer more flexibility than column-style scales for mobility and smaller spaces. Scales have come in a range of capacities from 400 to 600 lbs. Scales feature low profile platforms for patient comfort and easy-to-read displays. EMR Connectivity available on some models for record-keeping.

    Click for more
  • Veterinary Scales

    Veterinary Scales
    See all 4 items in product family
    Veterinary Scales Are Used For Veterinarians, Kennels, Labs And Animal Handlers.

    Veterinary Scales are made of heavy duty steel for long lasting durability. Scales are available with 50 lb/20 kg, 330 lb/150 kg, and 400 lb/180 kg capacities with .02 lb/.01 kg, .2 lb/ .1 kg and .2 lb/.1 kg accuracies, respectively. Scales feature Stainless Steel Platform, Coiled Cable, Adjustable Mounting Bracket for Indicator, Automatic Sleep Mode, Automatic Zero Tracking, Hold Feature and Battery Powered.

    Click for more