Browse Scales

(2,126 items)

Narrow Your Results

Availability

Free Shipping

Capacity Lbs.

Width Inches

Length Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Digital Physician Scales

    Digital Physician Scales
    See all 15 items in product family
    Digital Physician Scales Provide Medical Grade Accuracy For Use In Hospitals, Health Care Facilities, Nursing Homes And More.

    Scales feature digital weight readability with LCD displays and anti-slip platforms for patient safety. Some models include 2 or 4 wheels for portability and mechanical height measurement rod. Available With or Without Height Rod. Available load capacities are 390, 400, 500, 550, and 600 lbs. Dimensions vary per model.

    Click for more
  • Mechanical Physician Scales

    Mechanical Physician Scales
    See all 24 items in product family
    Mechanical Physician Scales Reliably And Quickly Weigh Patients For Use In Hospitals And Private Practice Doctor's Offices.

    Physician Scales are made with an eye-level design and are constructed of heavy duty steel for long lasting durability. Physician Scales feature a large anti-slip steel platform and traditional arm/rod design. Available in a variety of styles and weight capacities. Dimensions vary per model.

    Click for more
  • Digital Wheelchair Scales

    Digital Wheelchair Scales
    See all 18 items in product family
    Digital Wheelchair ScaleS Are Used In Clinics, Hospitals, Medical Offices, and More.

    Stationary, Portable, Folding Portable, Geriatric/Bariatric, Handrail and Ramped styles available to comfortably accomodate all patients.
    Choose from Health o meter, Doran, Detecto and Brecknell brands. Weight capacities range from 311 to 1000 lbs.

    Click for more
  • Bariatric Scales

    Bariatric Scales
    See all 11 items in product family
    Bariatric Scales Measure Height And Weight For Packaging And Transport.

    Bariatric Scales are made with steel to provide long lasting durability. Scales electronically measure weight and height. Easy-to-read LCD display provides ease of use. Available styles include Waist High Stand On Scale, Bariatric Scale w/Digital Height Rod, Flip Seat Bariatric Chair Scale, MS 140-300 Physician Scale, Portable Scale and more. Capacity in lbs are 600, 660, 800 and 1000. Readability in oz. are 1.6, 3.5 and 4. Grams and KG readouts also available. Dimensions vary per model.

    Click for more
  • Baby Scales

    Baby Scales
    See all 27 items in product family
    Baby Scales Are Used For Pediatric Doctor Offices And Hospitals.

    Baby Scales are made of heavy duty steel for long lasting durability. Baby Scale Readout types available are Mechanical and Digital Baby Scales are available in a variety of styles, weight capacities, accuracies and features.

    Click for more
  • Digital Physician Floor Scales

    Digital Physician Floor Scales
    See all 9 items in product family
    Digital Physician Floor Scales Are Used For Clinics And Doctor Offices.

    Digital Physician Floor Scales offer more flexibility than column-style scales for mobility and smaller spaces. Scales have come in a range of capacities from 400 to 600 lbs. Scales feature low profile platforms for patient comfort and easy-to-read displays. EMR Connectivity available on some models for record-keeping.

    Click for more
  • Veterinary Scales

    Veterinary Scales
    See all 8 items in product family
    Veterinary Scales Are Used For Veterinarians, Kennels, Labs And Animal Handlers.

    Veterinary Scales are made of heavy duty steel for long lasting durability. Scales are available with 50 lb/20 kg, 330 lb/150 kg, and 400 lb/180 kg capacities with .02 lb/.01 kg, .2 lb/ .1 kg and .2 lb/.1 kg accuracies, respectively. Scales feature Stainless Steel Platform, Coiled Cable, Adjustable Mounting Bracket for Indicator, Automatic Sleep Mode, Automatic Zero Tracking, Hold Feature and Battery Powered.

    Click for more
  • Lift Scales

    Lift Scales
    See all 2 items in product family
    Lift Scales Weigh Patients Suspended Fron Portable Lifts.

    Lift Scales are self-contained instruments that determines the weight of a person suspended from a portable patient lift mechanism. It operates on only one (1) 9-volt Alkaline battery (not included). Battery power is saved due to the automatic shut-off feature. The scale also has a membrane keypad with only three (3) keys ON/ZERO, OFF and LB/KG. Easy installation. Capacity is 400 and 600 lbs. or 180 and 270 kg.

    Click for more
  • Chair Scales

    Chair Scales
    See all 12 items in product family
    Chair Scales Are Used For Those Who Have Difficulty Standing For Weight Measurements.

    Chair Scales are made of a powder coated steel construction for long lasting durability. Oversized for user comfort and convenience. Arms and footrests lift away for easy access. Rear wheels lock for safety and fronts swivel for easy portability. Easy to clean plastic seat. Available styles include CS-200M and 250 Chair Scale, Digital Chair Scale, Digital Chair Scale w/EMR Connectivity, Digital Chair Scale w/Rechargeable Battery, Euro Chair Scale, Mechanical Chair Scale and Rolling Chair Scale. Capacity in lbs are 400, 440, 550 and 600. Readability in oz. are 3.5 and 4. Grams and KG readouts also available. Dimensions vary per model.

    Click for more
  • Livestock Scales

    Livestock Scales
    See all 4 items in product family
    Livestock Scales Are Used For Weighing Hogs, Sheep, Cattle or Horses And More.

    Livestock Scales are made of steel for long lasting durability. Scales are used to weigh livestock while keeping them safely confined. Heavy duty construction accommodates most large livestocks. Motion sensing technology delivers accurate animal weighing. Fitted with all the electronics necessary for livestock weighing. Available types are Portable Livestock Scale with carry handles and wheels, Vet Scale for small to large animals, Alleyway Scale with large platform, long ramps and high side rails, and Cattle Scale. Available capacities are 1000, 2000, 5000 and 10000 lbs. Dimensions vary per style.

    Click for more
  • In-Bed Scales

    In-Bed Scales
    See all 1 items in product family
    Health O Meter 2000KL Digital In-Bed Stretcher Scale 400 x 0.2lb/181 x 0.1kg W/ Wheels

    Health O Meter® Professional 2000KL Digital In-Bed/Stretcher Scale has a capacity of 400 lb / 181 kg and 0.2 lb / 0.1 kg resolution, connectivity via USB and a 3/4" LCD display. Functions: lb / kg Conversion, lb / kg lockout, Body Mass Index (BMI), Zero Out / Tare, Hold / Release, Reweigh, Auto Zero, Auto Off. Stretcher: 70-3/8" W x 30-3/8" D, four Wheels for ease of movement. Powered by 120V adapter (included) or six AA batteries (not included). Scale arrives in three separate cartons. Stretcher bag: 71.75; Lifter: 15.5; Electronic: 21.25. 2 Year Limited Warranty.

    Click for more
  • In-Floor Scales

    In-Floor Scales
    See all 6 items in product family
    In-Floor Scales Are Used By Dialysis Patients For Monitoring And Bariatric Weighing.

    In-Floor Scales are made of steel for long lasting durability. Scale platform is level with floor for easy access and multi-purpose weighing. Patients can be walked or wheeled onto platform and weighed. Stretchers and beds fit easily onto the 6-foot long model without dual scale systems. Weight is displayed on a recessed or wall-mounted digital readout. AC powered digital indicator provides continual use and provides choice of pound or kilogram weight readings. In-Floor Scales have 1000-lb. capacity. 4-0z or 100 gram readability. Dimensions vary,

    Click for more
  • Tree Medical and Physician Scales

    Tree Medical and Physician Scales
    See all 5 items in product family
    Tree Medical and Physician Scales Provide Accurate Weight Readings Of Large Animals In Veterinary And Medical Environments.

    Tree Medical and Physician Scales are made of stainless steel for long lasting durability. LED display with backlight provides easy readability. ANYCAL Software allows for simple calibration. Separate mountable indicator with wall bracket provides easy use. Removable rubber mat allows easy cleaning and a durable non-slip surface. Animal weighing mode will stabilize even when animals are still moving around allowing quick and easy readings. Styles are Tree LVS700 Large Veterinary Scale 700lb x 0.2lb, Tree LVSXL 700 Extra Large Veterinary Scale 700lb x 0.2lb, Tree LWC800 Large Wheelchair Scale 800lb x 0.2lb, Tree WB10000 Livestock Weight Beam 10000lb x 2lb and Tree WB5000 Livestock Weight Beams 5000lbs x 1lb. AC Adapter and Rechargeable battery included.

    Click for more