Browse Scales

(2,581 items)

Recently Viewed


  • Electronic Crane Scale With Remote

    Electronic Crane Scale With Remote
    See all 80 items in product family
    Electronic Crane Scales With Remotes Provide Versatile And Economic Solutions For Overhead Material Handling And Weighing Applications.

    Electronic Crane Scales With Remotes are of steel for long lasting durability and dependability. Variety of types and capacities available to provide versatile, economic solutions for overhead material handling and weighing applications. These digital hanging scales come with rechargeable battery, lifting-duty hardware and bright LED display. Digital crane scales weight capacities are 250 lbs, 1,000 lbs, 2,000 lbs and 5,000 lbs. Colors are Black, Gray, Orange and White. Sizes vary per type. 1 Year Limited Warranty.

    Click for more
  • Industrial Hanging Scales

    Industrial Hanging Scales
    See all 42 items in product family
    Industrial Hanging Scales are Perfect for Weighing Food.

    These hanging scales feature high industrial quality that’s great for butchers, fish markets, and dairy and produce shops. These hanging weight scales have a durable, scratch resistant cast aluminum body and a shatter resistant face plate. Heavy duty welded steel mounting shackle ring and pointed large J-hook. The single sided 7-1/2” dial kg. and lb. dial of these hanging weighing scales are easy to read. 1 Year Limited Warranty.

    Click for more
  • Mechanical Dial Scales

    Mechanical Dial Scales
    See all 1 items in product family
    Mechanical Dial Scales Are Used For Workspaces With Minimal Counter Space.

    Designed for use in a wide variety of applications, including farming, industry, sporting needs and more. Heavy duty steel construction with industrial grade steel hooks that will not bend or break

    Click for more
  • Digital Luggage Scales

    Digital Luggage Scales
    See all 5 items in product family
    Digital Luggage Scales Used For Personal And Business Travel.

    Digital Luggage Scales help prevent overweight bag fees when traveling. Easy to use and compact in size for traveling convenience.

    Click for more
  • Ohaus Spring Scales

    Ohaus Spring Scales
    See all 28 items in product family
    Ohaus 8261-M0 Spring Scale, 0.2 Lb Capacity

    OHAUS Spring Scales are designed to deliver reproducible results time after time, perfect for general weighing, force experiments, action-reaction demonstrations and much more.

    Click for more
  • Solar Powered Hanging Scales

    Solar Powered Hanging Scales
    See all 1 items in product family
    Detecto Solar Powered Hanging Scale 30Lbs x 0.02Lbs Legal for Trade

    DETECTO's exclusive digital solar hanging scale is powered completely by light and never requires battery replacement. The model SCS30 is NTEP approved legal for trade making it ideal for grocery stores, farmers markets, hardware stores, and roadside produce stands. The 30 lb/15 kg capacity and 0.02 lb/0.01 kg divisions offer pinpoint measurement accuracy. The bold 1-inch-high LCD displays instant digital readouts. A stainless steel produce pan, hanging assembly, and two S-hooks are included.

    Click for more