Browse Scales

(1,020 items)

Narrow Your Results

Availability

Capacity Lbs.

Readability Lbs

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Length Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Industrial Bench & Floor Scale

    Industrial Bench & Floor Scale
    See all 30 items in product family
    Industrial Bench & Floor Scale Can Be Used For Weighing, Counting Or Checkweighing.

    Industrial Bench & Floor Scale are built with solid construction for long lasting durability. Used in warehouse, shipping or production floors, digital scales accurately weights and counts. NTEP approved models are legal for trade. All models include AC adaptor to power built-in internal rechargeable battery.

    Click for more
  • Low Profile Floor Scale

    Low Profile Floor Scale
    See all 3 items in product family
    Low Profile Digital Floor Scales Allow Efficient Weighing Of Feed Carts, Bulk Containers, Packaging Supplies And Other Shipping And Receiving Items.

    Low Profile Digital Floor Scales are made with durable steel platforms with tread plate surface for slip resistance. Ramped ends eliminate need for ramps and recessed floors. Adjustable leveling feet allow scale to work on uneven floors. Pull out handles provide easy mobility. Floor stand for display sold separately. Available operating functions include Hold/Print, Units, Tare, and Zero Function. Load capacities are 1000 and 2000 lbs. Readability is 0.5 and 1 lb. Scales include wall-mountable display, 4 AAA batteries and 6V DC power adapter. 1 Year Limited Warranty.

    Click for more
  • Platform Weighing Scales

    Platform Weighing Scales
    See all 23 items in product family
    Platform Weighing Scales Are Great For A Variety Of Dynamic Weighing Applications.

    Made using a stainless steel weighing platform with steel base. Platform is splash-proof to protect from accidental spills. Four load cell design and external calibration for accurate measurements. Large remote backlit LCD display with simple 4-button operation included. Remote display includes aluminum housing and wall mount kit. Color coded keys for easy identification. Features low battery indicator, full range tare, zero tracking and hold functions. Readings in Kg., Lb. and oz. RS-232 bi-directional interface. Powered using rechargeable battery or with included power adapter. Operating temperature range of 32 to 104°F. Adjustable leveling feet for uneven surfaces. Platform measures 19-7/10” x 19-7/10”. 1 Year Limited Warranty.

    Click for more
  • Portable Floor Drum Scales

    Portable Floor Drum Scales
    See all 11 items in product family
    Portable Floor Drum Scales Are Used For Drums, Barrels, Industrial Containers, and Small Crates.

    Drum Scales feature spacious platforms with two-way, easy-access integral ramps for easy loading and unloading. Navigate drum scales through doors with ease using handles and side wheels to go wherever you need them. Models available in a heavy-duty checkered mild steel deck or washdown stainless steel smooth deck.

    Click for more
  • Receiving Scale

    Receiving Scale
    See all 8 items in product family
    Digital Portable Scale

    Portable and attractive, these American-made digital portable scales with 5 inch diameter rubolene wheels let the weighing come to you. With a platform size of 19 x 28 inch (48 x 71 cm) and 1,000 lb capacity, there is very little these scales aren’t capable of weighing. Models are constructed entirely of heavy-duty welded, fabricated steel with electrostatic paint coating, and are equipped with a digital weight indicator having push button tare, pounds/kilograms conversion, and RS232 serial output. NTEP legal-for-trade certified.

    Click for more
  • Mechanical Floor Scale

    Mechanical Floor Scale
    See all 2 items in product family
    Mechanical Floor Scales Are Used For Factories, Warehouses And other Commercial Or Industrial Weighing Applications.

    Featuring an easy-to-read, dual-side flat beam with a shadow-proof poise provides quick reading under most lighting conditions. A positive beam lock secures the indicator when the scale is not in use.

    Click for more
  • Ohaus Defender Washdown Bench Scales

    Ohaus Defender Washdown Bench Scales
    See all 6 items in product family
    Ohaus Defender Washdown Bench Scales Are Used For General Weighing And Counting Applications.

    Washdown Bench Scales have a stainless steel weighing pan with stainless steel frame and lP67 stainless steel load cell for long lasting durability in wet or damp environments. Rugged, tubular frame base design and indicators with tactile keys, backlit LCD display, built-in rechargeable battery operation and flexible mounting capabilities. Indicator features stainless steel housing with NEMA IV/IP65 rated protection, multiple weighing units (lb,oz,kg, lb:oz), parts counting mode, built-in RS232 interface, operates on AC transformer and rechargeable lead acid battery. Load capacities range from 60-600 lbs. Dimensions vary per model.

    Click for more