Browse Scales

(3,097 items)

Narrow Your Results

Unit of Measurement

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Brecknell Spoke Type Load Cells

    Brecknell Spoke Type Load Cells
    See all 7 items in product family
    Brecknell Spoke Type Load Cells Are Used For Various Platform Scales And Dynamic Weighing Systems.

    Brecknell Spoke Type Load Cells are made of solid Stainless Steel construction for long lasting durability and dependability. Hermetically sealed, high accuracy, low profile units offer easy installation and reliable performance. Spoke Type Metric units are available in 130, 250 and 500 Kilogram and 2, 3.5, 5 and 10 Metric Ton capacities.

    Click for more
  • Brecknell Dual Sheer Beam Load Cells

    Brecknell Dual Sheer Beam Load Cells
    See all 79 items in product family
    Brecknell Dual Shear Beam Load Cells Are Used For Electronic Truck Scales, Automobile Testing Facilities, Track Scales, Tank Scales, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell Dual Shear Beam Load Cells are made of solid Alloy Steel or Stainless Steel construction for long lasting durability and dependability. Hermetically welded, oil proof, anti-corrosive gas and medium making them lightning protected in various environments. High accuracy, easy installation and reliable performance. Dual Shear Beam Imperial and Dual Shear Beam Metric units are available in wide selection of 1 to 250 Kilopound and 10, 30 and 40 Metric Ton capacities measuring 139-11/16 to 489 mm in length.

    Click for more
  • Brecknell Shear Beam Load Cells

    Brecknell Shear Beam Load Cells
    See all 15 items in product family
    Brecknell H8C Shear Beam Load Cells Are Used For Electronic Platform Scales, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell H8C Shear Beam Load Cells are made of solid Alloy Steel construction for long lasting durability and dependability. Sealed by adhesive inside, oil proof, anti-corrosive, suitable for various environments. Safe and anti-corrosive, suitable for atrocious environments and hazardous areas. High accuracy, low profile, easy installation and reliable performance. Shear Beam Imperial and Shear Beam Metric units are available in wide selection of 1, 2, 2.5, 3, 4, 5, 7.5, 10 and 20 Kilopound, 500 Kilogram and 1, 1.5 and 2 Metric Ton capacities with NTEP 5000 Division and OIML 3000 Division accuracy.

    Click for more
  • Brecknell Single Shear Beam Load Cells

    Brecknell Single Shear Beam Load Cells
    See all 34 items in product family
    Brecknell Single Shear Beam Load Cells Are Used For Electronic Truck Scales, Automotive Testing Facilities, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell Single Shear Beam Load Cells are made of solid Alloy Steel or Stainless Steel construction for long lasting durability and dependability. Potted by adhesive inside, oil proof, water proof, anti-corrosive gas and medium making them suitable for various environments. Safe and anti-corrosive, suitable for atrocious environments and hazardous areas. High accuracy, low profile, easy installation and reliable performance. Single Shear Beam Imperial and Single Shear Beam Metric units are available in wide selection of 1 to 20 Kilopound, 500 Kilogram, 250, 500 and 750 Lb. and 0.5, 1, 2 and 5 Metric Ton capacities.

    Click for more
  • Brecknell S-Beam Load Cells

    Brecknell S-Beam Load Cells
    See all 83 items in product family
    Brecknell S-Beam Load Cells Are Used For Crane Scales, Mechanical Conversion Scales, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell S-Beam Load Cells are made of solid Alloy Steel or Stainless Steel construction for long lasting durability and dependability. Sealed by adhesive inside, oil proof, anti-corrosive, suitable for atrocious environments and hazardous areas. Tension and/or compression loading possible with S-Beam design. High accuracy, low profile, easy installation and reliable performance. S-Beam Imperial and S-Beam Metric units are available in wide selection of 1 to 75 Kilopound, 50 to 750 Lb. and 1 to 10 Metric Ton capacities with NTEP 10,000 Division, NTEP 5000 Division and OIML 3000 Division accuracy.

    Click for more
  • Brecknell Single Point Load Cells

    Brecknell Single Point Load Cells
    See all 127 items in product family
    Brecknell Single Point Load Cells Are Used For Crane Scales, Mechanical Conversion Scales, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell Single Point Load Cells are made of solid Aluminum, Alloy Steel or Stainless Steel construction for long lasting durability and dependability. Welded with bellow, potted by adhesive inside, oil proof, water proof, anti-corrosive gas and medium making them suitable for various environments. High accuracy, low profile, easy installation and reliable performance. Single Point Imperial and Single Point Metric units are available in wide selection of 1 to 635 Kilopound, 500 Kilogram and 0.1, 0.15, 0.2, 0.25, 0.3 and 0.5 Metric Ton capacities with OIML 3000 Division accuracy.

    Click for more
  • Brecknell Load Cell Junction Boxes

    Brecknell Load Cell Junction Boxes
    See all 4 items in product family
    Brecknell Load Cell Junction Boxes Are Used For Connecting 2 To 6 Load Cells.

    Brecknell Load Cell Junction Boxes are made of solid Cast Aluminum for long lasting durability and dependability. Specifically designed for scales. Easy to assemble and calibrate. Fully encapsulated, water-proof and moisture proof. Sensitivity matched adjusting method. 2, 3, 4 or 6 Channel boxes are available in 135 and 250 mm widths and 38 and 57 mm heights.

    Click for more
  • Brecknell Column Load Cells

    Brecknell Column Load Cells
    See all 19 items in product family
    Brecknell Column Load Cells Are Used For Electronic Platform Scales, Automobile Testing Facilities, Hopper Scales And Other Electronic Weighing Devices.

    Brecknell Column Load Cells are made of solid Alloy Steel or Stainless Steel construction for long lasting durability and dependability. Hermetically welded, oil proof, anti-corrosive gas and medium making them lightning protected in various environments. High accuracy, easy installation and reliable performance. Column Type Imperial and Column Type Metric units are available in 25, 50, 100 and 200 Kilopound and 10, 15, 20, 30, 40, 50 and 100 Metric Ton capacities with NTEP 10,000 Division and OIML 3000 Division accuracy.

    Click for more