|
Browse Scales (1,182 Items) |
 |
 |
Sub Category |
 |
| Scales-Pallet & Truck (105) |
|
|
|
|
 |
| Narrow Your Results By: |
|
|
 |
|
 |
More Choices In Scales |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
|
| > |
|
> |
|
> |
Scales-Pallet & Truck |
| > |
|
> |
|
> |
|
| > |
|
|
|
|
|
|
 |
| Showing 105 items within 6 product groups |
| |
Digital Low Profile 10,000 LB. Capacity Pallet Scale |
 |
|
|
|
|
|
Low Profile Pallet Scale Weighs Items Up to 10,000 lbs.
Rugged floor scale features steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 3.1" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Click for more |
|
|
|
|
|
|
Heavy Duty Floor/Pallet Scales |
 |
|
|
|
|
|
Heavy Duty Floor/Pallet Scales Feature Rugged, Heavy-Duty Steel Bases For Rough Industrial Use.
Heavy Duty Floor/Pallet Scales can be used for permanent or portable installations. Ideal for weighing a variety of large items including pallets, drums, kegs, and barrels. The adjustable leveling feet and optional four-way ramp access makes loading the scale simple. Click for more |
|
 |
Heavy Duty Incline/Drive-On Ramp |
 |
|
|
|
|
|
Incline/Drive-On Ramps Are Constructed From Heavy-Duty Steel Designed To Withstand Weights From 5,000 Up To 40,000 Pounds.
Incline/Drive-On Ramps provide easy access to the scale base for towmotors and pallet jacks. A two ramp system is ideal for On-Off weighing. Heavy duty hooks and lagging tabs securely hold the base from moving while in use. Click for more |
|
|
|
|
Floor Scale System with indicator |
 |
|
|
|
|
|
| Versatile floor/pallet scale with 5000 lb/2500 kg Capacity.
Legal for Trade and NTEP certified at 5,000 divisions. Versatile SBI-505 indicator included is useful for many applications including shipping, counting, totalizing and check weighing functions. Powder Coat Deck Finish. Four alloy steel potted load cells. Click for more |
|
 |
Portable Floor Scale |
 |
|
|
|
|
|
Portable Floor Scale Weighs Drums, Barrels, Crates, Or Any Bulky Items.
This unique floor scale has lift handles on one side and wheels on the other allowing it to be completely mobile. Simply lift the unit by handles and roll to transport. Features a heavy duty steel plate, powder coat finish and a stainless steel indicator with 1"H LCD display. Click for more |
|
|
|
|
|
|
Portable Truck Scale |
 |
|
|
|
|
|
Portable Truck Scale Is Made Of Sturdy Aluminum
Truck scale can be used to weigh single, dual or triple axle vehicles with load capacities up to 20,000 lbs. with ±1% accuracy. Overload protected to 150% of capacity. Truck Scale can display individual readings, or when joined by cable, can show the sum of 2 or more scales. Click for more |
|
 |
|
|