Portion & Price Scales
Availability
Type
Brand
Certifications
Width
Weight Capacity
Length
Voltage
Height
Capacity
Color
Price
Related Products
Compact and easy to use, the Dune offers basic weighing at an unbeatable value Dune has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, Dune delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; on/off, unit, and tare, the positive push button feel provides trouble free operation, and weighing units can be easily changed between grams, ounces and pounds. Use either the included AC adapter or 6 x AA ...
Adam Equipment CB1001 Compact Digital Balance 1000g x 0.1g 5-1/8" Diameter Platform Compact and easy to use, the CB offers basic weighing at an unbeatable value CB has all of the necessary features for quick and easy weighing. With its advanced overload protection to prevent damage to internal components, splash-proof keypad, and sturdy plastic construction throughout, CB delivers reliable readings in the lab or in the field. Simple to use with only 3 buttons; On/Off, Mode, and Zero, the positive push button feel provides trouble free operation, and weighing units can be easily changed ...
The AG360 moisture analyzer was designed specifically for demanding moisture analysis applications. The moisture analyzer delivers 250W of drying power up to 250°. The analyzer has a heavy duty all metal housing and is built on precision AG electromagnet load cell. The analyzer is equipped with USB, RS232 and PS2 ports which allow for quick and stable PC connection. Features: Professional 250°C Drying Multiple profiles and analysis modes Robust die-cast metal housing USB and RS232 interface ports PS2 External Keyboard Port Drying Report Printing Large Graphical LCD with ...
Class II pharmacy balance, NTEP certified as legal for trade in prescription weighing. Capacity 120g x 0.001g, with a tare capacity equal to its range, and provides a display of scale capacity used (in percent) whenever weighing. The need for a draft shield is eliminated by the unique design of the pan shield. The die-cast metal base uses a tripod support system, with two adjustable legs and one fixed leg, which, when combined with a bubble level indicator, provides the used with an easy to level scale. The dustproof, spill-proof keyboard with easy to read standard symbols makes for a ...
This simple weight-only electronic scale is perfect for letter and small parcel mail to ensure correct postage without overpayment. The low profile design is easy to use and store. Features a flip-up letter stand to hold large envelopes. Powered via four AAA battery or USB cable (both included). This model has a Units key to toggle between kg, g and lbs/oz, and an On/Off/Tare key. The USB interface is designed to work with most of the current USPS application packages to print postage locally from a PC. The scale transmits weight via the USB cable to the PC and the application program ...