Browse Shrink Wrap

(851 items)

Narrow Your Results

Availability

Free Shipping

Length Feet

Width Inches

Gauge Thickness

  • Less...
  • More...

Thickness Mil

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 687 items within 12 product groups See all items from other sellers
  • Polyolefin Shrink Wrap Film

    Polyolefin Shrink Wrap Film
    See all 131 items in product family
    Polyolefin Shrink Wrap Film

    General purpose shrink wrap film features cross-linked polyolefin for a wide range of packaging applications. Shrink wrap features excellent transparency and gloss, softness and flexibility, and a very high burnout resistance. Shrink wrap also features a high conformity of shrinkage to products. Shrink wrap is designed to be sealed on "L" bar sealers and high speed side seal equipment. Film is easy to use with a wide seal and shrink temperature range.

    Click for more
  • Hi-Slip Polyolefin Shrink Wrap Film

    Hi-Slip Polyolefin Shrink Wrap Film
    See all 118 items in product family
    Hi-Slip Polyolefin Shrink Wrap Film

    Hi-Slip Polyolefin Shrink Wrap Film is recommended for packaging applications requiring maximum optics and durable wrapping. Shrink wrap features strong seals and excellent shrink appearance. Shrink wrap is well suited for medium and high speed packaging systems and features superior transparency and gloss, high burnout resistance, and good stiffness and stability. Wide shrink temperature range makes this film easy to use.

    Click for more
  • Clear Shrink Film

    Clear Shrink Film
    See all 19 items in product family
    Clear Shrink Film Rolls Available In 60 Or 75 Gauge.

    Clear Shrink Film is made of polyolefin for strength, visibility and long lasting durability. High internal tear resistance and good memory. Heat tunnel is required for this product. Available widths range from 10" - 24". Available lengths are 500', 3500' or 4375'. Approved for mailings by the US Postal Service.

    Click for more
  • Dr. Shrink Marine & Industrial Shrink Film

    Dr. Shrink Marine & Industrial Shrink Film
    See all 100 items in product family
    Dr. Shrink Marine And Industrial Shrink Film Is Used For Commercial Or Industrial Product Storage And Shipping Applications.

    Dr. Shrink Marine And Industrial Shrink Film is made of premium 100% virgin resin shrink wrap material for long lasting durability and dependability. Used for covering and protecting large products against damage in transportation or storage. Can cover flatbeds of machinery or 60 inch plus boats in one secure piece. Wide selection of 6 to 12 mil thickness Blue, Clear Tan or White color rolls are available in 12 to 50 foot widths, 31 to 425 foot lengths and 1 to 49 package quantities.

    Click for more
  • Sytec 701H Shrink Film HI-Optic, Hi-Durability

    Sytec 701H Shrink Film HI-Optic, Hi-Durability
    See all 57 items in product family
    Polyolefin Shrink Film 24"W x 5,830'L 45 Gauge Clear, Crosslinked

    SYTEC 701 FILM is a polyolefin shrink film for a wide range of packaging applications. The innovative crosslink process provides strong, durable seals and excellent shrinkage. Optical properties are superior. This film exhibits outstanding abuse resistance and is easy to useFeatures:
    • Excellent transparency and gloss
    • Softness & flexibility
    • Very high burnout resistance

    Shrink & Seal Properties:
    • Extremely strong seals
    • Wide range of shrink temperature
    • High conformity of shrinkage to products - no dog ears
    • No deposits on sealing wires


    Click for more
  • Sytec 701D HI-Flex, Max-Soft Shrink Film

    Sytec 701D HI-Flex, Max-Soft Shrink Film
    See all 66 items in product family
    Sytec 701D Shrink Film Provides Strong Seals, Softness And Flexibility For Sealing Manufactured Goods, Produce, Frozen Foods And More.

    Sytec 701D Shrink Film is made of polyolefin for flexibility and long lasting durability. Useable with wide range of shrink temperatures. Leaves no deposits on sealing elements and provides high burnout resistance. Offers soft, flexible and good optical properties. Composition allows top performance on flow pack machines even at high rates. Gauge/Thicknesses are 125, 150 and 200. Color is Clear. Available in a variety of widths from 6 inches to 38 inches. Lengths are 1,310 in., 1,750 in. and 2,100 in.. Package quantity is 1.

    Click for more
  • Sytec MVPH Low Temp, High Rate Shrink Film

    Sytec MVPH Low Temp, High Rate Shrink Film
    See all 64 items in product family
    Sytec MVPH Shrink Film Is Used For Use Where Low Shrinkage Temperatures And High Shrinkage Speeds Are Required.

    Sytec MVPH Shrink Film is made with crosslinked, soft, low shrink force polyolefin for strength and long lasting durability. Used for wide range of packaging applications. User-friendly, conforms to any product shape. Outstanding stability, low shrink force and provides strong seals. Gauge/Thicknesses are 45, 60, 75 and 100. Color is Clear. Available in a variety of widths from 6 inches to 36 inches. Lengths are 1,620 in., 3,500 in., 4,375 in. and 5,830 in.. Package quantity is 1.

    Click for more
  • Sytec MVP Shrink Film

    Sytec MVP Shrink Film
    See all 99 items in product family
    Polyolefin Shrink Film 32"W x 5,830'L 45 Gauge Clear, Low Temperature High Speed

    SYTEC MVP FILM is a versatile shrink film for a wide range of packaging applications. This crosslinked, soft, low shrink force film is especially suitable where low shrinkage temperatures and high shrinkage speeds are required.Features:
    • User-friendly
    • Conforms to any product shape

    Shrink & Seal Properties:
    • Quick shrinkage at low temperature
    • Outstanding stability
    • Low shrink force
    • Strong seals


    Click for more
  • Dr. Shrink Light Tack Tape

    Dr. Shrink Light Tack Tape
    See all 6 items in product family
    Dr. Shrink Light Tack Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

    Dr. Shrink Light Tack Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Designed to leave no residue while providing a UV protected surface between shrink wrap and covered object. "Light tack" adhesive provides a tough, puncture resistant barrier preventing scratching or chafing. White color 4 mil thickness rolls are available in 3, 6, 12 and 24 inch widths, 600 and 1000 foot lengths and 2, 4 and 8 package quantities.

    Click for more
  • Dr. Shrink Crash Wrap

    Dr. Shrink Crash Wrap
    See all 5 items in product family
    Dr. Shrink Crash Wrap Is Used For Protecting Damaged Automobiles, Trucks And Other Vehicles.

    Dr. Shrink Crash Wrap is made of 3 or 5 mil thickness Low Density Polyethylene (LDPE) material for long lasting durability and dependability. Used for protecting damaged vehicles until they are auctioned or repaired or for preparing them for safe transport. Self adhesive and UV protected. Clear or Yellow color rolls are available in 24, 30, 36 and 48 foot widths and 50, 100, 200 and 300 foot lengths.

    Click for more
  • Pallet Shrink Bags

    Pallet Shrink Bags
    See all 5 items in product family
    Secure And Protect Pallets With These Shrink Bags.

    Simply slip bag over pallet and heat shrink. These 4 mil thick shrink bags offer three times the impact and twice the tensile strength of low density polyethylene bags. Rolls are perforated for easy tear-off. Sold 25 bags per roll.

    Click for more
  • Clear Shrink Tubing

    Clear Shrink Tubing
    See all 17 items in product family
    This poly tubing assortment is used to make custom size shrink bags. Poly tubing is made with high clarity, high gloss PVC film that is pre-sealed on 2 sides. Simply cut the length needed, insert product and heat seal on both ends.

    Click for more

Additional Items

Sort By: 
1 2

43 Results 24 72per pg

Sort By: 
1 2

43 Results 24 72per pg