Browse Shrink Wrap

(324 items)

Narrow Your Results

Length Feet

Width Inches

Gauge Thickness

  • Less...
  • More...

Thickness Mil

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Polyolefin Shrink Wrap

    Polyolefin Shrink Wrap
    See all 57 items in product family
    Polyolefin Shrink Wrap Film

    General purpose shrink wrap film features cross-linked polyolefin for a wide range of packaging applications. Shrink wrap features excellent transparency and gloss, softness and flexibility, and a very high burnout resistance. Shrink wrap also features a high conformity of shrinkage to products. Shrink wrap is designed to be sealed on "L" bar sealers and high speed side seal equipment. Film is easy to use with a wide seal and shrink temperature range.

    Click for more
  • Clear Shrink Film

    Clear Shrink Film
    See all 19 items in product family
    Clear Shrink Film Rolls Available In 60 Or 75 Gauge.

    Clear Shrink Film is made of polyolefin for strength, visibility and long lasting durability. High internal tear resistance and good memory. Heat tunnel is required for this product. Available widths range from 10" - 24". Available lengths are 500', 3500' or 4375'. Approved for mailings by the US Postal Service.

    Click for more
  • Dr. Shrink Marine & Industrial Shrink Film

    Dr. Shrink Marine & Industrial Shrink Film
    See all 100 items in product family
    Dr. Shrink Marine And Industrial Shrink Film Is Used For Commercial Or Industrial Product Storage And Shipping Applications.

    Dr. Shrink Marine And Industrial Shrink Film is made of premium 100% virgin resin shrink wrap material for long lasting durability and dependability. Used for covering and protecting large products against damage in transportation or storage. Can cover flatbeds of machinery or 60 inch plus boats in one secure piece. Wide selection of 6 to 12 mil thickness Blue, Clear Tan or White color rolls are available in 12 to 50 foot widths, 31 to 425 foot lengths and 1 to 49 package quantities.

    Click for more
  • Dr. Shrink Light Tack Tape

    Dr. Shrink Light Tack Tape
    See all 6 items in product family
    Dr. Shrink Light Tack Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

    Dr. Shrink Light Tack Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Designed to leave no residue while providing a UV protected surface between shrink wrap and covered object. "Light tack" adhesive provides a tough, puncture resistant barrier preventing scratching or chafing. White color 4 mil thickness rolls are available in 3, 6, 12 and 24 inch widths, 600 and 1000 foot lengths and 2, 4 and 8 package quantities.

    Click for more
  • Dr. Shrink Crash Wrap

    Dr. Shrink Crash Wrap
    See all 5 items in product family
    Dr. Shrink Crash Wrap Is Used For Protecting Damaged Automobiles, Trucks And Other Vehicles.

    Dr. Shrink Crash Wrap is made of 3 or 5 mil thickness Low Density Polyethylene (LDPE) material for long lasting durability and dependability. Used for protecting damaged vehicles until they are auctioned or repaired or for preparing them for safe transport. Self adhesive and UV protected. Clear or Yellow color rolls are available in 24, 30, 36 and 48 foot widths and 50, 100, 200 and 300 foot lengths.

    Click for more
  • Pallet Shrink Bags

    Pallet Shrink Bags
    See all 5 items in product family
    Secure And Protect Pallets With These Shrink Bags.

    Simply slip bag over pallet and heat shrink. These 4 mil thick shrink bags offer three times the impact and twice the tensile strength of low density polyethylene bags. Rolls are perforated for easy tear-off. Sold 25 bags per roll.

    Click for more
  • Clear Shrink Tubing

    Clear Shrink Tubing
    See all 17 items in product family
    This poly tubing assortment is used to make custom size shrink bags. Poly tubing is made with high clarity, high gloss PVC film that is pre-sealed on 2 sides. Simply cut the length needed, insert product and heat seal on both ends.

    Click for more