Browse Stainless Steel Work Benches

(4,598 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Top Construction

Gauge

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stainless Steel Cabinet Benches

    Stainless Steel Cabinet Benches
    See all 33 items in product family
    Stainless Steel Cabinet Benches Are Perfect For Food Service, Laboratory And Many Other Applications.

    Stainless steel has an easy-clean satin finish. Welded assembly and 1-7/8" hemmed safety edges help deaden sound to resist vibration. Made with 430 and 304 stainless steel top. Top features a 4" backsplash to help retain contents. Back, sides and door panels are made using 18-gauge stainless steel or galvanized steel. 16 gauge stainless steel tubular legs include adjustable leveling feet.

    Click for more
  • Premium Stainless Steel Flat Top Cabinet Tables With Hinged Doors

    Premium Stainless Steel Flat Top Cabinet Tables With Hinged Doors
    See all 51 items in product family
    Stainless Steel Cabinet Tables Have Hinged Cabinet Doors To Allow Full Access To Contents.

    Stainless steel top features a flat top and 2" turn down on 4 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 14 gauge, Type 304 or 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge Type 430 stainless steel or Galvanized Steel. Doors feature integral handles. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.

    Click for more
  • Advance Tabco Worktables With Hinged Doors

    Advance Tabco Worktables With Hinged Doors
    See all 182 items in product family
    Advance Tabco Worktable Cabinets With Hinged Doors Are Used For Commercial And Industrial Productivity Applications.

    Advance Tabco Work Table Cabinets With Hinged Doors are made of solid 14-gauge steel and 304 stainless steel tops for long lasting durability and dependability. Many include midshelf and turned up edge or back splash at rear of top. Stainless steel bullet feet. Available in 36", 48", 60", 72", 84", 96", 108", 120" and 144" widths 24", 30" and 36" depths and 35-1/2", 37" and 40-1/2" heights.

    Click for more
Featured Items