| |
Semi-Automatic Stretch Wrap Machine |
 |
|
|
|
|
|
This Semi-Automatic Stretch Wrap System Allows Simplified Pallet Wrapping.
Adjust film stretch and film force on your load with the turn of a knob. Stretch wrap machine features 2 modes; spiral and spiral with up and down wrapping. 4,000 lb. capacity. 115V, 15 amp motor adjusts from 0-12 RPM. Click for more |
|
|
|
|
|
|
Stretch Wrap System |
 |
|
|
|
|
|
Set Up Production With These Highly Efficient, Easy To Operate Stretch Wrap Machines.
Heavy duty all steel construction. Smooth turntable top allows easy pallet truck loading. 1/2 HP turntable motor with variable speed control and foot pedal operation. Accepts stretch wrap rolls 10” diameter and 10-20”W. 253705 accepts rolls 7” diameter and 12-18”W. Click for more |
|
|
|
 |
Semi-Auto Stretch Wrap Machine |
 |
|
|
|
|
|
Step Up Productivity With This Highly Efficient, Easy-To-Operate Stretch Wrap Machine.
Stretch wrap machine features a 48" diameter powered turntable with 4000 lb. capacity and counter balanced stretch film mast. Depress the foot pedal to rotate the load while manually positioning the stretch wrap. Powered by an 115V, 1/2 HP motor with soft start/stop and variable speed control. Click for more |
|
|
|
|
|
|
Stretch Wrap Turntable |
 |
|
|
|
|
|
Automate Your Stretch Wrapping Process For Safety And Productivity.
This stretch wrapping system features reliable, rugged turntables that rotate loads up to 4000 lbs., allowing operator to wrap from a standing position. Safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. 20 Amp. High Profile model raises load to working height. Click for more |
|
|
|
 |
Mobile Stretch Wrap System |
 |
|
|
|
|
|
This Stretch Wrapping System Goes Anywhere To Wrap Anything.
Preset tension control and on/off brake allows for full control of film stretch. Heavy-duty structural steel frame provides long-lasting service. Foam-padded, adjustable steering handles. Film holder positions film up to 78"H. Wraps as low as 1" from floor. Handles rolls from 10" to 72" for load economy. Click for more |
|
|
|
|
Pallet Stretch Wrapper |
 |
|
|
|
|
|
Pallet Stretch Wrapper Is Ideal For Applying Stretch Wrap Film To Large And Tall Packages.
Wrappers are made with a powerful DC battery-powered lift that moves up and down as the operator simply walks around the packages. Walk-around stretch wrappers are made with electronic touch controls to make packing tasks easier. Four casters provide easy portability.
Click for more |
|
 |
Foam Padded Stretch Wrap Hand Held Dispenser |
 |
|
|
|
|
|
Make Packaging Easy With This Stretch Wrap Dispenser.
Lightweight, high strength cast zinc dispenser with a comfortable foam padded handle allows wrapping close to the bottom of a pallet. Teflon coated core for smooth film stretch. Film tension is adjustable. Accepts film from 12" to 18".
Click for more |
|
|
|
|
|
|
Stretch Wrap Dispensers |
 |
|
|
|
|
|
Stretch Wrap Dispeners Are Ideal For Manual Industrial and Commercial service Applications.
Stretch Wrap Dispeners are designed for stretch wrap on a 1-1/2", 2" or 3" core. Deluxe extra heavy duty steel dispenser works with 16", 18" and 20" high rolls. Unique ball bearing friction adjustments provides smooth unwinding with consistent tension of wrap. Click for more |
|
 |
Nelson Wrap Dispensers |
 |
|
|
|
|
|
Nelson Wrap Dispensers Are Ideal For All Industrial & Commercial Hand Wrapping Applications.
Nelson Wrap Dispensers patented brake system provides a tighter wrap and less film wasted. Super light construction reduces operator fatigue. Click for more |
|
|
|
|
|
 |