Browse Stretch Wrap

(147 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Stretch Wrap System

    Stretch Wrap System
    See all 9 items in product family
    Set Up Production With These Highly Efficient, Easy To Operate Stretch Wrap Machines.

    Heavy duty all steel construction. Smooth turntable top allows easy pallet truck loading. 1/2 HP turntable motor with variable speed control and foot pedal operation. Accepts stretch wrap rolls 10” diameter and 10-20”W. 253705 accepts rolls 7” diameter and 12-18”W. 253706 & 300706 include a power mast with hand control for ease of film wrapping. 48” Diameter Models are 120V with a 1 Year Limited Warranty. 65” Models are 120V with a 3 Year Limited Warranty. Optional Approach Ramp allows operators to load and unload machine with pallet truck.

    Click for more
  • Stretch Wrap Turntable

    Stretch Wrap Turntable
    See all 2 items in product family
    Automate Your Stretch Wrapping Process For Safety And Productivity.

    This stretch wrapping system features reliable, rugged turntables that rotate loads up to 4000 lbs., allowing operator to wrap from a standing position. Safe soft-start 120V motor operates easily with foot pedal at speeds up to 12 RPM. 20 Amp. High Profile model raises load to working height. 48" diameter steel diamond plate turntable. Flexible, shock absorbing coupling. Forkliftable from 2 sides. Low Profile model has a 65" diameter turntable, accessible from pallet jacks, especially when used with the 48" Loading Ramp (sold separately for Low Profile only) is forkliftable from 1 side.

    Click for more