Browse Stretch Wrap

(1,930 items)

Narrow Your Results

Availability

On Sale

Free Shipping

Style

Length Feet

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Gauge

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

Showing 127 items within 9 product groups See all items from other sellers
  • Pallet Stretch Wrap Film

    Pallet Stretch Wrap Film
    See all 12 items in product family
    Premium quality stretch wrap film protects shipments against damage, dirt, moisture and theft.
    Click for more
  • Stretch Wrap With Handle

    Stretch Wrap With Handle
    See all 16 items in product family
    Stretch Wrap With Handle Provides Simple and Quick Wrapping.

    Stretch Wrap With Handle is made of quality polyethylene for long lasting durability. Extended core, U-shape, and handles with brake available to provide user convenience and ease. Gauges are 60, 70, 80, 90 and 120. Available colors are Black and Clear. Sold in package quantties of 4, 12 and 16. Lengths and widths vary per model.

    Click for more
  • Polyethylene Hybrid & Specialty Stretch Wrap

    Polyethylene Hybrid &  Specialty Stretch Wrap
    See all 5 items in product family
    Polyethylene Hybrid Stretch Wrap Is Engineered To Enhance Load Retention And Perform Better Than Heavier, Conventional Films.

    High performance stretch wraps are an intelligent option to conventional stretch wraps. Performs equal to or better than conventional heavier gauge film. Sold in lighter rolls with increased yield for an economic cost. Reduces operator fatigue in hand wrapping applications.

    Click for more
  • High Visibility Color Stretch Wrap

    High Visibility Color Stretch Wrap
    See all 43 items in product family
    Disposable Colored Stretch Wrap Provides Quick Identification of Pallets.

    Disposable Colored Stretch Wrap is made of Polyethylene for outstanding tear resistance and long lasting durability. Provides superior stretchability and excellent cling to hold shipments together while protecting from dirt, moisture and pilferage. Disposable colored stretch wrap quickly identifies pallets. Available With or Without Handle. 80 or 100 gauge. Available colors are Black, Blue, Clear, Green, Orange, Purple, Red, White and Yellow. Sold in case quantities of 4, 12 and 18. Lengths and widths vary per model.

    Click for more
  • VCI Poly Stretch Wrap

    VCI Poly Stretch Wrap
    See all 3 items in product family
    Vapor Corrosion Inhibitor (VCI) Poly Stretch Wrap Is Used For Pallet Stability And Security.

    Hand Wrap VCI Stretch films are made of 80 or 100 gauge LLDPE for long lasting durability. All ARMOR Protective Packaging® products utilize proprietary and time-proven AN-OX® VCI Technology to prevent oxidation on metal surfaces. VCI (or VPI) emits rust-inhibiting vapors in the air to inhibit corrosion on metal surfaces, thereby eliminating the need for oils and liquid rust preventatives. AN-OX® VCI protective vapors attach to metal surfaces to form an invisible film to protect metal from attack. AN-OX® VCI can work for several years to prevent corrosion from occurring on the metal surface. Translucent blue color provides easy identification. Anti-corrosion protection ensure pallet contents from contaminants. Available in 5, 18 and 20 inch lengths and 900, 1500 and 4500 foot heights.

    Click for more
  • Anti-Static Stretch Wrap

    Anti-Static Stretch Wrap
    See all 2 items in product family
    Anti-Static Stretch Wrap
    Used for pallet wrapping products that are sensitive to static electricity, such as electronic equipment, flammable products and chemicals. Protects products from weather, dust, dirt and ESD damage. Constructed of 80 gauge puncture resistant film. Available for hand and machine applications. Sold in carton quantities.

    Click for more
  • Stretch Wrap Cutters

    Stretch Wrap Cutters
    See all 2 items in product family
    Stretch Wrap Cutters

    Use a Snap-Blade Knife to help you cut the film once you are done wrapping. As the blade dulls, just snap off the end to reveal a new sharp blade. These safety knives make cutting stretch wrap fast and easy. Stretch Wrap Cutter uses hook shape to make cutting easy. Blade rests inside of the hook; simply hook the edge of the wrap and pull to cut.

    Click for more
  • Stretch Wrap

    Stretch Wrap
    See all 40 items in product family
    Choose from blown or cast stretch wrap.

    Cast wrap clings to itself-will not harm products or leave sticky residue, it is clear, quiet, and stretches easily.Order in quantities of 4, priced each.

    Blown wrap is puncture- and tear-resistant and has special additives that are included during the manufacturing process to provide the wrap with its excellent clinging capabilities. Perfect for unitizing irregular shapes and will withstand the most severe protrusions, sharp edges, and shipping hazards without compromise. Clings only to itself-will not harm products or leave sticky residues. Crystal clear wrap offers easy product identification. Stretch wrap is ordered in quantities of 4, priced each.

    Click for more
  • Vented Stretch Wrap

    Vented Stretch Wrap
    See all 4 items in product family
    Vented pallet wrap is a pallet stretch film with die cut holes for ventilation, which allows better cooling and reduced spoilage to ensure content safety and protection. Made with recyclable polyethylene for high elasticity and strength. Vented pallet wrap allows humidity to escape in high temperature environments; standard stretch wrap blocks cold air from escaping, causing internal heat build-up. Recommended for use with perishables like produce, frozen foods, medical and beverage packing industries. Hand Wrap and Machine Wrap Vented Stretch Wraps are available.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

1488 Results 24 72per pg

Sort By: 
1 2 3 4 ...

1488 Results 24 72per pg

Featured Items