Browse Table Service

(4,912 items)

Narrow Your Results

Height Inches

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Material

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Wine & Champagne Glassware

    Wine & Champagne Glassware
    See all 193 items in product family
    Wine And Champagne Glasses Add Elegance To Table Or Bar Settings.

    Wine and Champagne Glasses are made with a variety of bowl shapes and sizes to enhance flavor and bouquet of red or white wines. Crystal clear glass enhances appearance to ensure a maximum tasting experience. Stemmed and Stemless glasses available for formal or casual settings. Capacities range from 3 to 51 ounces. Dimensions vary by model.

    Click for more
  • Water, Juice & Soda Glassware

    Water, Juice & Soda Glassware
    See all 164 items in product family
    Water, Juice And Soda Glasses Offer Perfect Drink Portions In Cafeterias, Restaurants, Banquet Centers And More.

    Water, Juice and Soda Glasses are made from pressed glass for see through clarity and attractive drink presentation. Cooler Glasses, Iced Tea Glasses, Juice Glasses, Mineral Water Glasses, Tumblers, Water Glasses, Zombie Glasses and more available to serve iced tea, soda and other cold beverages. Capacities range from 4 to 24 ounces. Dimensions vary by model.
    Click for more
  • Cocktail Glassware

    Cocktail Glassware
    See all 291 items in product family
    Cocktail Glasses Include A Variety Of Shapes And Sizes Perfect For Serving Virtually Any Mixed Drink.

    Cocktail Glasses are made from crystal clear glass to elegantly display the finest drinks. Brandy Snifters, Hi-Ball Glasses, Cordial Glasses, Hurricanes, Martini Glasses, Margarita Glasses, Rocks Glasses, Whiskey Glasses and more available to fully stock hotel, restaurant or sports bars. Capacities range from 0.75 to 56 ounces. Dimensions vary by model.

    Click for more
  • Beer Glassware

    Beer Glassware
    See all 132 items in product family
    Beer Glassware Serves Pilsners, Ales, Lagers And Other Malt Beverages In The Proper Vessel To Preserve And Highlight Taste, Color And Fragrance.

    Beer Glassware is molded in the proper shape to allow customers to enjoy the look, aroma and taste of each beer. Mugs, Pilsners, Pub Glasses, Tankards and more available to serve Ales, Lagers, Oktoberfests, Stouts and other beer varieties. Beer Sampler Glasses, Paddles for Flights and Growlers also available. Capacities range from 2.5 to 64 ounces. Dimensions vary by model.

    Click for more
  • Shot Glasses

    Shot Glasses
    See all 29 items in product family
    Shot Glasses Serve Quick Hits Of Alcohol Or Measure Portions For Mixed Drinks.

    Shot Glasses are made with flared tops, fluted sides and unique shapes to showcase cordials, liqueurs and shooters. Cordial Glasses, Mixing Glasses, Shooters, Whiskey Glasses and more available to serve beverages at bars, clubs and restaurants. Capacities range from 1 to 20.5 ounces. Dimensions vary by model.

    Click for more
  • Coffee & Espresso Glassware

    Coffee & Espresso Glassware
    See all 19 items in product family
    Coffee And Espresso Glasses Are Attractive Options For Serving Hot Drinks In Cafes And Restaurants.

    Coffee And Espresso glasses feature sturdy construction to help maintain drink temperatures and reduce condensation. Espresso Cups, Cappuccino Cups, Coffee Cups, Irish Coffee Mugs and more available to highlight premium hot beverages. Complimentary Espresso or Cappuccino Cup Saucers available to catch drips and spills. Capacities range from 2.75 to 19.75 ounces. Dimensions vary by model.

    Click for more
  • Glass Pitchers

    Glass Pitchers
    See all 7 items in product family
    Glass Pitchers Serve Lemonade, Tea, Sangria And Other Iced Beverages At Restaurants, Hotels And Catered Events.

    Glass Pitchers feature transparent designs to clearly identify beverage being served. Pitchers offer large capacities for fewer refills and molded in pour spouts for drip-free service. Handles ease pour and carry. Capacities range from 10 to 73 ounces. Dimensions vary by model.

    Click for more
  • Plastic Tumblers

    Plastic Tumblers
    See all 356 items in product family
    Plastic Tumblers Are A Great Value!

    These tumblers give the look and feel of glass but offer the enhanced durability of break resistant plastic. These tumblers weigh 50% less than glass making life much easier for wait staff or anyone who is hosting. Feature stacking lugs for easy stacking, transport and storage. Safe to put in any dishwasher.

    Click for more
  • Polycarbonate Barware & Goblets

    Polycarbonate Barware & Goblets
    See all 42 items in product family
    Polycarbonate Barware & Goblets Provide Shatterproof Glass For Bars, Restaurants, Caterers And More.

    Polycarbonate Barware & Goblets are made of polycarbonate to prevent breakage and loss for busy bars, pubs, outdoor vendors and more. Large, heavy base design provides balance and stability and drain/dry quickly. Polycarbonate material allows items to be chilled without thermal shock. Available styles include Alibi, Aliso, Astaire Stemware and Liberty. Glass types include All Purpose, Beer Mug, Champagne Flute, Cocktail, Double Old-Fashioned, Highball, Hurricane and more. Available in package quantities of 1, 12 or 24. Other dimensions vary per model.

    Click for more
  • Plastic Coffee Mugs

    Plastic Coffee Mugs
    See all 17 items in product family
    Plastic Coffee Mugs Are Used In Restaurants, Diners, Hotels, And More.

    Plastic Coffee Mugs are made with polypropylene, SAN, ABS and urethane foam to provide long lasting durability in high volume foodservice environments. Available in a variety of mug styles including Astaire Stemware, Classic, Diablo/Diablo 11, Lexington, Mug, Rustic and Stackable. Available colors include Black, Bone, White, Brown, chocolate, Clear, Cranberry, Yellow, Dark Blue, Green and more. Available capacities are 8, 10, 12 and 16 0 ounces. Case quantities are 1, 12 and 36.

    Click for more
  • Dessert Glassware

    Dessert Glassware
    See all 15 items in product family
    Dessert Glassware Showcases Ice Cream Sundaes, Parfaits, Custards And Other Prepared Treats In Formal Or Casual Settings.

    Dessert Dishes are sturdy, crystal clear and easy to clean. Tulip Glasses with Flared Rims, Footed Desert Dishes, Banana Split Boats and more available to serve a variety of treats in restaurants, cafes or ice cream parlors. Capacities range from 2.75 to 18 ounces. Dimensions vary by model.

    Click for more
  • Jar Glassware

    Jar Glassware
    See all 31 items in product family
    Jar Glassware Is A Fun Functional Way To Serve Or Display Iced Tea, Water, Spices, Pasta And More.

    Jar Glassware is sturdy, crystal clear and easy to clean. Jars with Clamped Lids, Bell Jars and Glass Barrel Storage Jars with Lids hold sugar, spices, pasta, rice and other frequently used items on the counter for display. Drinking Jars are available with or without handles to serve cocktails, root beer floats or sundaes. Jars with Spigots are widely used for variety of refreshments like lemonade, iced tea or fruit infused water. Compatible lids are also available. Capacities range from 1.875 ounces to 2.9 gallons. Dimensions vary by model.

    Click for more
  • Glass Plates

    Glass Plates
    See all 11 items in product family
    Glass Plates Serve Any Hot Or Cold Food From Filet Mignon To Fresh Garden Salads.

    Glass Plates are dependable serving ware items with smooth or patterned surfaces for attractive food display. Versatile glass dinnerware options include Deep Soup/Salad Plate, Salad/Dessert Plates, Dinner Plates and more. Maximum diameter ranges from 6 inches to 10-1/2 inches. Other dimensions vary by model.

    Click for more
  • Glass Bowls

    Glass Bowls
    See all 14 items in product family
    Glass Bowls Serve Fresh Fruit, Salads, Side Dishes, Entrees And More At Banquets And Catered Events.

    Glass Bowls are made of translucent material to clearly display served food. Bowls are available with Textured or Smooth side walls to serve favorite foods or act as centerpieces or displays. Top diameters range from 2-7/8 to 11-3/4 inches. Other dimensions vary by model.

    Click for more
  • Candle Votive

    Candle Votive
    See all 5 items in product family
    Candle Votives Add Ambience, Elegance And Drama To Formal Tables Or Casual Settings.

    Candle Votives feature completely sealed bottoms to catch melted wax and keep tables clean. Straight, Curved or Cube styles available in maximum diameters of 2, 2-1/8, 2-7/8, 3-1/2 or 4 inches. Other dimensions vary by style.

    Click for more
Featured Items