Browse Tags

(839 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Style

  • Less...
  • More...

Construction

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Fastener

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Size

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Manila Shipping Tags

    Manila Shipping Tags
    See all 54 items in product family
    Manila Shipping Tags Are Used All Purpose Tag For Inventory Or Identification.

    Multi-purpose manila tags can be used on items that cannot be labeled. Reinforced tear resistant 3/16" eyelet. Pre-Strung Tags include a looped, unpolished cotton string. Pre-Wired Tags include a 12"L x 26 gauge double wire. Jumbo Shipping tags also available. In 500 or 1000 quantity packages. Dimensions vary per model.

    Click for more
  • Colored Shipping Tags - Plain

    Colored Shipping Tags - Plain
    See all 67 items in product family
    Colored tags help color code and coordinate shipments and inventory. These shipping tags feature a reinforced tear resistant 3/16" eyelet that accepts string or wire for easy attachment to products. Blank colored tags are available in various sizes to fit a variety of product stock and inventory. Shipping tags are sold 1000 per case.

    Click for more
  • Shipping Tags

    Shipping Tags
    See all 38 items in product family
    Tough, durable tags are tear, chemical, mildew and moisture resistant to withstand continuous outdoor use. These shipping tags feature a reinforced tear resistant 3/16" eyelet. Tyvek tags are manufactured from spun-bonded olefin. Available in other colors to allow stock and shipment color coding. Pre-Wired Tags include a 12"L x 26 gauge double wire.

    Click for more
  • Colored Shipping Tags - Pre Wired

    Colored Shipping Tags - Pre Wired
    See all 67 items in product family
    Colored shipping tags help code and identify stock and shipments. These inventory tags include a reinforced tear resistant 3/16" eyelet that is wired with a 12"L x 26 gauge double wire. Blank colored tags are available in various sizes to fit a variety of products. Shipping tags are sold 1000 per case.

    Click for more
  • Inspection Tags

    Inspection Tags
    See all 39 items in product family
    These color coded tags help aid in quality control. Inspection tags measure 4-3/4" x 2-3/8" for size #5 classification. Inspection tags feature a 3/16" tear resistant reinforced eyelet and sturdy 13 point construction. Strung Tags are looped with 12" unpolished cotton string. Wired Tags include a 12"L x 26 gauge double wire.

    Click for more
  • Colored Shipping Tags - Pre Strung

    Colored Shipping Tags - Pre Strung
    See all 67 items in product family
    Colored Shipping Tags - Pre Strung Are Used For Coding And Identifying Stocks And Shipments.

    Colored Shipping Tags - Pre Strung are made of sturdy stock to withstand repeated handling and for long lasting durability. Includes reinforced tear resistant 3/16" eyelet with looped, unpolished cotton string. Available in various sizes to fit a variety of products. Colors are Dark Blue, Gray, Light Blue, Light Green, Orange, Pink, Red, White and Yellow. Package quantity is 1,000/Case.

    Click for more
  • Tag Wire & String

    Tag Wire & String
    See all 3 items in product family
    Use pre-cut wire and string to attach tags to products. All pieces are pre-cut to 12" lengths. Sold 1000 per case. Choose between looped, unpolished cotton String or 26 gauge double Wire.

    Click for more
  • Inventory Tags Carbonless

    Inventory Tags Carbonless
    See all 84 items in product family
    Inventory Tags Carbonless Are Used For Keeping Inventory In Check.

    Inventory Tags Carbonless are made of manilla base stock for long lasting durability. Size #8 classification. Wired Tags include 12" L x 26 gauge double wire. 2 Part Carbonless Tags have white carbonless bond with 10 point manila base stock. 3 Part Carbonless Tags have white carbonless bond with pink middle bond and 10 point manila base stock to eliminate transcribing errors. Size is 6-1/4 x 3-1/8". Color is Manilla. Quantity is 500.

    Click for more
  • Inventory Tags Stub Style

    Inventory Tags Stub Style
    See all 37 items in product family
    Stub inventory tags use a detached stub that stays with product for inventory control. These inventory tags measure 6-1/4 x 3-1/8" for size #8 classification. 10 Point manila stock. Duplicate is numbered in red on stub and tag. Wired Tags include a 12"L x 26 gauge double wire. 2 Part Carbonless Tags have a white top with 10 point manila base.

    Click for more
  • Fluorescent Shipping Tags

    Fluorescent Shipping Tags
    See all 120 items in product family
    Fluorescent Shipping Tags Provide High Visibility For Coding Shipments And Inventory.

    Fluorescent Shipping Tags are used to color code shipments and inventory. These inventory tags feature a reinforced tear resistant 3/16" eyelet. Blank tags are available in various sizes to fit a variety of products. Shipping tags are sold 1000 per case. Strung Tags include a looped, unpolished cotton string. Wired Tags include a 12"L x 26 gauge double wire.

    Click for more
  • Inventory Tags Carbon Style

    Inventory Tags Carbon Style
    See all 22 items in product family
    Carbon inventory tags feature an adhesive strip on the base ply. Inventory tags measure 6-1/4 x 3-1/8" for size #8 classification. Base is 10 point manila stock. Consecutively numbered on all copies. Wired Tags include a 12"L x 26 gauge double wire. 2 Part Carbon Tags have a white top sheet with carbon and manila base. 3 Part Carbon Tags have a blank manifold with two white bonded sheets and two carbons interleaved. Sold 500 per case.

    Click for more
  • ESD Tags

    ESD Tags
    See all 5 items in product family
    ESD Tags Feature Hard Paper Writing Surfaces And Attached Cotton String To Keep Track Of Circuit Boards Or Sub-Assemblies.

    ESD Tags are made with permanently static dissipative paper with low sensitivity to charges in relative humidity for long lasting durability. Almost free in component critical contaminants (I.e. low amine, chloride, and sodium). Designed for companies using paper documents in static sensitive areas. Cleanroom 10000 compatible. Available tag styles are Hold, Rework, Scrap, Special Instruction, and Work In Process. Colors are Blue, Green, Pink, White, and Yellow. Tag dimensions are 5"L x 2.75"W. Package quantity is 100.

    Click for more
  • Plastic Circle Tags

    Plastic Circle Tags
    See all 28 items in product family
    Plastic Circle Tags

    Plastic Circle Tags are made of Waterproof vinyl for wet or damp applications. Great for rough indoor/outdoor conditions. Metal eyelet.

    Available in two sizes 2" or 3" diameter circles. Made from strong, 10-Mil plastic. Selection of Seven colors: Black, Blue, Red, White, Green, Orange and Yellow. Pre-Wired and No Wire tags are available in all colors, 100 per pack.
    Click for more
  • Plastic Shipping Tags

    Plastic Shipping Tags
    See all 28 items in product family
    Plastic Shipping Tags

    Plastic Shipping Tags are made of Waterproof vinyl for wet or damp applications. Great for rough indoor/outdoor conditions. Metal eyelet.

    Available in two sizes 4-3/4" x 2-3/8" and 6-1/4" x 3-1/8". Made from strong, 10-Mil Vinyl. Selection of Seven colors: Black, Blue, Red, White, Green, Orange and Yellow. Pre-Wired and No Wire tags are available in all colors, 100 per pack.
    Click for more
  • Self Laminating Tags

    Self Laminating Tags
    See all 8 items in product family
    Self Laminating Tags

    Transparent overlay protects tag surface from dirt, moisture and grease. Ideal for a safety message or for equipment operation instructions. Just remove the back lining, add your message and press down on the laminating layer to finish. Metal reinforced eyelet.

    Available in two sizes 4-3/4" x 2-3/8" and 6-1/4" x 3-1/8". Made from strong, 10-Mil Vinyl. Selection of four colors: Red, White, Green, and Yellow, 100 per pack.
    Click for more