Browse Timers & Dimmers

(609 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Switch Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • ET8000 Series 7-Day Astronomic Time Switches, Track Sunrise & Sunset

    ET8000 Series 7-Day Astronomic Time Switches, Track Sunrise & Sunset
    See all 11 items in product family
    Intermatic"s Electronic Astronomic 7-Day Time Switch automatically switches loads according to a preset weekly schedule with to-the-minute accuracy. The astronomic feature provides sunset ON and sunrise OFF settings to eliminate the need for separate photo control devices. The independent 7-day programming provides complete flexibility for applications where load switching differs each day of the week. Astronomic programming can be combined with independent programs to provide a sunset ON and timed OFF program. Resistive Wattage is 30 Amp @ 24/120/240/277 VAC; 20 Amp @ 28 VDC; Tungsten Wattage is 5 Amp @ 120/240 VAC. Product features 20 Amp @ 120-277 VAC ballast and 1 HP / 2 HP motor.

    Click for more
  • 7-Day Electronic Time Controls / Switches

    7-Day Electronic Time Controls / Switches
    See all 9 items in product family
    Upgrading to an electronic time switch has never been easier than now with the new ET1700 Series. Features include; Automatic Daylight Saving Time adjustment, multi-volt operation from 120 to 277 VAC, and to-the-minute programming for accurate load control and reduced energy costs. Up to 28 set points or events (14 ON/14 OFF per channel) can be distributed throughout the days of the week. The program can be overridden at any time. Two industrial grade "AAA" Alkaline batteries provide 3 years minimum program and timing protection. Resistive Wattage is 30 Amp @ 24/120/240/277 VAC; 20 Amp @ 28 VDC; Tungsten Wattage is 5 Amp @ 120/240 VAC. Product features 20 Amp @ 120-277 VAC ballast and 1 HP / 2 HP motor.

    Click for more
  • Multipurpose Controls

    Multipurpose Controls
    See all 14 items in product family
    Multipurpose Controls Provide Timed Switching Of Electricity In A Variety Of Environments.

    Multipurpose Controls provide programmable control of power for lights, appliances and more. K Series Multipurpose Controls are self-prompting with Yes/No/Enter programming. Settings are confirmed with an audible signal. Available with 4, 6 or 8 channels. DW Series Multipurpose Controls allow different schedules for each day of the week with up to 99 set points per week. Available with 1 or 2 channels. DTS Series Multipurpose Controls and DZS Series Multipurpose Controls provide 365-day advance, single holiday and seasonal scheduling with astronomic feature. Available with 1, 2 or 4 channels. DZM Series Multipurpose Controls provide direct wire to mechanically held contactors and are used for use with low-voltage latching relays.

    Click for more
  • ET1100 Series 24-Hour Time Switches, Same Operation Each Day

    ET1100 Series 24-Hour Time Switches, Same Operation Each Day
    See all 9 items in product family
    Upgrading to an electronic time switch has never been easier than now with the new ET1100 Series. Features include; Automatic Daylight Saving Time adjustment, multi-volt operation from 120 to 277 VAC, and to-the-minute programming for accurate load control and reduced energy costs. Up to 28 set points or events (14 ON/14 OFF per channel) can be preset to automatically repeat on a daily basis. The program can be overridden at any time. Two industrial grade "AAA" Alkaline batteries provide 3 years minimum program and timing protection. Resistive Wattage is 30 Amp @ 24/120/240/277 VAC; 20 Amp @ 28 VDC; Tungsten Wattage is 5 Amp @ 120/240 VAC. Product features 20 Amp @ 120-277 VAC ballast and 1 HP / 2 HP motor.

    Click for more
  • TORK Multipurpose 1 or 2 Channel Controls

    TORK Multipurpose 1 or 2 Channel Controls
    See all 10 items in product family
    Multipurpose 1 Or 2 Channel Controls Allow Automatic Timing Of Lights And Other Electrical Applications.

    Multipurpose controls allow pre-programming of lights in a variety of industrial and commercial environments. E100PB Series Controls are 1-channel digital time switches with an easy-to-read display and supercapacitor backup. 20 set points for same-time daily scheduling. E100B Series Controls are available in 24-hour or 7-day setting types. EWZ Series Controls are capable of different schedules each day of the week. Available with 1 channel or 2 channels.

    Click for more
  • Electronic 24-Hour / 7-Day Timer Modules

    Electronic 24-Hour / 7-Day Timer Modules
    See all 10 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • EI600 Series Decorator Electronic 7-Day Astro Time Switches

    EI600 Series Decorator Electronic 7-Day Astro Time Switches
    See all 5 items in product family
    This easy to program timer provides up to 40 ON/OFF operations per week which can be used for 24-hour or 7-day load control. The astronomic feature provides sunset ON and sunrise OFF settings and the auto daylight savings adjustment means you can "set-it and forget-it". The independent 7-day programming provides complete flexibility for applications where load switching differs each day of the week. Astronomic programming can be combined with independent programs to provide a sunset ON and timed OFF program. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selections are stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. In addition, the display continuously shows time of day, day of the week, timer load and the load status. The timer has an isolated single pole single throw switch which allows the timer to switch any load type, including PAR lamps and motor loads from 12 to 277 volts AC or 12 to 28 volts DC, within the specified ratings. A "3 wire" design allows the timer to replace, or be used as a single-pole or 3-way (multi-way) switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC. Not for use with sunlamps, saunas, etc.

    Click for more
  • 2-Channel 24-Hour Or 7-Day - 42 Programs, Automatic Daylight Changeover

    2-Channel 24-Hour Or 7-Day - 42 Programs, Automatic Daylight Changeover
    See all 3 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • Electronic Water Heater Timers

    Electronic Water Heater Timers
    See all 2 items in product family
    These time switches provide automatic control for electric water heaters. They provide to-the-minute accuracy in programming and time keeping. The time switches can be programmed for repeat daily scheduling, 5-day working week scheduling, weekend scheduling or any individual day scheduling. Timers can be scheduled for operation during the lowest time-of-day rates or to switch off the electric heater during period of utilities peak power usage. The time switch can be set to operate for up to 6 ON/OFF operations daily for a maximum of 42 on/off operations weekly. Both models provide a convenient external override switch and LED load indicator for ease in scheduling hot water as required for extra hot water demands. The timers include a "AA" alkaline battery carryover which protects both time keeping and program information for a minimum of 3 years. Resistive Wattage is 3600. Product features 1 HP, 120 VAC; 1-1/2 HP, 240 VAC motor.

    Click for more
  • EI Series Decorator Electronic Auto-Off Timers

    EI Series Decorator Electronic Auto-Off Timers
    See all 3 items in product family
    The EI400 series provides more specification flexibility, ease of installation and absolutely silent operation. A factory supplied CR2 lithium battery provides up to three years of time keeping without AC power and user program selection is stored in non-volatile memory. A low battery indicator appears in the display when the battery requires replacement. A field selectable warning feature provides an audible and/or visual signal that the load is about to switch off. Functions to control all voltages and frequencies (within the contact ratings) with no adjustments required. Provides "true" 3-way control allowing the load interval to be started and stopped using a standard mechanical switch. Switch ratings - Resistive (heater): 20 amp, 120-277 VAC; Tungsten (incandescent): 15 amp, 120 VAC; 6 amp, 208-277 VAC; Ballast (fluorescent): 16 amp, 120-277 VAC . Not for use with sunlamps, saunas, etc.

    Click for more
  • EI200 Series Decorator Electronic Auto-Off Timers

    EI200 Series Decorator Electronic Auto-Off Timers
    See all 18 items in product family
    The EI200 series timers provide silent operation in time ranges from 30 minutes up to 12 hours. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp; 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.

    Click for more
  • TORK SS Series In-Wall Solid State Timers

    TORK SS Series In-Wall Solid State Timers
    See all 4 items in product family
    SS Series In-Wall Solid State Timers Provide Digital Time Switching For Lighting Or Motor Loads.

    SS Series In-Wall Solid State Timers allow lights or machinery to be switched on manually and switched off automatically. Timers are used for situations where an occupancy sensor is not suitable. Preset time is adjustable from 1 minute up to 18 hours. Available with Single Pole Switch or 3-Way Switch.

    Click for more
  • Electronic 24-Hour / 7-Day Time Switch

    Electronic 24-Hour  / 7-Day Time Switch
    See all 11 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • EI500 Series Decorator Digital 7-Day Time Switches

    EI500 Series Decorator Digital 7-Day Time Switches
    See all 5 items in product family
    The EI500 series compact 7-day timers provides up to 7-ON and 7-OFF operations per week which can be used for 24-hour or 7-day load control of lights, fans, pumps, and other medium-duty loads for energy savings, security, and convenience. Its compact, quiet, low profile design is easy to program for to-the-minute 24-hour or 7-day control. In addition, the display continuously shows time of day, day of the week, timer load and the load status. Available in three colors white, ivory, and light almond. Replaces single-pole switches in a variety of applications. Switch ratings - Resistive (heater): 15 amp, 1800 watts; Tungsten (incadescent): 8.3 amp; 1000 watts; Ballast (fluorescent): 8 amp. Not for use with sunlamps, saunas, etc.

    Click for more
  • Supco® Electronic Adjustable Defrost Timers

    Supco® Electronic Adjustable Defrost Timers
    See all 4 items in product family
    Supco® Electronic Adjustable Defrost Timers Replace Most Units In Domestic & Commercial Refrigerators & Freezers.

    Offers adjustable defrost frequency from 4 to 12 hours and defrost time from 10 to 35 minutes. Standard size and mount fit most applications. Standard terminal configuration accommodates most connections. Dust proof case. Offers a temperature range of 32 to 135°F.

    Click for more
  • TORK SSA Series Digital Elite Timers

    TORK SSA Series Digital Elite Timers
    See all 3 items in product family
    SSA Series Digital Elite Timers Ensure Energy Savings For Lighting Or Motor Loads.

    SSA Series Digital Elite Timers are made with a Liquid Crystal Display and electroluminescent backlighting for easy reading in light or dark areas. Tamper-resistant time-on interval can be preset. Timers may use manual scroll-up mode, or a fixed interval timer may be used.

    Click for more
  • 2-Channel Electronic 24-Hour / 7-Day Time Switch

    2-Channel Electronic 24-Hour / 7-Day Time Switch
    See all 4 items in product family
    The FMD Series Timers are compact electronic 24 hour/7 day time switch module with heavy duty relay contacts for switching low or line voltage loads. Applicable for time of day control of pumps, fans, heaters, HVAC control circuits, lighting, machinery and many other types of commercial, industrial, and agricultural equipment. The FMD Series features large keys with unique "circular pattern" for easy programming, an easy-to-read LCD display and capacitor backup to retain program memory during power outages. Product features 1/2 HP, 125 VAC; 1 HP, 250 VAC motor.

    Click for more
  • Remote Contactors

    Remote Contactors
    See all 2 items in product family
    Remote Contactors Are Used For Lighting Loads, Exhaust Fans, Electric Heaters And More.

    Remote Contactors may be wired either near or remote from controllers. Contactors can switch up to 40 Amps per pole from 120VAC to 480VAC, 1 or 2 circuits simultaneously. Available with 1 or 4 contactors.

    Click for more
  • Digital Lighting Controllers

    Digital Lighting Controllers
    See all 7 items in product family
    Digital Lighting Controllers Provide Control Of Lighting And HVAC Systems For After-Hours Usage.

    Digital Lighting Controllers are available in several varieties. LC200 Series Controllers feature an interacting electronic control and electronic light sensor. LC200 controllers offer separate control of two lighting zones with settable light level set points. DGLC Series Controllers provide combination light level and time-of-day control for 1 circuit, and photocontrol operation for a second circuit. DLC Series Controllers are multi-voltage dedicated 4-zone lighting controllers. Each zone can be activated by the photosensor, time of day or both. Light level settings and time schedules are assigned independently to each zone. LD Series Controllers are made to meet energy conservation construction codes relative to control of lighting and HVAC for after-hours use.

    Click for more
  • Electronic Control Accessories

    Electronic Control Accessories
    See all 5 items in product family
    Electronic Control Accessories Are Used For Electronic Control Of Timers In A Variety Of Industrial Environments.

    Electronic Control Accessories provide control over electronic timers. TRP Powerpacks are self-contained transformers and relays. Internal power source provides low voltage control of line voltage contacts, eliminating need for separate step-down transformer. Available in four varieties. Momentary Contact Adapters convert maintained input to momentary operations. Two sets of SPDT terminals for connection into dry contacts. 3-way switch.

    Click for more