Browse Wall Plates

(1,708 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 244 items within 8 product groups See all items from other sellers
  • Bryant® Metallic Toggle Wall Plates

    Bryant® Metallic Toggle Wall Plates
    See all 19 items in product family
    Bryant® Metallic Toggle Plates Are Perfect For Use With Toggle Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Toggle Wall Plates

    Bryant® Nylon Toggle Wall Plates
    See all 42 items in product family
    Bryant® Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid Size Nylon Toggle Wall Plates

    Bryant® Mid Size Nylon Toggle Wall Plates
    See all 31 items in product family
    Bryant® Nylon Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Stainless Steel Toggle Switch Wall Plates

    Stainless Steel Toggle Switch Wall Plates
    See all 14 items in product family
    Morris Products 83660, 430 Stainless Steel Wall Plates Princess Midsize 2 Gang Toggle Switch

    430 Stainless Steel Wall Plates Princess Midsize 2 Gang Toggle Switch - Classic, clean finished 430 Stainless Steel Wall Plates Princess Midsize 2 Gang Toggle Switch

    430 Stainless Steel Wall Plates Princess Midsize 2 Gang Toggle Switch features include:

    • Made of 430 Stainless Steel
    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Wall plate provides extended life in abusive and corrosive environments
    • Contemporary smooth finish and contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Painted Steel Toggle Wall Plates

    Painted Steel Toggle Wall Plates
    See all 13 items in product family
    Morris Products 83662, Painted Steel Wall Plates Princess Midsize 2 Gang Toggle Switch White

    Painted Steel Wall Plates Princess Midsize 2 Gang Toggle Switch White - Classic, clean finished 2 Gang Toggle Painted Steel Wall Plate.

    Painted Steel Wall Plates Princess Midsize 2 Gang Toggle Switch White features include:

    • Midsize wall plates are great to hide imperfections in drywall and plaster
    • Princess wall plates have elegant rounded corners
    • Painted Steel wall plate provides extended life in abusive and corrosive environments
    • Contoured edges enhance installation appearance
    • Smooth finish without recessed lines is easy to clean and maintain attractive appearance
    • Semi-Gloss surface finish painted on steel
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Lexan Toggle Wall Plates 1-6 Gang

    Lexan Toggle Wall Plates 1-6 Gang
    See all 40 items in product family
    Morris Products 81031, Lexan Wall Plates 3 Gang Toggle Switch White

    Lexan Wall Plates 3 Gang Toggle Switch White - This 3 Gang Wall Plate Toggle Switch provides value.

    Lexan Wall Plates 3 Gang Toggle Switch White features include:

    • Toggle Switch Wall plate is highly resistant to impact, abrasion, oil, acids and discoloration
    • Ideal for use in high-abuse areas
    • Smooth, easy to clean surface
    • Round on edges to prevent injury and wall damage
    • Supplied with color matching painted metal mounting screws
    • Mounting Screws individually wrapped in a small plastic bag to protect plate from scratches
    • Specification Grade - meets all current Federal Specifications
    • 3 gang wall plate conforms to NEMA & ANSI standards
    • Flammability rating UL94V-2
    • UL Listed
    • Order Qty of 1 = 1 Piece


    Click for more
  • Leviton Toggle Plates

    Leviton Toggle Plates
    See all 75 items in product family
    Leviton 85036 6-Gang Toggle Device Switch Wallplate, Thermoset, Device Mount

    Click for more
  • Emergency Metal Switch Plates

    Emergency Metal Switch Plates
    See all 10 items in product family
    Morris Products 83490, Emergency Metal Switch Plates Utility Oil

    Emergency Metal Switch Plates Utility Oil - Highly visible and durable Utility Metal Switch Plate Cover.

    Emergency Metal Switch Plates Utility Oil features include:

    • Wall plate provides extended life in abusive and corrosive environments
    • Metal wall plate is painted red with silk screened white letters
    • UL listed
    • Order Qty of 1 = 1 Piece


    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

140 Results 24 72per pg

Sort By: 
1 2 3 4 ...

140 Results 24 72per pg

Featured Items