Browse Wall Plates

(1,706 items)

Narrow Your Results

Gangs

Construction

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

Showing 244 items within 8 product groups See all items from other sellers
  • Bryant® Metallic Toggle Wall Plates

    Bryant® Metallic Toggle Wall Plates
    See all 19 items in product family
    Bryant® Metallic Toggle Plates Are Perfect For Use With Toggle Switches.

    Wall plates are elegant enough for the home and tough enough to withstand the most rigorous environments. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. Captive screws for easy installation. Brass Plates are coated to inhibit oxidation. Stainless Steel Plates are made of type 302/304 stainless steel for use in industrial and commercial applications that are exposed to highly corrosive environments. UL listed. CSA certified.

    Click for more
  • Bryant® Nylon Toggle Wall Plates

    Bryant® Nylon Toggle Wall Plates
    See all 42 items in product family
    Bryant® Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Bryant® Mid Size Nylon Toggle Wall Plates

    Bryant® Mid Size Nylon Toggle Wall Plates
    See all 31 items in product family
    Bryant® Nylon Toggle Plates Are Used For Covering Toggle Switch Panels.

    Made of durable, high-impact nylon that offers strength and durability. High-impact nylon plates are virtually unbreakable. Captive screw feature offers fast, easy installation. Self-extinguishing, non-conductive material resists oil, grease, solvents and cleaning agents. Curved corners provide a smooth transition from plate to wall texture. Reinforcement ribs on rear for extra strength. UL listed. CSA certified.

    Click for more
  • Stainless Steel Toggle Switch Wall Plates

    Stainless Steel Toggle Switch Wall Plates
    See all 14 items in product family
    Stainless Steel Toggle Switch Wall Plates Withstand Rust And Corrosion In Residential Or Commercial Electrical Installations.

    Stainless Steel Toggle Switch Wall Plates are made from Type 304 stainless steel for lasting corrosion resistance and long life. Contoured edges or rounded corners provide an attractive, finished appearance after installation. Smooth surface is easy to wipe clean. 1, 2, 3 and 4 Gang styles available to meet electrical installation requirements. Dimensions vary per model.

    Click for more
  • Leviton Toggle Plates

    Leviton Toggle Plates
    See all 75 items in product family
    Leviton Toggle Plates Are Widely Used Offices, Schools, Commercial Buildings, Residences And Other Electrical Installations.

    Leviton Toggle Plates are made from high quality material for lasting durability and abrasion resistance. Electric wall plates include metal mounting screws that match plate color for installation. Smooth surface is easy to wipe clean. 1 to 6 Gang styles available to match installation requirements. Color finishes are Almond, Bamboo, Black, Brown, Cherry, Gray, Ivory, Light Almond, Porcelain, Red, Stainless Steel and White. Dimensions vary per model.

    Click for more
  • Lexan Toggle Wall Plates 1-6 Gang

    Lexan Toggle Wall Plates 1-6 Gang
    See all 40 items in product family
    Lexan Toggle Wall Plates 1-6 Gang Provide A Protective Covering For Electric Toggle Switches.

    Lexan Toggle Wall Plates are made of high quality material for lasting durability and abrasion resistance. Rounded edges provide a finished look. Smooth surface is easy to wipe clean. Electric wall plates come complete with color matching painted metal mounting screws for installation. 1 to 6 Gang styles available to match installation requirements. Color finishes are Almond, Brown, Ivory and White. Dimensions vary per model.

    Click for more
  • Painted Steel Toggle Wall Plates

    Painted Steel Toggle Wall Plates
    See all 13 items in product family
    Painted Steel Toggle Wall Plates Withstand Abuse In Rugged Commercial Environments.

    Painted Steel Toggle Wall Plates are made from heavy duty materials for lasting durability and corrosion resistance. Contoured edges provide a finished look. Smooth semi-gloss surface is easy to wipe clean. 1, 2, 3 and 4 Gang styles available in Ivory and White color finish. Dimensions vary per model.

    Click for more
  • Emergency Metal Switch Plates

    Emergency Metal Switch Plates
    See all 10 items in product family
    Emergency Metal Switch Plates For Utilities, Police, Fire, Public Safety And Other Critical Locations.

    Emergency Metal Switch Plates are manufactured from metal for lasting durability and long life. Raised switch plate is painted red with white letters for easy visibility during critical situations. Various styles listed to meet electrical requirements. UL listed.

    Click for more

Additional Items

Sort By: 
1 2 3 4 ...

140 Results 24 72per pg

Sort By: 
1 2 3 4 ...

140 Results 24 72per pg

Featured Items