Browse Wire Shelving

(5,397 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

Go

Recently Viewed

Categories

  • Wall Mount - Wire Shelving Accessories & Components

    Wall Mount - Wire Shelving Accessories & Components
    See all 22 items in product family
    Wall Mount Wire Shelving

    Adjustable Shelf Supports and non-adjustable Shelf Brackets provide complete support for hanging wire shelves.

    Style A - Purchase wall shelving, one pair of Single Shelf Supports per shelf and a post kit. To join 2 sets of shelves end-to-end purchase 1 Double Shelf Support per joined shelves. Available in Chrome only.

    Style B - A pair of Single Shelf Brackets hold one wire shelf. Available in Chrome or Silver Epoxy.

    Style C - A Double Shelf Bracket to join 2 sets of shelves end-to-end. Available in Chrome or Silver Epoxy.
    Click for more
  • Wall Mount Adjustable Wire Shelving Units-One Shelf 14" High

    Wall Mount Adjustable Wire Shelving Units-One Shelf 14
    See all 24 items in product family
    Wall Mount Adjustable Wire Shelving Units-Two Shelf 34" High

    Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Choose from one, two three or four shelf units. Each unit includes Mounting Posts, Brackets, Shelves and Hardware in a durable bright chrome finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.

    Click for more
  • Cantilever - Chrome Shelves & Wall Mounting Kits

    Cantilever - Chrome Shelves & Wall Mounting Kits
    See all 6 items in product family
    Cantilever Chrome Shelves & Wall Mounting Kits

    1"” Heigh edge keep items from falling off of Cantilever Shelves.. Wall shelving is easily mounted from a wall with Wall Mount Kit. Wire Shelves adjust easily at 1" increments using plastic clips (included).
    Click for more
  • Wall Mount Adjustable Wire Shelving Units-Two Shelf 34" High

    Wall Mount Adjustable Wire Shelving Units-Two Shelf 34
    See all 24 items in product family
    Wall Mount Adjustable Wire Shelving Units-Two Shelf 34" High

    Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Choose from one, two three or four shelf units. Each unit includes Mounting Posts, Brackets, Shelves and Hardware in a durable bright chrome finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.

    Click for more
  • Wine Bottle Rack - Wall Mount Wire Shelving

    Wine Bottle Rack - Wall Mount Wire Shelving
    See all 7 items in product family
    Wine Bottle Rack - Wall Mount Wire Shelving

    Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles.
    Click for more
  • Wall Mount Adjustable Wire Shelving Units-Three Shelf 54" High

    Wall Mount Adjustable Wire Shelving Units-Three Shelf 54
    See all 24 items in product family
    Wall Mount Adjustable Wire Shelving Units-Two Shelf 34" High

    Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Choose from one, two three or four shelf units. Each unit includes Mounting Posts, Brackets, Shelves and Hardware in a durable bright chrome finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.

    Click for more
  • Wall Mount Adjustable Wire Shelving Units-Four Shelf 63" High

    Wall Mount Adjustable Wire Shelving Units-Four Shelf 63
    See all 24 items in product family
    Wall Mount Adjustable Wire Shelving Units-Two Shelf 34" High

    Wall Mount Adjustable Wire Shelving Units are ideal for storing products where floor space is limited. Great for kitchens, restaurants, labs, garages, or any secure wall area. Choose from one, two three or four shelf units. Each unit includes Mounting Posts, Brackets, Shelves and Hardware in a durable bright chrome finish. Purchase a "Starter" unit and then attach as many "Add-On" units as needed. Additional shelves are also available for added storage.

    Click for more
  • Wall Mount Basket Kits

    Wall Mount Basket Kits
    See all 12 items in product family
    Wall Mount Basket Kits Wall Mount Basket Kits are great for additional stoarage or retail displays where floor space is limited. Baskets allow for high visibility and quick accessibility. Each basket holds up to 125 lbs capacity, are fully adjustable and easily removable. All components are made from durable steel and are bright chrome plated. Available in two or three basket kits. Order accessory dividers to seperate various items.
    Click for more