Milwaukee Cordless Caulk Guns & Carriages Are Tamper Resistant And Ideal For Use In Hospitals And Pediatric Wards.
Milwaukee Cordless Caulk Guns & Carriages are constructed of metal for long lasting durability. Provides a pushing force of up to 620 lbs. and a maximum no-load pushing speed of up to 23" per minute. Remote speed dial and trigger switch allow for optimal bead control. Click for more
Dewalt Cordless Adhesive Dispensers have maximum speeds of up to 25 Inches per Minute (IPM). They run on 18 Volt batteries and feature set-and-forget speed controls for improved performance. Dewalt Cordless Adhesive Dispensers can hold 10 to 29 ounce (oz) of adhesive.
Click for more
Apply or inject materials with this 3M™ Professional Caulking Gun. The high performance caulk gun is designed for professional use where caulk is needed. This caulking tool allows you to securely and completely seal seams and crevices. Used for dispensing 11 oz. cartridges. 1 per case. Click for more
For use with all 9" cartridges. Use to apply adhesives, caulking compounds and lubricants. Heavy duty chrome plated steel frame resists corrosion. Ratchet style compression rod with ladder hook. Built-in spout cutter,puncture tool and contoured trigger.