Browse HVAC/R Insulation

(980 items)

Narrow Your Results

Width Inches

Length Feet

Thickness Inches

Our Price

Go

Recently Viewed

Categories

  • Duct Insulation

    Duct Insulation
    See all 2 items in product family
    Frost King Duct Insulation Provides An Added Layer For Heating And Air Conditioning Ducts.

    Frost King Duct Insulation is made of self-stick vinyl foam with aluminum foil backing for long lasting durability. Insulates both heating and air-conditioning ducts. Available in thicknesses of 2-5/8" or 1/8".

    Click for more
  • K-Flex Duct™ Liner

    K-Flex Duct™ Liner
    See all 54 items in product family
    K-Flex Duct™ Liner Is Designed For The Sheet Metal And Insulation Contractor Market.

    Used for school, hospital, hotel and clean room environments. Environmentally-friendly, CFC- & HCFC-free, closed cell flexible elastomeric thermal and acoustical insulation. Non-porous, non-fibrous and resists mold growth. Used for reducing heat gain and preventing condensation or frost formation on hot equipment or ducts. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Recommended for applications ranging from -40 to 200°F. Skin 2 Sides (S2S) Insulation includes a skinned surface on both sides for superior tear and weather resistance. Pressure Sensitive Adhesive Backed Insulation has a skinned surface on one side and tear and moisture resistant polyolefin easy release liner with continuous reinforcing scrim on the opposite side. Scrim prevents stretching of insulation and improves peel strength. Used for new and retrofit applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.

    Click here to view Specifications.

    Click here to view Data.

    Click for more
  • Insulation Blanket

    Insulation Blanket
    See all 1 items in product family
    Frost King Water Heater Insulation Blanket, 2" Thick

    Vinyl backed fiberglass insulation blanket is 2" thick and designed for gas, oil or electric water heaters up to 60 gallons in size. Saves energy and makes your water heater more efficient. Includes plastic tape for easy installation.

    Click for more
Featured Items