Browse Pool Equipment & Supplies

(4,418 items)

Narrow Your Results

Free Shipping

Voltage

BTU

  • Less...
  • More...

Series

  • Less...
  • More...

Gallons Per Minute

For Use With

  • Less...
  • More...

Brand

  • Less...
  • More...

Recently Viewed

Categories

Showing 101 items within 9 product groups See all items from other sellers
  • Coates Commercial Electric Pool & Spa Heaters

    Coates Commercial Electric Pool & Spa Heaters
    See all 67 items in product family
    Coates Commercial Electric Pool & Spa Heaters Keep Precise Control Of Pool water Temperatures.

    Coates Commercial Electric Pool & Spa Heaters have stainless steel tanks for long lasting durability. 11-57kw heaters include a digital thermostat, Incoloy heating elements, Manual reset high temp limit and flow switch to provide optimum performance for pools and spas. Heavy duty contactors, Element, flow and high temp "on" lights. Element fusing on units rated over 48 amps. Available in Phase 1 or 3. Minimum flow rate is 20 GPM. Maximum flow rate is 80 GPM. UL Listed for indoor/outdoor installation. Dimensions vary per model.

    Click for more
  • Heat Pump Swimming Pool Heaters

    Heat Pump Swimming Pool Heaters
    See all 4 items in product family
    Heat Pump Swimming Pool Heaters

    Heat Pump Pool Heaters offer an energy-efficient way to heat swimming pools. Heat Pumps use significantly less energy than natural gas heaters by taking heat from the surrounding air and using it to warm the water in the swimming pool, making it used for use in warm climates. Choose from various brands including Hayward and Pentair.

    Click for more
  • Hayward In Ground Pool Heaters

    Hayward In Ground Pool Heaters
    See all 12 items in product family
    Hayward In-Ground Pool Heaters Provide Reliable Heat For In-Ground Pools And Spas.

    Hayward In-Ground Pool Heaters are made with a UV-resistant cabinet for lasting durability. Available in a variety of power levels ranging from 110,000 up to 399,900 BTU's. Heaters are available in Natural Gas Fuel, Propane Fuel and Digital Control.

    Click for more
  • Pentair Swimming Pool Heaters

    Pentair Swimming Pool Heaters
    See all 8 items in product family
    Swimming Pool Heaters Are Used For Above Ground, On Ground Pool And Spa Applications.

    Swimming Pool and Spa Heaters are made of tough, rustproof exterior for weather resistance and long lasting durability. Indicator lights are user-friendly for operation and monitoring. heaters can be connected to schedule 40 CPVC or ABS pipe. Reliable direct-spark ignition (DSI) system is available in propane or natural gas versions. Best in-class energy efficiency heats up fast, manual gas shut-off as needed. Rotating digital display allows for easy viewing. Certified for low NOx emission. Available in a variety of models.

    Click for more
  • Hayward In Ground Spa Heaters

    Hayward In Ground Spa Heaters
    See all 1 items in product family
    Pool Heaters Are Used For All In-Ground Pool Applications.

    In-Ground Pool Heaters have high efficiency motors with low NOx emission for energy-saving, long lasting durability. Hydraulic operation saves energy and can raise the temperature of an 800 gallon pool 30 degrees in less than an hour. Corrosion-resistant heat exchangers and insulated Fire Tile combustion provides the highest degree of performance from every BTU. Equipped with an LED control panel, it monitors heater performance for added convenience and maximum comfort. The forced draft system constantly moves air through the combustion chamber to eliminate all outside weather variables and the need to install a high-wind stack. Btu┬┐s range from 150K -400K. Available in a variety of models.

    Click for more
  • Coates In-Line Electric Commercial Spa Heaters

    Coates In-Line Electric Commercial Spa Heaters
    See all 2 items in product family
    Coates In-Line Electric Commercial Spa Heaters Are Used For Commercial And Residential Spa Pools.

    Coates In-Line Electric Commercial Spa Heaters have stainless steel tanks and replaceable titanium elements for long lasting durability. includes Pressure switch, Ccose differential thermostat, control box with powder coat finish, manual reset high temp limit, and element "on" light. 1-1/2 x 2 inch union connections for PVC pipe. 1.44 or 5.75 kw available. Voltage is 120 or 240. Measures 19-1/2" in L x 6 in. W x 6 in. H.

    Click for more
  • Above/On-Ground Pool Heaters

    Above/On-Ground Pool Heaters
    See all 2 items in product family
    Above/On-Ground Pool Heaters Above/On-Ground Pool Heaters Are Used For Above Ground, On Ground Pool And Spa Applications.

    Above/On-Ground Pool Heaters are compact and lightweight with energy efficient performance heating. Direct Spark Ignition system provides thermal efficiency and quick heating for propane or natural gas versions. Induced draft technology ensures optimum heating and all-weather performance, even in high wind situations. Controls are user friendly and accessible. 100,000 BTU input for above-ground pools and spas of all types and sizes. Available in a variety of models.

    Click for more
  • Solar Pool Heaters

    Solar Pool Heaters
    See all 4 items in product family
    Solar Pool Heaters Help Heat Pools With the Sun.

    Solar Pool Heaters have a clear cover that protects the heater water channels and improves efficiency of existing pools. No electric or gas connections needed so it reduces fuel and electricity bills. Protective ground sheet protects from sharp objects. Ten (10) square feet of surface and adapters for INTEX® pools included. Folds up for easy winter storage. Coil or Panel for use with 1/2 HP Pump or 3/4 HP Pump. Full replacement warranty-90 days.

    Click for more
  • Solar Pool Heating Systems

    Solar Pool Heating Systems
    See all 1 items in product family
    Solar Pool Heating Systems Heat Pools With the Sun.

    The solar pool heating system raises pool water temperature 6 degrees or more. Lightweight, durable tubes flow water into existing pool pump where it is heated by the sun and returned to pool. Reduces fuel and electricity bills and extends swimming season. Made with over -Molded Fiberglass Crush-Proof Header Pipes and stainless steel clamps for long lasting durability. 2' Panel Height. Installs on ground, roof, or rack. Includes heating panel and hardware, or Heating Panel, Hardware, Diverter Valve Kit, Roof Mounting Kit 2. Packaged in 1 or 2-Panel quantities; for Above ground or inground pools.

    Click for more

Additional Items

Sort By: 

0 Result

Sort By: 

0 Result

Featured Items