Browse Terminals & Disconnects

(4,287 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Battery Clamps

    Battery Clamps
    See all 4 items in product family
    Battery Clamps Are Used For Battery, Battery Charger And Testing Equipment Applications.

    Battery Clamps are copper-clad with handle grips that are insulated and color-coded for easy identification. Choose 10 Amp, 30 Amp, 50 Amp, or 75 Amp models. All models sold in package of two clamps.

    Click for more
  • Battery Charging Clips

    Battery Charging Clips
    See all 5 items in product family
    Gardner Bender Battery Charging Clips Are Designed Specifically For Battery And Testing Equipment Applications.

    Gardner Bender Battery Charging Clips are made of metal with a bright silver coloring for lasting durability and dependability. They are available in versatile sizes with ranges of5 to 50 amp ratings and package quantities of 1, 2 and 4.

    Click for more
  • QuickCable Clamps/Grommets

    QuickCable Clamps/Grommets
    See all 94 items in product family
    Quick Cable 504408-2003 EPDMSteel Covered Clamps, 1-1/8" Diameter

    Features:
    • Heat Shrink FlexTube
    • FlexTube diameters fit wide range of sizes, from 24 gauge primary wire to heavy°/0 cable
    • Remains flexible after shrink
    • Offered in red, black & clear
    • Clear tube permits visual inspection for easy maintenance and trouble shooting
    • Conforms to DOD MilDTL230°/4 Class 2 specifications
    Click for more
  • QuickCable Battery Clamps

    QuickCable Battery Clamps
    See all 484 items in product family
    Quick Cable 426301-2001N Left Elbow Negative Connector, 2 & 1 Gauge, 1 Pc

    Features:
    • Battery Connectors Heavy Duty
    • Clamps designed for truck, bus, construction, agriculture and industrial applications
    • Accepts 1 thru°/0 gauge cable
    • Other carded products available
    • Brass or lead construction, fasteners included
    Click for more
  • QuickCable Battery Connectors

    QuickCable Battery Connectors
    See all 30 items in product family
    Quick Cable 5510-2001U Lead Side Terminal W/ Set Screw, 1 Pair,

    Features:
    • Compression Connectors Heavy Walled Lugs
    • Made of cast copper alloy, tin plated for added conductivity & corrosion resistance
    • All clamps, lugs, compression nuts & fasteners are tin plated
    • Compression nuts colorcoded making identification easy
    • Fasteners included
    • Made in North America
    Click for more
  • Alligator Clips

    Alligator Clips
    See all 7 items in product family
    Alligator Clips Are Designed For Home, Auto And Marine Applications.

    Gardner Bender Alligator Clips are versatile, multi-purpose clips for lead adapters or wire gauge range of #22-#14 AWG. Choose from non-insulated or insulated clips with protective sleeve for added comfort. Coax Staple also available to secure cable during installations. Package quantities vary.

    Click for more
  • Morris Products Alligator Test Clips

    Morris Products Alligator Test Clips
    See all 6 items in product family
    Morris Products Alligator Clips Are Widely Used As Temporary Connections For Electrical Test Applications.

    Alligator Clips are steel with precision mesh jaws for long lasting durability and secure connection. Durable nickel plating for corrosion and wear resistance. Available alligator test clips are Molded Handle Screw Type and Flexible Vinyl Molded Insulator Crimp Type in lengths of 2 or 2-1/4 inches. Red or Black. Package of 10.

    Click for more
  • Morris Products Insulated Battery Clamps

    Morris Products Insulated Battery Clamps
    See all 4 items in product family
    Morris Products Insulated Battery Clamps Make Secure Connections To Batteries, Chargers, Test Equipment And More.
    Insulated Battery Clamps are made of durable steel with saw tooth design for secure connection to either side post or top post batteries. Battery clamps include color coded insulated handles for precise identification. Clamps available for 10A and 50A currents. Dimensions vary by model.

    Click for more
Featured Items