Browse Electrical Tape & Wire Connectors

(320 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • BlackBurn Copper Connectors

    BlackBurn Copper Connectors
    See all 1 items in product family
    BlackBurn® Copper Connectors Are Used For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

    BlackBurn® Copper Connectors are made of high conductivity and corrosion resistant electrolytic copper and high strength bronze alloy materials for long lasting durability and dependability. Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal. Screws are zinc-plated steel. Wide selection of One Hole Mount or Two-Hole Mount connectors with Straight or Offset tang and 1 or 2 conductors available in various sizes and wire ranges.

    Click for more
  • Crimp Wire Connectors

    Crimp Wire Connectors
    See all 8 items in product family
    Gardner Bender Crimp Wire Connectors Are Designed For Strong, Vibration-Resistant, Permanent Connections In Branch Circuit And Fixture Wiring.

    Gardner Bender Crimp Wire Connectors are available in both copper and zinc-plated steel. Choose from two different wire ranges: #14-#8 AWG and #18-#10 AWG. Package quantities range from 8 to 500. Connectors are Canada and U.S.A. UL Listed.

    Click for more
  • Copper Split Bolt Connectors

    Copper Split Bolt Connectors
    See all 7 items in product family
    Gardner Bender Copper Split Bolt Connectors Are Designed For Maximum Conductivity.

    Gardner Bender Copper Split Bolt Connectors are made of copper and have an all-copper alloy construction for high mechanical strength, maximum conductivity and low resistance. They accept a wide range of solid and stranded conductors from 16 AWG to 3/0 AWG and can be torqued with standard wrenches. UL Listed and CSA Listed.

    Click for more
  • Aluminum Splicer-Reducers

    Aluminum Splicer-Reducers
    See all 2 items in product family
    Gardner Bender Aluminum Splicer-Reducers

    Designed to splice similar-gauge conductors or reduce the gauge from a larger wire diameter to a smaller one. Galvanic corrosion is limited by an internal wire stop, preventing direct contact of dissimilar metals inside.

    Click for more
  • F Series Connectors

    F Series Connectors
    See all 3 items in product family
    Gardner Bender F Series Connectors Are Designed For Use With RG-6 And RG-6/Quad Cables.

    Gardner Bender F Series Connectors come in two types for increased versatility. The F-Series Coax Connector, Female Adapter is used to combine two lengths of coaxial cable. Allows for connection of cable through walls. The F-Series Compression Connector is an F-type coaxial connector that is nickel plated to resist corrosion. Choose from packs of 4 or 50.

    Click for more
  • Tool-less Connectors

    Tool-less Connectors
    See all 2 items in product family
    Gardner Bender Tool-Less Connectors Are Designed For Use With RG-6.

    Gardner Bender Tool-Less Connectors make cable termination easy. To use, strip the cable, fold the braid back and push into ITC connector. Available in packs of 2 or 6.

    Click for more
  • BlackBurn Split-Bolt Connectors

    BlackBurn Split-Bolt Connectors
    See all 3 items in product family
    BlackBurn® Split-Bolt Connectors Are Used For Use In Commercial, Industrial Or Utility Power And Grounding System Applications.

    BlackBurn® Split-Bolt Connectors are made of corrosion resistant Aluminum, Bronze Alloy or Copper Alloy materials for long lasting durability and dependability. Wide selection of AAW, APS, CA, H, HPS and HPW type connectors available with bolt, nut and contoured spacers. Various sizes and conductor ranges. RoHS Compliant.

    Click for more
  • Penn-Union Copper-Alloy Split-Bolt Connectors

    Penn-Union Copper-Alloy Split-Bolt Connectors
    See all 14 items in product family
    Copper-Alloy Split-Bolt Connectors Are Widely Used For Tap And Wire Splicing On Wire And Copper Weld Conductors.

    Copper-Alloy Split-Bolt connectors tightly compress and bond separate conductors together to form a solid electrical connection. High-strength copper alloy provides maximum corrosion and crack resistance. True Hex design allows excellent position grip and assured torqueing for easy installation. Connectors are UL Listed and CSA Certified and are RoHS compliant. Wire size and additional dimensions vary per model.

    Click for more