Browse Access Doors & Panels

(606 items)

Narrow Your Results

Availability

Door Height Inches

  • Less...
  • More...

Door Width Inches

  • Less...
  • More...

Rough Opening

  • Less...
  • More...

Lock Type

Number of Latches

Brand

Our Price

Go

Recently Viewed

Categories

  • Fire Rated Access Doors For Walls

    Fire Rated Access Doors For Walls
    See all 123 items in product family
    Fire Rated Access Doors For Walls And Ceilings Are Designed For Fire Rated Security Openings In Residential, Industrial, Commercial Environments And More.

    Fire Rated Access Doors For Walls and Ceilings are made of steel for long lasting durability. Anchor straps and mounting holes provide easy installation. 2 inch thick fire rated insulation, automatic closure and self-latching door provides additional fire safety. Types are Wall and Wall/Ceiling. Latch types are 1, 2, 3, 4 and 5. Colors are Black, Gray and White. Variety of dimensions available.

    Click for more
  • Recessed Fire Resistant Ceiling Door

    Recessed Fire Resistant Ceiling Door
    See all 8 items in product family
    Recessed Fire Resistant Ceiling Doors Are Used Building Materials Products For Residential, Commercial Or Industrial Building Contractors, Architects, Designers, Engineers And More.

    Recessed Fire Resistant Ceiling Doors are made with solid 16 gauge steel frames and 18 gauge steel doors for long lasting durability and dependability. Designed to provide access in a suspended drywall ceiling that is part of a fire rated floor-ceiling assembly. Recessed 1-1/12 inch to accommodate double thickness of wall board. The combination of steel and double thickness of drywall maintains the fire resistive qualities of the floor-ceiling assembly. Exposed, continuous piano hinge. Powder coat gray enamel finish. Choose Lock type models that are key operated cylinder lock with automatic dust shutter or Stud Latch type models that are flush and screwdriver operated with stainless steel shafts. Available in 12, 18, 22 and 24 inch widths and 12, 18, 24 and 30 inch heights.

    Click for more
Featured Items