Browse Air Purifiers

(379 items)

Narrow Your Results

Voltage

Type

Watts

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Ultraviolet Air Treatment Replacement Lamps

    Ultraviolet Air Treatment Replacement Lamps
    See all 4 items in product family
    Honeywell SnapLamp™ Replacement Bulbs For Ultraviolet Treatment Systems Are Economical And Easy To Install.

    Honeywell Ultraviolet SnapLamp™ Replacement Bulbs easily snap into place and don┬┐t require replacement as often as other UV bulbs, which saves money and protects the environment. Honeywell Air (return) and Surface (coil) Ultraviolet Treatment Systems use SnapLamp™ ultraviolet bulbs to kill airborne bacteria and surface mold that can otherwise thrive in duct systems and cooling coils.

    Click for more
  • Air-Care™ UVC Max36 Air Purifying Systems

    Air-Care™ UVC Max36 Air Purifying Systems
    See all 2 items in product family
    Air-Care™ UVC Max36 Air Purifying Systems Are Safe And Effective In Helping To Eliminate Airborne Allergens, Bacteria, Viruses, Mold, Fungi And More.

    Air-Care™ UVC Max36 Air Purifying Systems use a UV-C (germicidal, 253 nanometer) lamp to destroy chemical and biological contaminants including chemical odors for low maintenance. High efficiency purifiers reduce odors by treating the air/furnace with UV sterilization all day, and can be used in any kind of building including homes, commercial spaces, offices, schools, and hospitals. Voltages are 24 and 120. Includes 1 year warranty. Dimensions vary per model.

    Click for more
  • Ultraviolet Air Treatment Systems

    Ultraviolet Air Treatment Systems
    See all 5 items in product family
    Stop The Spread Of Mold and Bacteria Through Your Home's Heating And Cooling System With Honeywell Ultraviolet Air Treatment Systems.

    Ultraviolet (UV) systems are used by hospitals and restaurants to help stop the spread of germs. UV lights keep your equipment clean, which helps maintain energy efficiency and airflow. Ultraviolet Air Treatment Systems for Returns kill up to 87% of certain airborne bacteria passing by the system. Available in single- and dual-lamp models. Ultraviolet Air Treatment Systems for Coils eliminate up to 99% of mold spores on cooling coils. 5 Year Limited Warranty.

    Click for more